Browse Industrial Heating Blankets

(515 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Silicone Rubber Heating Tape

    Silicone Rubber Heating Tape
    See all 40 items in product family
    XtremeFLEX® HSTAT Silicone Rubber Heating Tape with Adjustable Thermostat Control. Built-in adjustable thermostat control. Useful for a wide range of applications such as process temperature control, de-icing, and supplemental heat. Exceptional heater flexibility, durability, and uniformity. Rapid heat-up and thermal response. Quickly heat Valves, Pipes, Bearings, Pumps, Gas Tubing, Filter Housings, Actuators, and More.

    Specifications:
    • Adjustable thermostat: 50 to 425°F (10 to 218°C)
    • Maximum exposure temperature: 450°F (232°C)
    • Moisture and chemical resistant silicone rubber extruded outer sheath
    • Uniform, fiberglass-reinforced serpentine-wound multi-stranded heating element
    • Power density: 6.0 watts/in2 (0.009 watts/mm2)
    • 6-foot (2m) long power cord with 120VAC: standard 2-prong NEMA 1-15 plug
    • Suitable for electrically conductive surfaces
    Note: Suitable for electrical conductive surfaces, not for plastic pipes, not to be overlapped upon itself, moisture resistant.

    Click for more
  • Silicone Rubber Heating Blankets

    Silicone Rubber Heating Blankets
    See all 154 items in product family
    Silicone Rubber Heating Blankets Are Used For Heating Tanks, Hoppers, Conveyors, Silos, Etc.

    SRL and SRP Silicone Rubber Heating Blankets have an exceptional durability and are moisture, chemical, and radiation resistant. Grounded heating element meets NEC 427.23. Optional high-limit thermostat to protect heater and contents being heated. Exposure temperature range: -60°F to 450°F. Available in 120 or 240 Volts single phase. Watts range from 90 - 2,160. Certified to CE, RoHS, REACH standards

    Click for more
  • Foam Insulation Tape

    Foam Insulation Tape
    See all 1 items in product family
    Nu-Calgon Foam-Tite® Foam Insulation Tape 4219-12 - 2" x 1/8" x 30' Roll

    Foam-Tite insulation Tape provides the service technician with a quality yet economical solution to one of the most common HVACR application problems: sweating or condensation on air conditioning, refrigeration, chilled water or other cold lines. Because of its excellent insulation properties, it can also be used on hot water lines for insulation against heat loss.

    Keeps cold lines cold and hot lines hot. It can be overlapped or the edges can be butted. The amount of tape that will be required and the style of wrap (over-lapped, butted or both) will depend upon relative humidity, ambient temperature and the temperature of the pipe to be covered. Service temperatures can be as low as -15°F with a high continuous temperature of 160°F.

    Features:
    • Closed cell construction foam tape
    • Stops sweating and condensation on refrigeration or other cold lines
    • Insulates against heat loss
    • Temperature range of -15°F to 160°F
    • Self adhesive and easy to apply
    • Use on all sizes of tubing, pipes, tees, valves and fittings
    Click for more