Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 42 Frame (236)
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Brand
A.O. Smith (153)
Fasco (95)
Marathon Motors (2)
Our Price
Under $80.00 (6)
$80.00 - $85.00 (6)
$85.00 - $90.00 (11)
$90.00 - $95.00 (7)
$95.00 - $100.00 (13)
$100.00 - $150.00 (154)
$150.00 - $200.00 (47)
Over $200.00 (6)



      Categories
Electric Motors-HVAC


More Choices In Electric Motors-HVAC

3" Diameter

4" Diameter

5" Diameter 42 Frame

5" Diameter 48 Frame

6" Diameter 56 Frame

Baldor HVAC Motors

Belted Fan & Blower Motors

C Frame

Condenser Fan Motors

Cooling Tower Duty Motors

Direct Drive Fan & Blower M...

Double Shaft Fan & Blower M...

Draft Inducer & Blower

Evaporative Cooler Motors

Hot Water Circulating Pump...

Oil Burner Motors

Packaged Terminal A/C Heat...

Refrigeration Duty Motors

Shaded Pole Motors

Specialty

Unit Bearing

Unit Heater Motors

Yoke Mount Motors

   

Showing 236 items within 10 product groups
 

5 Inch Diameter Shaded Pole Motors

View 57 Products
5 Inch Diameter Shaded Pole Motors
View 57 Products
Shaded pole 42 frame motors offer sleeve bearing type operation. Single phase motors provide up to 1050 RPM. Automatic overload protection helps prevent overheating for long life. 60 Hz.

Click for more
 

5 Inch Diameter Multifit™ Motors

View 2 Products
5 Inch Diameter Multifit™ Motors
View 2 Products
MultiFit™ Motors Replace Hundreds Of 1/4 – 1/12 Horsepower Applications.

Energy efficient PCS motors uses double sealed ball bearings for low maintenance and long life. These PSC design motors feature Class B insulation. 1-speed totally enclosed motor includes 36” leads. Click for more

5 Inch Diameter Permanent Split Capacitor Fan Coil Motors

View 59 Products
5 Inch Diameter Permanent Split Capacitor Fan Coil Motors
View 59 Products
Permanent split capacitor 42 frame motors use sleeve bearings for operation. Automatic overload protection for safety and long life. Open enclosure. Single phase motors with double shaft rotation.

Click for more
 

5 Inch Diameter Permanent Split Capacitor Motors

View 26 Products
5 Inch Diameter Permanent Split Capacitor Motors
View 26 Products
Permanent split capacitor 42 frame motors offer single phase operation that provide up to 1550 RPM. These motors have sleeve bearings and provide automatic overload protection against overheating. 60 Hz.

Click for more

Ge 21/29 Frame Replacements

View 23 Products
Ge 21/29 Frame Replacements
View 23 Products
These Sleeve Bearing Motors Are Great For Replacing GE 21/29 Motors.

Features automatic overload protection to help prevent overheating for safety and long life. Single phase, sleeve bearing motors provide up to 1550 RPM. Open enclosure. Fits GE bases. 60 Hz. A.O. Smith Motors are 42 NEMA frame motors. Mechanically reversible. Click for more
 

5 Inch Permanent Split Capacitor Unit Heater Motors

View 6 Products
5 Inch Permanent Split Capacitor Unit Heater Motors
View 6 Products
Permanent split capacitor 42 frame motors offer sleeve bearing operation. Continuous duty, air over design for long life. Single phase motors provide up to 1075 RPM. Automatic overload protection helps prevent overheating for long life. 40°C ambient temperature. 1/2" diameter flatted shaft. 60 Hz.

Click for more

Fasco 5 Inch Shaded Pole Unit Heater Motors

View 1 Product
Fasco 5 Inch Shaded Pole Unit Heater Motors
View 1 Product
Shaded pole 42 frame motors offer sleeve bearing operation. Continuous duty, air over design for long life. 1-speed, single phase motors provide up to 1075 RPM. Automatic overload protection helps prevent overheating for long life. 40°C ambient temperature. 1/2" diameter flatted shaft. 60 Hz.

Click for more
 

5 Inch Diameter Shaded Pole Fan Coil Motors

View 30 Products
5 Inch Diameter Shaded Pole Fan Coil Motors
View 30 Products
Shaded pole, sleeve bearing motors provide up to 1050 RPM. Automatic overload protection for safety and long life. Open enclosure. Single phase motors with double shaft rotation. 60 Hz.

Click for more

Fasco 42-Frame Cap-Can Motors

View 6 Products
Fasco 42-Frame Cap-Can Motors
View 6 Products
Fasco 42-Frame Cap-Can Motors Are Ideal For Residential Outdoor Condenser Fan And Heat Pump Units.

Cap-can motors are made for vertical shaft down applications with either flange or extended stud mounting. Automatic thermal overload protection. Class B insulation. Water slinger on the shaft. Ball bearings. Voltage is 208-230V. Click for more
 

A.O Smith 42-Frame Direct Replacement Motors

View 26 Products
A.O Smith 42-Frame Direct Replacement Motors
View 26 Products
A.O. Smith 42-Frame Direct Replacement Motors Are Ideal For A Variety Of Climate Control Applications.

Direct replacement motors have a 42-frame design. Automatic overload protection for safety. Single-phase sleeve bearing motor. Available with a variety of speeds and power levels. Available voltages are 115V, 230V and 208-230V.

Click for more
Fasco K611, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

Fasco K611, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM

From $24.75
More Info
Add to Cart
Morrill 10002, Cast Iron Unit Bearing Fan Motor - 2 Watts 115 Volts

Morrill 10002, Cast Iron Unit Bearing Fan Motor - 2 Watts 115 Volts

From $33.95
More Info
Add to Cart
Packard 65112, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Packard 65112, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

From $15.50
More Info
Add to Cart
A.O. Smith 9419, 3.3" Single Shaft Motor 208-230 Volts 1625 RPM - 3 x 1/4 x 3

A.O. Smith 9419, 3.3" Single Shaft Motor 208-230 Volts 1625 RPM - 3 x 1/4 x 3

From $62.95
More Info
Add to Cart
A.O. Smith 182A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

A.O. Smith 182A, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM

From $96.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)