Browse Pallet Trucks & Jacks

(340 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Quick Lift Pallet Jack Truck

    Quick Lift Pallet Jack Truck
    See all 1 items in product family
    The Fastest, Most Productive Pallet Truck On The Market!

    Within two strokes, pallets and skids are ready to be moved! This pallet jack is highly efficient and achieves maximum lift height in half the time. The pump automatically switches to normal operation when load exceeds 250 lbs. European designed fully sealed Exclusive Endura Pump has integral overload protection valve. The slip-resistant offset handle offers comfort and safety. This hand pallet truck has welded, high strength "C" section forks for extra rigidity and a unique adjustable push rod for proper fork alignment. Nylon entry rollers ease pallet entry/exit. Durable powder coat finish. 5 Year Limited Warranty.
    Click for more
  • Wesco® Quick Lift Pallet Jack Truck

    Wesco® Quick Lift Pallet Jack Truck
    See all 1 items in product family
    One of the fastest and quickest pallet trucks available! Simply step down on the foot-operated pedal and the forks lift to 4-½" instantly; no handle pumping is required. Normal pump operation is restored when the load exceeds 300 lbs. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L with 6"W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height.
    Click for more