Browse Replacement Fan Blades & Blower Wheels

(936 items)

Narrow Your Results

Availability

Diameter Inches

  • Less...
  • More...

Bore Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Galvanized Steel Blower Wheels

    Galvanized Steel Blower Wheels
    See all 47 items in product family
    Galvanized Steel Blower Wheels Are Used For Use In Condensers, Draft Boosters, Flue Exhaust, Small Appliances And Furnaces.

    Galvanized Steel Blower Wheels are made using corrosion and rust resistant galvanized steel for long lasting durability. Choose between Clockwise or Counter-clockwise rotation. Sold in package quantities of 2, 3 or 4. Dimensions vary per model.

    Click for more
  • Lau Double Inlet Blower Wheels & Direct Drive Wheels

    Lau Double Inlet Blower Wheels & Direct Drive Wheels
    See all 34 items in product family
    Double Inlet Blower Wheels And Direct Drive Wheels Are Universal Replacement Wheels For Direct Drive Blowers.

    Wheels are made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Wheels are rated to 200°F, but are recommended for application temperatures that do not exceed 135°F. Center disc is available convex or concave. Choose between Clockwise or Counter-clockwise rotation. Available with 1/2" or 5/8" bore. Other dimensions vary per model.

    Click for more
  • Fasco Double Inlet Blower Wheels & Direct Drive Wheels

    Fasco Double Inlet Blower Wheels & Direct Drive Wheels
    See all 23 items in product family
    Double Inlet Blower Wheels And Direct Drive Wheels Are Used For Use In Condensers, Small Appliances And Furnaces.

    Wheels are made using corrosion and rust resistant galvanized steel for long lasting durability. Choose between Clockwise or Counter-clockwise rotation. Available with 1/2" or 3/4" bore. Other dimensions vary per model.

    Click for more
  • Plastic Blower Wheels & Impellers

    Plastic Blower Wheels & Impellers
    See all 4 items in product family
    PLASTIC BLOWER WHEELS & IMPELLERS
    Plastic Fan Impellers Are Great For Rotating Devices That Force Liquids, Gases And Vapors In A Desired Direction.


    Plastic blower wheels are widely used in pumping, blowing, and mixing applications. Impellers and blower wheels are made of lightweight, impact resistant plastic. Corrosion resistant for years of dependable service. Plastic blower wheels are designed to run efficiency and with very low noise. Great for areas where high humidity or corrosives will destroy conventional fans or blowers.

    Click for more
  • Single Inlet Blower Wheel

    Single Inlet Blower Wheel
    See all 125 items in product family
    Single Inlet Blower Wheels Are Used For Use In Condensers, Small Appliances And Furnaces.

    Single Inlet Blower Wheels are made of galvanized steel for long lasting durability and strength. Single inlet design moves forced air heated, cooled or ambient temperature to specific spot areas. Diameters vary from 3-5/16 in. to 26-1/4 in.. Widths vary from 1 in. to 21-3/16 in.. Rotations are Clockwise, Counterclockwise and Both. RPMs and overall specifications vary per model. Color finish is Silver. Package quantity is 1.

    Click for more
  • Double Inlet Blower Wheels

    Double Inlet Blower Wheels
    See all 78 items in product family
    Double Inlet Blower Wheels Are Used For Use In Condensers, Small Appliances And Furnaces.

    Double Inlet Blower Wheels are made of aluminum for long lasting durability and strength. Designed to move forced air heated, cooled or ambient temperature to specific spot areas. Diameters vary from 3-3/4 in. to 18-5/8 in.. Bore dimensions vary from 1/4 in. to 1-7/16 in.. Rotations are Clockwise, Counterclockwise and Both. RPMs and overall dimensions vary per model. Indentation types are Belt, Concave, Convex and Flat. Color finish is Aluminum. Package quantity is 1.

    Click for more
  • Backward Incline Centrifugal Wheels

    Backward Incline Centrifugal Wheels
    See all 10 items in product family
    Backward Incline Centrifugal Wheels Are Used For A Variety Of Forced Air And Ventilation Applications.

    Backward Incline Centrifugal Wheels are made of aluminum for long lasting durability and strength. Designed for general ventilation, forced cooling at higher pressures and in dust collection systems where fan is on clean air side of dust collector. Diameters vary from 7-11/16 in. to 15 in.. Widths vary from 3-3/4 in. to 5-7/8 in.. 1/2 in. and 5/8 in.. Number of blades are 12, 14 and 15. Color finish is Aluminum. Package quantity is 1.

    Click for more