Browse Replacement Fan Blades & Blower Wheels

(932 items)

Narrow Your Results

Diameter Inches

Blade Quantity

Brand

Our Price

Go

Recently Viewed

Categories

  • Small Aluminum Fan Blades With Hubs

    Small Aluminum Fan Blades With Hubs
    See all 48 items in product family
    SMALL ALUMINUM FAN BLADES WITH HUBS
    Fan Blades With Hubs Are Used For A Variety Of Applications Including Use In Air Moving, Freezers, Refrigerators And Heaters.


    These small fan blades are made of lightweight, corrosion resistant aluminum. Hub is available on choice of Intake or Discharge location. Choose between a variety of fan blades from 5-1/2" to 14" diameter.

    Click for more
  • Fixed Hub Replacement Aluminum Fan Blades

    Fixed Hub Replacement Aluminum Fan Blades
    See all 18 items in product family
    Fixed Hub Replacement Aluminum Fan Blades Are Used Replacements For Blades For Motor Speeds Up To 3,450 RPM.

    Replacement Aluminum Fan Blade is a one piece, 5-blade fix hub blade made of heavy duty aluminum for long lasting durability. Zinc and chromate coated hubClockwise rotations have hub attached on discharge side and Counter Clockwise rotations have hub attached on intake side -Pitch degrees are 20, 24, 26,27, 31 and 32 Diameters and bores vary.

    Click for more
  • 12" to 20" Diameter Free Air Fan Blades

    12
    See all 14 items in product family
    12" to 20" Diameter Free Air Fan Blades Are Used For Unitary Air Conditioning, Heat Pumps Or Ventilation Applications.

    Free Air Fan Blades are made of heavy duty aluminum for long lasting durability. Interchangeable hub type. Diameters are 12", 14", 16", 18" and 20" Pitch is 12° - 27° Clockwise and Counter Clockwise rotations available

    Click for more
  • Fixed Hub 2-Blade Propellers With 1/2 Inch Bore

    Fixed Hub 2-Blade Propellers With 1/2 Inch Bore
    See all 7 items in product family
    FIXED HUB 2-BLADE PROPELLERS WITH 1/2 INCH BORE
    Fixed Hub Propellers Are Used For Lower Static Pressure Condensing Units.


    Can be used with well known manufacturer's including GE, Rheem-Rudd, Singer-Climate Control, Trane and more. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Includes top quality, epoxy painted spiders with high salt spray characteristics. Features steel fixed hub with 1/2" bore.

    Click for more
  • Small Hubless Aluminum Fan Blades

    Small Hubless Aluminum Fan Blades
    See all 47 items in product family
    Small Hubless Aluminum Fan Blades Are Used For A Variety Of Ventilation Applications.

    Small Hubless Aluminum Fan Blades are constructed with lightweight, corrosion resistant aluminum blades for long lasting durability and strength. Hubless design available with varying number of blades and dimensions to meet fan equipment requirements. Diameters are 6 in., 6-3/4 in., 7 in., 7-3/4 in., 8 in., 8-3/4 in., 9 in. and 10 in.. Pitch degrees are 20, 21, 23, 24, 25, 26, 28, 30, 31, 32 and 50. Rotations are Clockwise and Counterclockwise. Available in a variety of blade numbers, depths and RPMs. Color finish is Aluminum. Minimum order quantity is 10.

    Click for more
  • 4 & 10 Blade Aluminum Fan Blades

    4 & 10 Blade Aluminum Fan Blades
    See all 17 items in product family
    4 & 10 BLADE ALUMINUM FAN BLADES
    Counterclockwise Fan Blades Are Used For Use In Freezers, Refrigerators And Heaters.


    Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Includes hub located on intake for counter-clockwise rotation.

    Click for more
  • Aluminum Hub Type Fan Blades

    Aluminum Hub Type Fan Blades
    See all 26 items in product family
    Aluminum Hub Type Fan Blades Are Used For Commercial Or Residential Replacement Blades.

    Aluminum hub type fan blades are made with aluminum for long lasting durability. For Hub blades. Diameters, CCW rotations, and pitch vary per model. Discharge at hub location. 1 Year Limited Warranty.

    Click for more
  • Aluminum Hubless Fan Blades

    Aluminum Hubless Fan Blades
    See all 22 items in product family
    Aluminum Hub Type Fan Blades Are Used For Commercial Or Residential Replacement Blades.

    Aluminum hub type fan blades are made with aluminum for long lasting durability. For Hubless blades. Diameters, CCW rotations, and pitch vary per model. Discharge at hub location. 1 Year Limited Warranty.

    Click for more
  • Small Fixed Hub Fan Blades

    Small Fixed Hub Fan Blades
    See all 34 items in product family
    Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications.

    Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.

    Click for more
  • Three Wing Free Air Fan Blades

    Three Wing Free Air Fan Blades
    See all 13 items in product family
    Three Wing Free Air Fan Blades Can Be Used In Air Conditioning And Heating Installations And Repairs.

    Three Wing Free Air Fan Blades are constructed with aluminum blades and steel spiders for long lasting durability and strength. Available with 1/2 inch fixed hub or interchangeable hub for increased versatility (Sold Separately). Number of blades is 3. Diameters are 10 in., 12 in., 14 in., 16 in., 18 in., 20 in. and 24 in.. Pitch degrees are 12, 18, 23 and 27. Rotations are Clockwise and Counterclockwise. Available in a variety of RPMs. Color finish is Aluminum. Package quantity is 1.

    Click for more
  • Heavy Duty Four Wing Galvanized Steel Props

    Heavy Duty Four Wing Galvanized Steel Props
    See all 9 items in product family
    Heavy Duty Four Wing Galvanized Steel Props Are Used For General, Industrial And Commercial Applications.

    Heavy Duty Four Wing Galvanized Steel Props are constructed with galvanized steel blades for long lasting durability and strength. Designed for use in industrial air circulators, exhaust fan units, air cooled condensing units, small cooling towers, agricultural ventilation equipment, large unit heaters, commercial and industrial equipment, roof top air conditioners, general cooling and heating applications. P-type bushing needed. Number of blades is 4. Diameters are 24 in., 26 in., 28 in., 30 in., 36 in., 42 in., 48 in., 54 in. and 60 in.. Pitch degrees are 27 and 40. Rotation is Clockwise. Available in a variety of blade depths and RPMs. Color finish is Galvanized Steel. Package quantity is 1.

    Click for more