Browse HVAC Pumps & Circulators

(823 items)

Narrow Your Results

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Seal Bearing Assemblies

    Seal Bearing Assemblies
    See all 12 items in product family
    Bell & Gossett Genuine Parts™ seal bearing assembly brackets and impellers restore pumps to new conditions. Replace old, worn out assemblies with this selection of replacement parts. Bearing assembly sets are available for Series 60 and Three-Piece Circulators.
    Click for more
  • Mounting Ring Sets For In-Line Pumps

    Mounting Ring Sets For In-Line Pumps
    See all 6 items in product family
    Bell & Gossett Genuine Parts™ replacement Couplers and Mounting Ring Sets help restore old pumps to new conditions. Replaces old, worn out parts. Flexible Spring Coupler helps dampen vibration and noise.
    Click for more
  • Bronze And Steel Flanges For Bronze And Cast Iron Pumps

    Bronze And Steel Flanges For Bronze And Cast Iron Pumps
    See all 30 items in product family
    Bronze And Steel Flanges For Bronze And Cast Iron Pumps Are Used For Applications Including Commercial, Industrial, Manufacturing And More.

    Bronze and steel flanges for bronze and cast iron pumps are made of bronze and iron for long lasting durability and dependability. Flanges are used to join piping, valves and pumps for pipe system assembly. Units accommodate bronze and cast iron pumps. May be used with accompanying maintenance-free circulators. Package quantity is 2. Dimensions vary per model.

    Click for more
  • Isolation Flanges

    Isolation Flanges
    See all 14 items in product family
    Bell & Gossett Isolation Flanges Combine A Circulator Flange And Ball Valve To Allow Quick And Easy Removal.

    Isolates the circulator from the system for quick removal and eliminate the need to align flanges for quick installation. Brass valve body and non-ferrous wetted internal components make these isolation flanges used for hydronic heating systems. Provides a maximum working pressure up to 150 psi at a maximum temperature of 250°F. Hardware included for installation. These flanges are available with NPT and Sweat connections and can be used with most circulators.
    Click for more
  • Taco® Shut-Off Freedom Swivel-Flange®

    Taco® Shut-Off Freedom Swivel-Flange®
    See all 14 items in product family
    Taco® Shut-Off Freedom Swivel-Flange® Isolates System Circulators For Easy Removal And Service Without Draining The System.

    Combines a full-port, ball valve and companion flange for ease of use. Fits all 00® circulators while saving material and labor costs. Solid brass uni-body with high quality Teflon® seats. Swivel flange provides easier installation and positioning of the pump and lever handle in the most convenient location. Chrome plated steel lever handle has a vinyl cover for a comfort grip. Features a maximum water pressure of 150 psi and operating temperature of 240®F. Each set includes hardware for installation.

    Click for more
  • Taco® Freedom Flanges® Half-Unions

    Taco® Freedom Flanges® Half-Unions
    See all 28 items in product family
    Taco® Freedom Flanges® Half-Unions Prevent Scraped Knuckles And Jury-Rigged Tools.

    Fits all 00® circulators. Easy installation and removal using a common adjustable wrench (not included). Available in Cast Iron, Stainless Steel or Bronze.

    Click for more
Featured Items