Browse Ductwork, Venting, Fittings, & Caps

(1,948 items)

Recently Viewed

Categories

  • Draft King Black Galvanized Steel Chimney Caps

    Draft King Black Galvanized Steel Chimney Caps
    See all 27 items in product family
    Draft King Black Galvanized Steel Chimney Caps Keep Chimneys Free From Animals, Leaves And Debris While Protecting Flues From Damaging Moisture.

    Draft King Black Galvanized Steel Chimney Caps are perfect for coal, oil, or heavy wood burners and any application within 25 miles of a saltwater coast. Chimney caps are made with powder-coated galvanized steel to provide long lasting durability. Chimney Caps have hood, expanded mesh sides and base. Available in Round or Square shapes. Draft King Black Galvanized Steel Chimney Caps mounting styles are Bolt-On, Slip-In and Adjustable. Dimensions vary per style.

    Click for more
  • Umbrella Roof Vent Cap

    Umbrella Roof Vent Cap
    See all 8 items in product family
    Umbrella Roof Vent Caps Protect Commercial, Industrial Or Residential Duct And Vent Pipe Installations From Weather And Debris.

    Umbrella Roof Vent Caps are constructed with durable galvanized steel sheet metal for long lasting dependability. Umbrella Roof Vent Caps are designed to securely cover flue and vent pipes. Available in 3, 5, 6, 7, 8, 9, 10 and 12 inch diameter sizes. Rain Cap is made of 26-gauge galvanized steel and measures 6 inches in diameter to efficiently keep rain from entering vent pipes.

    Click for more
  • Supco Vent Cap

    Supco Vent Cap
    See all 1 items in product family
    Supco Vent Cap Provides Protection For Applications Including Residential, Commercial, Industrial And More.

    Supco vent cap is made of high quality materials for long lasting durability and dependability. Units improve air flow and prevent corrosion or damage in gas furnaces, tankless hot water tanks, plumbing and more. Provides motor and interior protection from moisture, debris, pests and more. Resistant to temperature, precipitation, UV radiation and more. Style is High Efficiency PVC Flue Cap. Dimensions are 5-1/2"W x 5-1/2"D x 4"H.

    Click for more
  • Speedi-Products Roof Caps

    Speedi-Products Roof Caps
    See all 10 items in product family
    Speedi-Products Roof Caps Can Be Installed Easily By Do-It-Yourselfers And Trade Professionals.

    Speedi-Products Roof Caps are made from Aluminum, Plastic, or Galvanized Metal Choose from Aluminum Roof Caps, Plastic Gooseneck Roof Caps, Galvanized Roof Caps with Collar, or Low Profile Roof Caps Adaptor sold separately. Roof Cap Kits include cap, foil duct, reducer, and clamps. Use local building codes and approved tapes and sealants for installation. Made in the USA.

    Click for more
  • Draft King Stainless Steel Chimney Caps

    Draft King Stainless Steel Chimney Caps
    See all 23 items in product family
    Draft King Stainless Steel Chimney Caps Are Used HVAC/R Accessories For Safe, Efficient Ventiliation In Heating Applications.

    Draft King Stainless Steel Chimney Caps are made of stainless steel for long lasting durability. Outside mounting design provides maximum free air space and better draft. Slip-in cap features legs welded onto cap. Bolt-on cap features expanded metal mesh turned inward at base to allow cover to rest firmly on flue tile, closing any openings to protect against nuisance wildlife. Used for oil, coal, or heavy wood burners or for any application within 25 miles of a saltwater coast. Includes slotted hex-head steel mounting bolts for easy installation. Available with Bolt-On and Slip-In Mount Type. Color is Silver. Includes lifetime limited warranty. Dimensions vary per model.

    Click for more
  • Termination Caps

    Termination Caps
    See all 4 items in product family
    Termination Caps Are Designed To Protect Gas-Burning Appliance Venting Systems Against Environmental Conditions.

    Termination Caps are made of stainless steel or aluminum and galvanized steel for long lasting durability. Features easy to install designs for enhanced versatility. Prevents rain and debris from entering vent for superior performance. Corrosion-resistant for added reliability. Dimensions vary per model.

    Click for more
  • Draft King Copper Chimney Caps

    Draft King Copper Chimney Caps
    See all 7 items in product family
    Draft King Copper Chimney Caps Are Used HVAC/R Accessories For Safe, Efficient Ventiliation In Heating Applications.

    Draft King Copper Chimney Caps are made of copper for long lasting durability. Outside mounting design provides maximum free air space and better draft. Bolt-on cap features expanded metal mesh turned inward at base to allow cover to rest firmly on flue tile, closing any openings to protect against nuisance wildlife. Features removable hood for easy cleaning. Includes slotted hex-head steel mounting bolts for easy installation. Available with Bolt-On Mount Type. Color is Copper. Includes lifetime limited warranty. Dimensions vary per model.

    Click for more
  • Master Flow® Chimney Caps

    Master Flow® Chimney Caps
    See all 5 items in product family
    Master Flow® Chimney Caps Provide Protection Against Dangerous Sparks While Reducing Downdrafts, Clogging And Soot.

    Master Flow® Chimney Caps are constructed of galvanized steel or stainless steel for long lasting durability. H
    Click for more
Featured Items