Browse Ventilation

(2,193 items)

Recently Viewed

Categories

  • Flex Stainless Steel Liner Kits

    See all 109 items in product family
    Flex Stainless Steel Liner Kits Are For Use With Wood, Oil, Coal And Gas Appliances.

    Flex Stainless Steel Liner Kits are made using corrosion resistant 316 Grade Stainless Steel components for long lasting strength, durability and dependability. Basic Kit includes UL 1777 Listed and tested all fuel .006 inch liner, rain cap, storm collar, top clamp and 13 x 13 inch top plate. Standard Kit additionally includes Two Part Tee with removable 10 inch length take off (snout) and Tee End Cap. Available in 15, 20, 25, 30, 35, 40, 45 and 50 foot lengths with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. Each kit comes with instructions and a lifetime transferrable guarantee.

    Click for more
  • Flex Aluminum Liner Kits

    See all 42 items in product family
    Flex Aluminum Liner Kits Are For Use With Category 1 Gas Appliances With A.F.U.E. Of 83% Or Lower.

    Flex Aluminum Liner Kits are made using lightweight, corrosion resistant aluminum components for long lasting strength, durability and dependability. Include UL 441 Listed and tested 2-ply .009 inch aluminum liner, aluminum mortar collar for slipping the liner through the thimble aluminum cap and aluminum top plate with a 16 x 16 inch plate and 2 inch high collar around the hole diameter. Available in 10, 25, 30, 35, 40 and 50 foot lengths with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters.

    Click for more
  • Stainless Steel Rain Caps For Liner Kit

    See all 7 items in product family
    Stainless Steel Rain Caps Protect Chimneys From Debris And Animals.

    Stainless Steel Rain Caps are made using corrosion resistant 316 Grade Stainless Steel for long lasting strength, durability and dependability. Designed for use with Flex Stainless Steel Liner Kits. 15 square inch caps are available in 8-1/2, 9-1/2, 10-1/2, 11-1/2, 12-1/2, 13-1/2 and 14-1/2 inch heights with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 1777. Lifetime transferrable guarantee.

    Click for more
  • Aluminum Rain Caps For Liner Kit

    See all 7 items in product family
    Aluminum Rain Caps Are For Use With Aluminum Liner Kits.

    Aluminum Rain Caps are made using corrosion resistant aluminum for long lasting strength, durability and dependability. Designed for use on the top of aluminum chimney lining systems. 6-3/4, 9-3/4 and 13 square inch caps are available in 4-3/4, 6-1/4, 7-1/4, 8-3/4, 9 and 9-1/2 inch heights with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 441.

    Click for more
  • Stainless Steel End Caps For Liner Kit

    See all 6 items in product family
    Stainless Steel End Caps Are For Use With Flex Stainless Steel Liners.

    Stainless Steel End Caps are made using corrosion resistant 316 Grade Stainless Steel for long lasting strength, durability and dependability. Designed for use with basic liner kits that do not include end caps. Securely fit at the bottom of the Two- Part Tee. Available in 3, 4, 5-1/2, 6, 7 and 8 inch lengths with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 1777. Lifetime transferrable guarantee.

    Click for more
  • Stainless Steel Stove Adapters For Liner Kit

    See all 7 items in product family
    Stainless Steel Stove Adapters Are For Use With Flex Stainless Steel Liners.

    Stainless Steel Stove Adapters are made using corrosion resistant 316 Grade Stainless Steel for long lasting strength, durability and dependability. Designed for use with Flex Stainless Steel Liner Kits. Connects liner to stove inserts. Available in 3-1/2, 4-1/2, 5-1/2, 6, 6-1/2, 7-1/2 and 8-1/2 inch lengths with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 1777. Lifetime transferrable guarantee.

    Click for more
  • Aluminum Mortar Collars For Liner Kit

    See all 7 items in product family
    Aluminum Mortar Collars Are For Use With Aluminum Liner Kits.

    Aluminum Mortar Collars are made using corrosion resistant aluminum for long lasting strength, durability and dependability. Designed for use with aluminum chimney lining systems. Connects the aluminum liner to a gas or oil burning appliance. Available in 3-3/4, 4-3/4, 5-3/4, 6-1/4, 6-3/4, 7-3/4 and 8-3/4 inch lengths with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 441.

    Click for more
  • Stainless Steel 2-Part Flex Tees For Liner Kit

    See all 7 items in product family
    Stainless Steel Two Part Flex Tees Are For Use With Flex Stainless Steel Liners.

    Stainless Steel Two Part Flex Tees are made using corrosion resistant 316 Grade Stainless Steel for long lasting strength, durability and dependability. Designed for use with basic liner kits that do not include tees. Feature removable 10 inch length take off (snout). Available in 13, 14, 15, 16, 17 and 19 inch lengths, 11, 12, 13, 14 and 15 inch widths and 3-1/2, 4-1/2, 5-1/2, 6, 6-1/2, 8 and 9 inch heights with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 1777. Lifetime transferrable guarantee.

    Click for more
  • Stainless Steel Top Kits For Liner Kit

    See all 7 items in product family
    Stainless Steel Top Kits Are For Use With Flex Stainless Steel Liners.

    Stainless Steel Top Kits are made using corrosion resistant 316 Grade Stainless Steel components for long lasting strength, durability and dependability. Includes rain cap, storm collar, top clamp and 18 x 18 inch top plate. 10 inch height units are available with 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. 9 inch height, 3 inch inside diameter unit is also available. UL Listed 1777. Lifetime transferrable guarantee.

    Click for more
  • Aluminum Top Plates For Liner Kit

    See all 7 items in product family
    Aluminum Top Plates Are For Use With Aluminum Liner Kits.

    Aluminum Top Plates are made using corrosion resistant aluminum for long lasting strength, durability and dependability. Designed for use with aluminum chimney lining systems. 16 x 16 inch square plates with 2 inch collars reduce condensation problems and improve appliance performance. Available with 3, 4, 5, 5-1/2, 6, 7 and 8 inch inside diameters. UL Listed 441.

    Click for more
Featured Items