Browse Water Heaters

(469 items)

Narrow Your Results

Capacity Gallons

  • Less...
  • More...

ASME Construction

Diameter Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • HTP SuperStor Indirect Water Heaters

    HTP SuperStor Indirect Water Heaters
    See all 6 items in product family
    HTP SuperStor Indirect Water Heaters Are Used For Applications Including Residential, Commercial, Industrial, And More.

    HTP SuperStor indirect water heaters are made of stainless steel for long lasting durability and corrosion resistance. Boiler water flows through internal heat exchanger, heating the domestic water. Internal bent hot water outlet tube extracts 5 - 7% more hot water from tank dome surface. Improved recovery over conventional gas-fired or electric water heaters. Allows less than 1/2 degree Fahrenheit per hour heat loss. Includes immersion type controllers for burner shut down when boiler water temperature reaches set point. Features environmentally safe, CFC free, waterblown, foam insulation. NPT connection sizes are 3/4", 1", and 1-1/2". Tank gallon capacities range from 30 to 119. ETL and NSF listed. Dimensions vary per model.

    Click for more
  • A.O. Smith® Commercial Storage Tanks

    A.O. Smith® Commercial Storage Tanks
    See all 9 items in product family
    A.O. Smith® Commercial Storage Tanks Are Designed For Use With Gas-Fired Copper Heat Exchanger Equipment And Other A.O. Smith Hot Water Systems.

    A.O. Smith® Commercial Storage Tanks provide durable storage of any potable water at temperatures of 180°F or lower. Internal surfaces exposed to water are glass-lined per ASME, HLW procedures using an NSF approved glass-lining compound for long lasting reliability. Magnesium anodes help extend tank life. Most models allow vertical or horizontal mounting. Jacketed Tanks are surrounded by high density fiberglass insulation that meets or exceeds requirements of US Department of Energy and ASHRAE standards. Available storage capacities range between 80 and 1000 gallons. Dimensions vary per model.

    Click for more
Featured Items