| |
Check Valves |
 |
|
|
|
|
|
Regulator bushing adaptor Model B-Size (9/16"-18)- Easily mounts on outlet bushing o nay regulator having a B-Size outlet
- This model has the same flow capacity as the torch - type (1200 SCFH at 50 PSIG) when installed on a regulator
- Check valve is easily seen and is less subject to contamination, abuse and d Click for more
|
|
|
|
|
Inline NPT Check Valves |
 |
|
|
|
|
|
Western Enterprises Inline NPT Check Valves Have A High Performance Design For Demanding Applications.
Western Enterprises Inline NPT Check Valves feature low/open/close pressures and are used in high pressure pigtail assemblies. Check valve seat material is ethylene propylene for durability. Can accommodate pressures of either 3000 or 6000 psig. Click for more |
|
 |
Reverse Flow Check Valves for Torches & Regulators |
 |
|
|
|
|
|
| CRO & CRF Regulator Check Valve Pair Pack Click for more |
|
|
|
|
Twin Welding Hoses |
 |
|
|
|
|
|
ANCHOR LB-1003 3/16X100TWIN HOSE B-B- Acetylene use only where cover must resist abrasion, weather and ozone
- Multi-ventilated pores in hose cover add safety to welding operations which permits dispersion of permeating gases
Click for more |
|
 |
Vapor Propane Gas Hoses |
 |
|
|
|
|
|
Goss® Vapor Propane Gas Hoses Are Used for Manufacturing Or Residential Applications.
Gas hoses are suitable for residential, industrial or commercial use. They have a pressure rating of 350 psi and they come in 10-foot or 20-foot lengths. The couplings have a 1/4 inch inside diameter with 9/16-18 threads. Hoses come in 10-foot and 20-foot lengths.
Click for more |
|
|
|
|
Quick Connects |
 |
|
|
|
|
|
Hose-to Hose Set w/Check Valves- Brass construction provides long service life
- Non-interchangeable oxygen and fuel gas connectors
- Instant closure on reverse flow check valves
- Spring-loaded locking mechanism responds to fingertip action and achieves a gas-tight connection
- Double seal socket co Click for more
|
|
 |
Welding Hose & Compressed Gas Fittings - Connections |
 |
|
|
|
|
|
Welding Hose & Compressed Gas Fittings - Connections Are Ideal For Providing A Strong Connection During Welding Applications.
Welding Hose & Compressed Gas Fittings - Connections are made of brass for strength and long lasting durability. Types are "Y" Connection, Adapter and Nut. Click for more |
|
|
|
|
Acetylene Hoses |
 |
|
|
|
|
|
Acetylene Hoses Convey Acetylene And Oxygen Gases For Welding Applications.
Acetylene Hoses are made of single ply fabric-reinforced Grade R hose material for lightweight flexibility and long lasting durability. Accommodate up to 200 psi of air or gas pressure. Available lengths are12 ft and 25 ft. Thread is3/8 in. to 24 in.. Inside diameter is3/16 in.. Click for more |
|
 |
Barbed Hose Nipples |
 |
|
|
|
|
|
Barbed Hose Nipples Grip Inside Diameter Of Tubes To Seal Connections. Barbed Hose Nipples are made from brass to ensure functionality and durability. Can accommodate up to 200 psig of pressure. Available in various lengths and diameters to fit users¿ needs.
Click for more |
|
|
|
|
Brass Hose Adaptors |
 |
|
|
|
|
|
Brass Hose Adaptors Are Ideal For Providing A Reliable And Strong Connection To Iron Pipes During Welding Applications.
Brass Hose Adaptors are made of brass for strength and long lasting durability. Adaptors accommodate a maximum pressure of 200 PSIG. Click for more |
|
 |
Brass Hose Ferrules |
 |
|
|
|
|
|
Brass Hose Ferrules By Western Enterprises® Fit In Various Diameter Applications.
More than two dozen models of Brass Hose Ferrules come in more than a dozen models. Sizes range from diameters of .330 to .900 inch and lengths between 31/64 inch to 1 inch.
Click for more |
|
|
|
|
Brass Hose Splicers |
 |
|
|
|
|
|
Brass Hose Splicers Allow Air Streams To Be Split Into Two Or Three Lines.
Hose splicers are made from high-quality brass for lasting durability. Splicers can accommodate a maximum pressure of 200 psig. Available in a variety of styles and connection types to fit various user needs.
Click for more |
|
 |
Adapters & Valves |
 |
|
|
|
|
|
Welding Adapters And Valves Provide Gas-Tight Sealing For Safety And Reliability During Welding Applications.
Adapters and valves are highly durable and provide solid connections for welding applications. Chain and Plug Assemblies are a combination of blind nipple plugs and CGA nuts. Made from brass for durability. Available with RH or LH thread direction. Click for more |
|
|
|
|
Female NPT Outlet Adaptors for Manifold Pipelines |
 |
|
|
|
|
|
Female NPT Outlet Adaptors Provide A Reliable Pressure Seal During Welding Applications.
Female NPT outlet adaptors for manifold pipelines have a LH or RH thread direction. Female adaptors can withstand pressures up to 3000 psig. Adaptors can be used with hydrogen, natural gas, commercial acetylene, nitrous oxide, propane, oxygen, argon, helium and nitrogen. Click for more |
|
 |
Flexible Pigtails |
 |
|
|
|
|
|
Flexible Pigtails Are Ideal For Connections With Compressed Gas Fittings.
Flexible pigtails are made from stainless steel. Fully cleaned and tested for oxygen service. Pigtails can accommodate a maximum pressure of 3000 psig. Brass female connection. Available lengths range from 36" up to 72".
Click for more |
|
|
|
|
Hose & Wire Clamps |
 |
|
|
|
|
|
Hose And Wire Clamps Allow Easy Attachment Of A Hose To A Nib Or Barb.
Hose and wire clamps provide equal amounts of pressure on all sides to tightly seal seams. Hose clamps made from high-quality brass are available. Available in a variety of diameters to fit user needs.
Click for more |
|
 |
Hose Couplers |
 |
|
|
|
|
|
Hose Couplers Provide A Reliable Connection For Hoses In Welding Applications.
Hose couplers are made of high-quality brass for strength and durability. Couplers can hold pressure up to 200 psi. Male/Male connection type. Available in a variety of sizes.
Click for more |
|
|
|
|
|
 |
Hose Repair Kits |
 |
|
|
|
|
|
Hose Repair Kit w/C-1P Tool- Fast, easy concave crimp ensures strong connections
- Includes: Fittings, Crimping Tool, Case includes full color label and description chart
Click for more |
|
|
|
|
|
 |
Inert Arc Hose & Water Couplers |
 |
|
|
|
|
|
Hose Couplers Ensure A Reliable Connection For Hoses In Welding Applications.
Hose couplers are made of high-quality brass for strength and durability. Couplers can hold pressure up to 200 psi. Connection type is Male/Male. Available in a variety of sizes.
Click for more |
|
|
|
|
|
 |
Inert Arc Nuts |
 |
|
|
|
|
|
Inert Arc Nuts Provide Connections For Arc Nipples And Torches.
Inert arc nuts are recommended for inert arc welding applications. Made of high-quality brass for durability and maximum heat conductivity. Available with LH or RH thread direction. Choose from male and female connection types.
Click for more |
|
|
|
|
Inert Arc Power Cable Adapters |
 |
|
|
|
|
|
Inert Arc Power Cable Adapters Provide An Easy Means Of Connecting Two Incompatible Adapters.
Inert arc power cable adapters are made of high-quality, preheated brass for optimum heat and electrical conductivity. Female/female connection type. Adapters can hold a maximum pressure of 200 psig. Available in 2 thread sizes.
Click for more |
|
 |
Inert Arc Power Cable Nipple & Connector Assemblies |
 |
|
|
|
|
|
Inert Arc Power Cable Nipple And Connector Assemblies Provide Reliable Connectivity During Welding Applications.
Inert Arc Power Cable Nipple And Connector Assemblies are available in B Size and C Size varieties. B Size connectors are made using preheated, high-grade brass for maximum strength and longevity. Click for more |
|
|
|
|
Inert Arc Power Cable Nut Nipple & Copper Tube Assemblies |
 |
|
|
|
|
|
Western Enterprises® Inert Arc Power Cable Nut Nipple And Copper Tube Assemblies Have More Than One Application.
Nipple and copper tube assemblies are good for industrial or commercial applications. Assembly includes the brass nipple and .312 inch outside diameter copper tubing, with an A size brass female swivel nut. Assemblies come in 2 5/8 inch and 2 13/16 inch lengths. Click for more |
|
 |
Male NPT Outlet Adapters for Manifold Piplelines |
 |
|
|
|
|
|
Male NPT Outlet Adapters For Manifold Pipelines Provide A Reliable Seal During Welding Applications.
Male NPT Outlet Adapters are made of high-quality brass for long lasting strength and durability. Maximum pressure capabilities range from 500 to 6000 PSIG for various gas types. Click for more |
|
|
|
|
Fittings - Tees |
 |
|
|
|
|
|
Tee Fittings Provide Securely-Sealed Gas Circulation For Welding Applications.
Tee fittings are made with brass for optimum electrical and thermal conductivity. Connections are available in Male or Female. Available in 3 Way and 4 Way connections. Different varieties of tees suit a number of different gases.
Click for more |
|
 |
Manifold Block Assemblies |
 |
|
|
|
|
|
Western Enterprises® MB-70 Manifold Block Assemblies Are Suitable For A Manufacturing Environment.
Assemblies weigh 3.61 pounds, and have a maximum pressure of 3,000 PSIG. They have female outlet connections, an RH thread direction and a gas type of nitrogen, argon and helium.
Click for more |
|
|
|
|
Manifold One-Piece Dust Cap Assemblies |
 |
|
|
|
|
|
Manifold One-Piece Dust Cap Assemblies Are Ideal For Dust Control For Welding Applications.
Manifold one-piece dust cap assemblies are made from high-quality brass for lasting durability and strength. Supports multiple gases, including nitrogen, argon, helium, acetylene and hydrogen. Available in Male or Female connection types.
Click for more |
|
 |
|
|
|
|
|
Manifold Tubing Adapter Bushings |
 |
|
|
|
|
|
| WE BT-2M3 TUBE BUSHING Click for more |
|
 |
|
|
|
|
|
Non-Corrosive Gas Flow Valves |
 |
|
|
|
|
|
Non-Corrosive Gas Flow Valves Allow Control Of Gas During Welding Applications.
Non-corrosive gas flow valves are made of preheated, solid, high-grade brass for lasting durability and strength. Fittings are made with a swivel nut inlet connection and flow metering valve. Available in a variety of sizes.
Click for more |
|
 |
Oval Brass Dual Hose Braces |
 |
|
|
|
|
|
Oval Brass Dual Hose Braces Are Ideal For High-Impact Compression Fitting Applications.
Oval Brass Dual Hose Braces allow maximum fitting efficiency and are ideal for preventing leaks on hoses. Made using high-quality brass for lasting durability and strength. Available in several sizes.
Click for more |
|
|
|
|
Phase Separators |
 |
|
|
|
|
|
Western Enterprises® F-62 Phase Separators Separate And Draw Off Liquids.
Phase separators have a thread size of 3/8 inch, and are 2 1/2 inches long. They have a female connection type.
Click for more |
|
 |
|
|
|
|
|
Pipe Thread Fittings |
 |
|
|
|
|
|
Pipe Thread Fittings Are Available In A Variety Of Sizes And Connection Types.
Pipe Thread Fittings are made for welding applications and are available for pressures ranging from 1000 PSIG to 6000 PSIG. Connection types include several combinations of male and female connections. Choose from a variety of thread sizes.
Click for more |
|
 |
Quick Connectors |
 |
|
|
|
|
|
GW 33-QC-HHX HOSE TO HOSE OXYGEN FUEL CONNECTOR- Built-in automatic reset check valve prevents reverse flow of gases by cutting off the gases under back pressure
- Before disconnection, gas must be shut off at regulators
- Color codes provide speed and safety
- QC-RHF-A has A-Connection
Click for more |
|
|
|
|
|
 |
Spiral & NPT Hose Nipples |
 |
|
|
|
|
|
Western Enterprises® Spiral And NPT Hose Nipples Come In Various Sizes.
A-size and B-size nipples rang in size from an inside diameter of 3/16 inch up to 1/4 inch. They are made of solid brass and have a pressure rating of 200 PSIG. Available in four different types. NPT thread size is 1/8 inch. The length of each one is between 1 5/8 inches and 1 1/4 inches.
Click for more |
|
|
|
|
Stainless Steel Valves & Pigtails |
 |
|
|
|
|
|
Stainless Steel Valves & Pigtails Prevent Dangerous Reverse Flow Of Gases In Welding Applications.
Stainless steel valves and pigtails are poly-bagged individually. Fully tested and cleaned of oxygen. Made from high grade stainless steel for optimum strength and longevity. Valves and pigtails can withstand pressure up to 3000 psig. 1/4" thread size. Click for more |
|
 |
Torch Tip Nut Replacements |
 |
|
|
|
|
|
Torch Tip Nut Replacements Provide A Secure Fit For Cutting Attachments.
Torch tip nut replacements are made of solid brass for maximum strength and durability. Available with Male or Female connections. Female connections available in two thread sizes.
Click for more |
|
|
|
|
Universal Air Coupler & Plug Kit |
 |
|
|
|
|
|
UNIVERSAL AIR COUPLER &PLUG KIT- Automatic push to connect design
- All brass body & sleeve contruction
- Ideal for plant maintenance and construction sites
- Includes: 1/4 in. Female Universal Coupler, (4) Industrial Series Plugs, Male Connector, Female Connector, Thread Sealant Tape
Click for more |
|
 |
Valves & Y Connections |
 |
|
|
|
|
|
Valves And Y Connections Allow Simultaneous Use Of Two Cutting Or Welding Torches.
Valves and Y connections are constructed with high-grade precision shut off valves. Sleeves and body are brass for lasting durability and strength. Available with RH thread connection and male/male connection. Valves and Y Connections Can be used with fuel, oxygen, acetylene and inert gases.
Click for more |
|
|
|
|
Cryogenic Transfer Hoses |
 |
|
|
|
|
|
Cryogenic Transfer Hoses Are Ideal For Use in Medical Systems And Gas-Filling Plants.
Cryogenic transfer hoses can withstand very low temperature gases. Hoses have exceptional flexibility and are kink-resistant. All wetted parts are made using 316 stainless steel for lasting durability and strength. End connections are CGA stainless steel. Available in lengths of 48", 72" and 144". Click for more |
|
 |
Refrigerant Hose |
 |
|
|
|
|
|
REFRIGERANT HOSE 6 FT 1/4 FEMALE THREAD- Nylon lined/low porosity suitable for R12, R13A, R22, R500, R502, R410A
Click for more |
|
|
|
|
Inline Check Valves |
 |
|
|
|
|
|
Inline Check Valves Are Ideal For Welding Applications That Require Higher Operating Pressures.
Inline Check Valves operate in high-pressure applications of up to 200 PSIG. 3 oz. of pressure to open valve, 10 oz. of reverse pressure for positibe valve closing. Available connections are Male To Male and Female To Flow Male.
Click for more |
|
 |