Browse Welding

(3,647 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • DryRod Bench/Floor Shop Electrode Ovens

    DryRod Bench/Floor Shop Electrode Ovens
    See all 7 items in product family
    Phoenix® DryRod Bench And Floor Shop Electrode Eliminates Corrosion.

    Cylinder-shaped ovens are used for industrial or commercial welding projects. Aluminized steel shelving resists corrosion, and can be removed to increase bulk storage capacity. Circular shape is designed to evenly distribute heat. Welded feet on the ovens allow a second unit to be bolted on top of the first. Single action door latch can be padlocked if needed. Tubular metal sheathed twin heating elements give out consistent heat during welding. Both models have diameters of 29 1/2 x 22 1/2 x 22 1/2 inches. Ovens have 120 volts and a 350-pound capacity, and run on 1,000 watts of electricity. They have adjustable thermostatic controls, and a factory-installed door-mounted thermometer is also available. Operating temperature for both models is between 100° and 550° Fahrenheit.

    Click for more
  • Dry Rod Ovens - Rebaking

    Dry Rod Ovens - Rebaking
    See all 8 items in product family
    Industrial Dry Rod Ovens.
    Click for more
  • Outdoor Furnaces

    Outdoor Furnaces
    See all 1 items in product family
    Outdoor Furnaces
    Click for more
  • Dry Rod Ovens - Industrial

    Dry Rod Ovens - Industrial
    See all 1 items in product family
    PH DRYWIRE 240/480V OVEN1205430
    • Adjustable shelving accommodates multiple spool sizes of Flux Cored Wire
    • Factory installed door-mounted thermometer available
    • Provides moisture free storage for flux-cored wire and TIG rod
    • Temperature range allows for storage/reconditioning, pre and post heat, drying, baking, and aging applications
    • Tig rack on inside of door holds 50lbs. of 36" filler meta
    Click for more
  • Dry Rod Ovens - Rod Ovens

    Dry Rod Ovens - Rod Ovens
    See all 3 items in product family
    Dry Rod Welding Ovens Provide Even, Continuous Heat To Protect Electrodes From Cracks Caused By Moisture.

    Dry Rod Ovens provide an operating temperature of up to 300°F and operate at 120V. Available in 10 Lb. Capacity or 50 Lb. Capacity. 10 lb. ovens operate at up to 100 watts, while 50 lb. ovens operate at up to 300 watts.

    Click for more
  • Dry Rod Ovens - Portable

    Dry Rod Ovens - Portable
    See all 9 items in product family
    Dry Rod Ovens - Portable Keep Rods Dry And Prevent Cracked Welds.

    Dry Rod Ovens - Portable are made of steel for long lasting durability. Offers extended mix temperature range of 85-150°F. Adjustable thermostat and voltage selector switch. Indicator light signifies ""power on"" condition. Removable locking cordset allows replacement of cord. Rod elevator easily extracts rods from chamber. Spring latch tightly secures an insulated lid for maximum efficiency. Wire wrapped heating elements provide even, continuous heat to oven chamber for 100% protection of electrodes. Capacities are10 lb, 20 lb and 50 lb. Color isYellow.Sizes vary per type. Voltages are120 and 120/240.

    Click for more
Featured Items