| |
Preset Flow Regulators |
 |
|
|
|
|
|
F.R.O.G. REGULATOR- Protective inlet filter extends reuglator life
- Internal safety relief quards against over-pressurization
- Easy to use - preset flow requires no adjustment
- Dependable brass piston with PTFE seat
- For supplying a preset flow of inert shielding gas for M.I.G. Click for more
|
|
|
|
|
High Delivery Pressure Regulators |
 |
|
|
|
|
|
| High Delivery Pressure Regulators. Click for more |
|
 |
High Inlet/High Delivery Pressure Regulators |
 |
|
|
|
|
|
WE RHP-2-4 REGULATOR- Dual safety relief valves protect against over-pressurization
- Self re-seating pressure relief valve
- Replaceable Delrin® thrust bushing for easy adjustment
- Consistent delivery pressure, minimizes fluctuation over a wide rage of inlet pressures
- Nickel chrome plated zin Click for more
|
|
|
|
|
Propane Regulators |
 |
|
|
|
|
|
Propane Regulators Are Ideal For Use With Vapor Withdrawal Cylinders.
Propane regulators are available for Low Pressure and High Pressure applications. High Pressure Regulators are brass for lasting durability and strength. UL listed with POL inlet spud and nut. Low Pressure Regulators are UL listed with NPT inlet and NPT outlet.
Click for more |
|
 |
|
|
|
|
|
Nitrogen Purging Regulators |
 |
|
|
|
|
|
Goss Brand Nitrogen Purging Regulators Are Ideal For Blowing Off Coils And Replacing Hazardous Gases In An HVAC System.
Goss Nitrogen Purging Regulators are primarily used in industrial HVAC systems. They help to regulate the process of nitrogen purging, which is used to ensure that HVAC pipes are free of any hazardous or volatile gases. Click for more |
|
 |
Line Regulators |
 |
|
|
|
|
|
L350D-250 REGULATOR- Designed for Gas Distribution System (pipeline)
- Delrin® cap bushing for smooth adjustments
- Stem type seat mechanism
Click for more |
|
|
|
|
Inflators |
 |
|
|
|
|
|
Inflators Allow Quick And Simple Inflation Of Latex Balloons.
Inflators are made with a hand-tight connection for easy attachment to a cylinder. Helium Inflators are made with a versatile brass push valve for fast inflation of balloons. Color-coded cylinder contents gauge clearly indicates gas level. Tapered tip allows easy insertion into foil balloons. Click for more |
|
 |
Gas Savers |
 |
|
|
|
|
|
WE RPB-3 REGULATOR- Chrome plated zinc bonnet
- Factory set at 4 PSIG but easily adjustable to meet a range of requirements
Click for more |
|
|
|
|
Flowmeters/Regulators |
 |
|
|
|
|
|
HRF1425-580 MEDALISTREGULATOR/FLOWMETER- For measuring and regulating gas flow
- Single stage piston design
- Teflon seat
- Made in the U.S.A
Click for more |
|
 |
Balloon Inflators |
 |
|
|
|
|
|
Balloon Inflators Allow Quick And Simple Inflation Of Latex Balloons.
Balloon inflators are made with a heavy-duty all-brass piston build for lasting durability and strength. Inflators are filtered throughout to trap foreign matter and extend regulator life. Quick tie hook allows use with latex balloon sealing discs. CGA 580 connection. Click for more |
|
|
|
|
Two Stage Regulators |
 |
|
|
|
|
|
Two Stage Regulators, GENTEC 153TY-15 Are Designed For Heavy Duty Gas Welding, Cutting And Heating Applications.
Two Stage Regulators, GENTEC 153TY-15 are constructed with a brass body for long lasting durability. Provides precise and constant delivery over wide range of inlet pressures. Delrin cap bushing for smooth adjustments. Click for more |
|
 |
Single Stage Regulators |
 |
|
|
|
|
|
| 152 Series Regulator |
|
|
|
|
Purging Regulators |
 |
|
|
|
|
|
TPR250-200-580 MEDALISTREGULATOR (BOXED)- Single stage construction
- Forged brass housing cap
- Stem type seat mechanism
- Internal relief valve
- Made in the U.S.A
Click for more |
|
 |
Flowgauge Regulators |
 |
|
|
|
|
|
AF150-580-CS MEDALISTREG. CLAMSHELL- Single stage 150 series
- Forged brass housing cap
- Stem type seat mechanism
- Available in CGA 320 and 580 inlet connections
- Made in the U.S.A
Click for more |
|
|
|
|
|
 |
Regulators |
 |
|
|
|
|
|
Regulators Provide An Even, Steady Flow Of Gas During Welding Applications.
Gas regulators control gas flow from cylinder to application. Air-Acetylene Regulators are solid brass and made for rugged use. Features conical seat and neoprene diaphragm. Available with MC Cylinder connection or B Cylinder connection. Click for more |
|
|
|
|
|
 |