Browse Wire & Cable

(4,492 items)

Narrow Your Results

Gauge

  • Less...
  • More...

Maximum Voltage

Color

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • IGUS PVC Control Cables

    IGUS PVC Control Cables
    See all 119 items in product family
    IGUS PVC Control Cables Are Used In Flexible Electrical Wiring Applications Including Machining, Packaging, Material Handling And More.

    IGUS PVC Control Cables are made with PVC jacket that is flame-retardant for long lasting performance in harsh machine environments. Large selection of Shielded and Non-Shielded types available with gauge range of 14 to 20 and outside diameters of 0.22" to 1.24". Dimensions vary per model.

    Click for more
  • IGUS PVC Power Cable

    IGUS PVC Power Cable
    See all 25 items in product family
    IGUS PVC Power Cable Are Used For A Variety Of Commercial And Industrial Applications.

    IGUS PVC Power Cable are constructed with PUR or PVC jackets for efficiency and long lasting durability. 25 types available to handle a variety of power cable requirements. Available gauges are 2 to 26. Conductors are 4, 4PR and 5. Outside diameters are .03" to 1.25". Jacket types are PUR and PVC.

    Click for more
  • IGUS PUR Control Cables

    IGUS PUR Control Cables
    See all 56 items in product family
    IGUS PUR Control Cables Offer Increased Mechanical And Chemical Resistance In Indoor Electrical Wiring Applications.

    IGUS PUR Control Cables are made of PVC chainflex cable that is flame-retardant for long lasting performance in harsh machine environments. Oil and coolant resistant properties provide optimum performance in the packaging, refrigeration and machining industries. Gauge range of 12 to 20 with outside diameters of 0.24" to 0.77". Dimensions vary per model.

    Click for more
  • IGUS PVC Data Cable

    IGUS PVC Data Cable
    See all 38 items in product family
    IGUS PVC Data Cables Are Widely Used In Power Distribution, Building Wire, Appliance Wiring, Machine Tool Wiring And More.

    IGUS PVC Data Cables feature chainflex cable with PVC outer jacket for lasting performance in high load applications. Flame retardant and oil resistant properties ensure reliability at high speeds and accelerations. Shielded to maintain signal in noisy environments. Gauge range 20 to 26 with outside diameters of 0.18" to 0.67". Conductors vary per model.

    Click for more
  • IGUS PVC Tray Cables

    IGUS PVC Tray Cables
    See all 41 items in product family
    IGUS PVC Tray Cables Are Widely Used In Indoor Or Outdoor Electrical Wiring Raceway Installations.

    IGUS PVC Tray Cables feature chainflex cable with PVC outer jacket for lasting performance in medium or high load applications. Tray cables are made especially for freely suspended and gliding travel distances up to 100m (varies per model). Gauge range 10 to 18 with outside diameters of 0.33" to 0.93". Conductors vary per model.

    Click for more
  • IGUS TPE Data Cables

    IGUS TPE Data Cables
    See all 21 items in product family
    IGUS TPE Data Cables Are Are Made For Storage And Retrieval Units In High-Bay Warehouses, Machining Units, Outdoor Cranes, And A Variety Of Other Indoor Or Outdoor Applications.

    IGUS TPE Data Cables are shielded, flame-retardant, oil-resistant, hydrolosis resistant, microbe resistant and UV-resistant. Data cables are made with finely-stranded bare copper conductors with extreme flexibility and twisted-pair core. IGUS TPE Data Cables feature an inner jacket and braided copper shield layered below the outer jacket. 30V maximum. Gauge, outer diameter, number of conductors and rated cross-section sizes vary per IGUS TPE data cable model.

    Click for more
  • IGUS TPE Control Cables

    IGUS TPE Control Cables
    See all 153 items in product family
    IGUS TPE Control Cables Are Made For Storage And Retrieval Units For High-Bay Warehouses, Machining Units, Outdoor Cranes, And A Variety Of Other Indoor Or Outdoor Applications.

    IGUS TPE Control Cables are TPE Energy Chain® cables that are shielded, oil-resistant, PVC-free and UV-resistant. Cables are made with a highly-flexible bare copper conductors with very fine stranding, high-tensile center core and a TPE-blend outer jacket. CF9 Control Cables allow torsion of +/-90° with 3' cable length. CF10 Control Cables feature an inner jacket and braided copper shield layered below the outer jacket. IGUS TPE Control Cables are available in 300V or 600V maximums. Cable weights, gauges and outer diameters vary per model.

    Click for more
  • IGUS TPE Power Cable

    IGUS TPE Power Cable
    See all 13 items in product family
    IGUS TPE Power Cable Is Made For Storage And Retrieval Units For High-Bay Warehouses, Ship-To-Shore, Semiconductor Insertion, Outdoor Cranes And More.

    IGUS TPE Power Cable is shielded, oil-resistant, UV-resistant and flame-retardant. Highly flexible special conductor is made from finely-stranded bare copper wires. IGUS TPE Power Cable features conductor insulation and braided copper shield layered below the TPE-blend outer jacket. IGUS TPE Power Cable is available in several weights and gauges.

    Click for more
  • IGUS TPE Motor Cables

    IGUS TPE Motor Cables
    See all 12 items in product family
    IGUS TPE Motor Cables Are Made For Storage And Retrieval Units For High-Bay Warehouses, Ship-To-Shore, Semiconductor Insertion, Outdoor Cranes And More.

    IGUS TPE Motor Cables are oil-resistant, flame-retardant and UV-resistant. Highly-flexible special conductor is made from finely-stranded bare copper wires. Conductor insulation and outer jacket of IGUS TPE Motor Cables are made from a pressure-extruded TPE blend. 1000V maximum. Gauge, weight, and outside diameter vary per model.

    Click for more
  • IGUS TPE Ground Cable

    IGUS TPE Ground Cable
    See all 8 items in product family
    IGUS TPE Ground Cables Are Made For Storage And Retrieval Units For High-Bay Warehouses, Ship-To-Shore, Semiconductor Insertion, Outdoor Cranes And More.

    IGUS TPE Ground Cables are oil-resistant, flame-retardant and UV-resistant. Highly-flexible special conductor is made from finely-stranded bare copper wires. Conductor insulation and outer jacket of IGUS TPE Ground Cables are made from a pressure-extruded TPE blend. 1000V maximum. Gauge, weight, and outside diameter vary per model.

    Click for more