Browse Terminals & Disconnects

(4,287 items)

Recently Viewed

Categories

Showing 94 items within 5 product groups See all items from other sellers
  • ACI Terminal Blocks

    ACI Terminal Blocks
    See all 25 items in product family
    ACI Terminal Blocks Are Designed For Various Industrial, Commercial and HVAC/R Applications And Are Built To Last.

    ACI Terminal Blocks feature the latest modular design for compact and touch-safe wire management for ease of use and added safety. Terminal body is molded of Polyamide 6.6. UL 94-VO. Features an oversized nickel-plated current carrying bar for superior corrosion resistance. Threaded hole for mounting jumpers and sockets. Self-lifting pressure plates grooved for excellent wire retention. Available in K Series. Dimensions vary per model.

    Click for more
  • Ideal Terminal Strips

    Ideal Terminal Strips
    See all 27 items in product family
    Ideal Terminal Strips Are Used For Positive Electrical Hook Ups In Wiring, Circuitry And Other Electronic Installations.

    Ideal Terminal Strips are made with either nickel-plated brass or zinc-plated steel screws for long lasting durability. Terminal blocks have rugged base to resist breakage during installation. Recessed screw set helps prevent accidental contact with terminals. Corrosion resistant surface plates prevent shorts. Number of circuits available are 2, 3, 4, 6, 8, 10 or 12. Amperage ratings are 20, 30 or 60. Accessory jumpers to fit specific terminal strips also available. Additional specifications vary by model.

    Click for more
  • Ideal Barrier Strips

    Ideal Barrier Strips
    See all 4 items in product family
    Ideal Terminal Blocks Are Used For Positive Electrical Hook Ups In Wiring, Circuitry And Other Electronic Installations.

    Ideal Terminal Strips are made with durable plastic housing that is flame resistant to prevent short circuits. Recessed screw set helps prevent accidental contact with terminals. Wire sizes are 22-12 AWG, 20-8 AWG, 22-10, 22-18 AWG, 22-10 AWG. Amperage ratings are 20, 30, 35 or 50. Additional specifications vary by model.

    Click for more
  • Morris Products Terminal Strips

    Morris Products Terminal Strips
    See all 26 items in product family
    Morris Products Terminal Strips Are A Popular Alternative For Splicing To Save Time In Electrical Wiring Installations. Terminal Strips include tin plated brass terminals for precise electrical connection. Plastic nylon insulator body provides long lasting durability. Nylon insulation withstands voltage AC 2000V/min to relieve mechanical strain. Rated for safe use in temperatures of -40 to 248 degrees F. Accepts wire size #22 through #12. Number of ports available are 2, 3, 4, 6, 8, 10 and 12. Additional dimensions vary by model. Complimentary jumpers to fit terminal strips also available.

    Click for more
  • Morris Products Terminal Blocks

    Morris Products Terminal Blocks
    See all 8 items in product family
    Morris Products Terminal Blocks Are Widely Used To Connect One Or More Circuits In Commercial And Residential Electrical Wiring Applications.

    Terminal Blocks feature a brass metal alloy terminal insert that is nickel plated for precise connection. Nylon housing provides long lasting durability and strength. Terminal block includes an integrated stainless steel spring wire protector to prevent wire twisting and breakage during termination. Dead front end design prevents shorts and increases safety. Can be used for AC or DC applications. Number of ports is 12. Wire size and maximum current varies by model.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result