Browse Electric Motors-Definite Purpose

(7,626 items)

Narrow Your Results

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Voltage

Frame

  • Less...
  • More...

Motor RPM 60Hz

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor DC Motors, Explosion Proof

    Baldor DC Motors, Explosion Proof
    See all 17 items in product family
    Baldor DC Explosion Proof Motors Are Designed For Use With Conveyors, Feeders And Pumps Where Variable Speed And Constant Torque Are Required In Hazardous Locations.

    Baldor DC Explosion Proof Motors are made of heavy duty rolled steel for long lasting durability. Features a thermostat and explosion proof conduit box for added safety and protection. Totally-enclosed design for greater reliability. NEMA C-Face with welded on base for added strength and stability. Corrosion-resistant epoxy finish. RPM is 1750. Frame and horsepower vary per model. UL and CSA certified. Package quantity is 1.

    Click for more
  • Leeson DC Motors, NEMA Frame, Explosion Proof

    Leeson DC Motors, NEMA Frame, Explosion Proof
    See all 5 items in product family
    Leeson® Explosion Proof, NEMA Frame, DC Motors Are For Use In Hazardous Environments Where Explosive Gases Or Materials Are Present.

    Leeson® Explosion Proof, NEMA Frame, DC Motors are solidly manufactured for long lasting dependability. Feature rugged mechanical construction meeting all requirements for safety. NEMA 56C face with removable 56 frame base. Leads exit through 3/4 inch - 14NPT pipe-nipple in the top of the motor frame, opposite the shaft end. Conduit box is sold separately. Pilot-duty thermostats included as standard must be connected to the SCR control. Rated for continuous duty with full wave SCR (thyristor) controls. Double-shielded, pre-lubricated ball bearings. Easy brush access for field service. UL and CSA listed. Available in .33, .50 and .75 horsepower 90V or 180V units delivering 1750 RPMs.

    Click for more