Browse Electric Motors-Definite Purpose

(6,937 items)

Narrow Your Results

Enclosure

Horsepower

Mounting

Design

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

Motor RPM 60Hz

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Leeson Pressure Washer Pump Motors, Low Amp., C Face With Base, 1-Phase, Drip-Proof

    Leeson Pressure Washer Pump Motors, Low Amp., C Face With Base, 1-Phase, Drip-Proof
    See all 13 items in product family
    Pressure Washer Motors, Single Phase, Drip-Proof Are Used For Hot Or Cold Pressure Washer Applications And Other Single Phase Installations Requiring Minimum Starting And Running Amperages.

    Pressure Washer Motors, Single Phase, Drip-Proof are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors with Drip Proof enclosures for relatively clean and dry areas. Designed for hot or cold pressure washer applications or other minimum amperage installations. Some include capacitor start, capacitor run construction for reduced amperage. Wide selection of Leeson® and Marathon® brand Single Phase units with 1725, 1740, 1800, 3450 and 3600 RPMs are available with 1, 1-1/2, 2, 3 and 5 horsepower for various rigid frame and voltage designations.

    Click for more
  • Baldor Pressure Washer Motors

    Baldor Pressure Washer Motors
    See all 10 items in product family
    Baldor Pressure Water Motors Are Used For Use In Steam Cleaners And Both Hot And Cold Pressure Washers.

    Baldor Pressure Water Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open drip-proof design for superior performance. Offers manual thermal overload located in the conduit box for added safety and protection. Ball bearings for ease of use. Epoxy paint finish for increased reliability. 200°C copper windings. Single phase. RPM is 1725 or 3450. Maximum voltage is 230. Horsepower varies per model. Package quantity is 1. UL and CSA recognized component approval.

    Click for more
  • Leeson Pressure Washer Pump Motors, Low Amp. Design, C Face With Base, 1-Phase, TEFC

    Leeson Pressure Washer Pump Motors, Low Amp. Design, C Face With Base, 1-Phase, TEFC
    See all 13 items in product family
    Pressure Washer Motors, Single Phase, TEFC Are Used For Hot Or Cold Pressure Washer Applications And Other Single Phase Installations Requiring Minimum Starting And Running Amperages.

    Pressure Washer Motors, Single Phase, TEFC are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors with Totally Enclosed Fan Cooled (TEFC) enclosures with no vent openings suitable for exposure to dampness or dirt. Designed for hot or cold pressure washer applications or other minimum amperage installations. Some include capacitor start, capacitor run construction for reduced amperage. Wide selection of Leeson® and Marathon® brand Single Phase units with 1725, 1740, 1800, 3450 and 3600 RPMs are available with 1, 1-1/2, 2, 3 and 5 horsepower for various rigid frame and voltage designations.

    Click for more
Featured Items