Browse Bathroom Supplies

(3,169 items)

Narrow Your Results

Availability

Country of Origin

Construction

Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Baby Changing Table

    Baby Changing Table
    See all 1 items in product family
    This Baby Changing Table Is Designed For Quick, Convenient Changing In Commercial Restrooms.

    Easy-to-clean high-density polyethylene bed measures 35-7/8"W x 20-3/8"D and has a safe 250 lb. load capacity. This changing table features a concave changing surface and safety strap. The easy pneumatic open-close mechanism has oversized hinge and a safety stop. Components are sealed to prevent pinch points. Baby changing table includes dispenser for towels or sanitary liners, diaper bag and purse hooks and multilingual instructions. Surface mounted, hardware included. ADA compliant. FDA approved. 22-1/4"H x 35-7/8"W x 4"D when closed.
    Click for more
  • Koala Kare® Baby Changing Tables

    Koala Kare® Baby Changing Tables
    See all 13 items in product family
    Koala Kare® Baby Changing Tables Fold Away When Not In Use To Save Valuable Space In Public Restrooms.

    For use in public restrooms. Fold-away beds feature an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Includes built-in liner cavity. ASTM compliant. Meets ADA requirements. Available in Horizontal and Vertical styles in Plastic or Plastic/Stainless.

    Baby Changing Table Bed Liners are disposable and made with 3-ply, biodegradable material. 50% recycled material. Sold 500 liners per case.

    Click for more
  • Rubbermaid® Baby Changing Stations

    Rubbermaid® Baby Changing Stations
    See all 1 items in product family
    Rubbermaid® Baby Changing Stations Are Used For Providing Diaper Changing Capabilities In Public Restrooms.

    Rubbermaid® Baby Changing Stations are made of plastic for long lasting durability with an ergonomic design to provide convenient, one-handed opening. Manufactured with antimicrobial agent inhibiting the growth of odor/stain-causing bacteria and help reduce cross-contamination. Two built-in hooks and shelf provide access to diaper bag, purse and supplies. Smooth, crevice free design with adjustable safety belt and built-in liner dispenser. Includes mounting kit. Meets all applicable ASTM, ADA, FDA and EN global safety regulations and standards. Available types are Vertical and Horizontal Color is Gray Sizes vary.

    Click for more
  • World Dryer® DryBaby™ Baby Changing Stations

    World Dryer® DryBaby™ Baby Changing Stations
    See all 2 items in product family
    DryBaby™ Baby Changing Stations Provide A Safe Changing Surface In Public Bathrooms.

    Made using easy-to-clean polyethylene interior. Includes a safety belt that is adjustable with one hand. Built-in liner dispenser and bag hooks for added convenience. Folds up when not in use to utilize minimal space and for compact storage. Surface mountable. Vertical Mount Table features a changer tray made of urethane that is foam-filled for added strength. 5 Year Limited Warranty.

    Click for more
  • Bradley Baby Changing Stations

    Bradley Baby Changing Stations
    See all 4 items in product family
    Bradley Baby Changing Stations Make Diaper Changing Convenient In Public Restrooms

    Constructed of molded high-density polyethylene, Bradley baby changing stations feature a gas shock mechanism to ensure a safe pinch-free open and close motion, safety straps, and a dual paper liner dispenser. Units comply with ASTM F2285 Standard that requires commercial diaper changing stations be able to hold a minimum of 100 lbs. Available in Stainless Steel Finishes, Gray/White Speckled, Light Gray, and Ivory. Choose between Recessed or Surface Mount models. Sizes vary by model.

    Click for more
  • Impact® Baby Changing Table

    Impact® Baby Changing Table
    See all 1 items in product family
    Impact® Baby Changing Tables Are Designed For Installation In Commercial Restrooms.

    Impact® Baby Changing Tables are made of high density polypropylene plastic for long lasting durability. Features a built-in liner compartment for storage and accessibility. Holds 1171 disposable liners for sanitary use(liners sold separately). Smooth hidden hinges prevent pinch points for increased protection. Includes a safety strap for added security. Weight capacity is 100 pounds. 4 inch Length x 35 inch Weight x 20 inch Height. Conforms to ASTM and ADA requirements. Ships complete with mounting hardware and instructions for ease of use.

    Click for more
  • ASI® Baby Changing Stations

    ASI® Baby Changing Stations
    See all 5 items in product family
    ASI® Baby Changing Tables Feature Durable Designs That Are Ideal For Public Restrooms.

    Baby Changing Tables comply with 2010 ADA Accessibility Standards and support a static load of 300 lbs. For a more upscale appearance, choose Baby Changint Tables with door facing and collar made from 18 gauge 304 stainless steel.

    Click for more
  • Koala Kare Changing Table Liner Dispensers

    Koala Kare Changing Table Liner Dispensers
    See all 1 items in product family
    Koala Kare Changing Table Liner Dispensers Keep Liners Handy.

    Koala Kare® Plastic Baby Changing Table Liner Dispenser is a wall-mounted, top-loading unit holds approximately 20 three-ply chemical-free biodegradable sanitary liners. The transparent plastic design allows maintenance staff to tell at a glance whether unit needs restocking. Koala Kare® Stainless Steel Baby Changing Table Liner Dispenser is made from 18-gauge, type 304 satin-finish stainless steel, and dispenses up to 100 sanitary bed liners (sold separately).

    Click for more
  • Koala Kare Diaper Dispenser

    Koala Kare Diaper Dispenser
    See all 1 items in product family
    Koala Kare Stainless Steel Diaper Dispenser Is Ideal For Use With Koala Kare Baby Changing Tables.

    The Stainless Steel Diaper Dispenser is made with 18 -gauge, type 304 satin-finish stainless steel. The shelves of the Diaper Dispenser are easily reset for loading by running the index finger up the right side of the shelves until they lock in place. The top shelf has an automatic empty device that will cause the coin mechanism to reject all coins when the dispenser is empty.

    Click for more
  • Poopy Doo Diaper Disposal Bags

    Poopy Doo Diaper Disposal Bags
    See all 2 items in product family
    Poopy Doo Diaper Disposal Bags Are Convenient For Sanitary Diaper Disposal.

    Poopy Doo Diaper Disposal Bags are specifically made, treated and sized for easy, convenient diaper disposal. They wont leak and are easy to tie. Slightly scented, non-toxic and bio-degradable.

    Click for more
  • ASI® Plastic Toddler Safety Seat

    ASI® Plastic Toddler Safety Seat
    See all 1 items in product family
    Toddler Safety Seat Allows Parents To Take A Toddler Into The Stall With Them.

    This solid plastic seat, mounted on the inside of the toilet partition, either on the door or panel. Complies with 2010 ADA Accessibility Standards. Support a static load of 50 lbs.

    Click for more