Browse Bathroom Supplies

(3,304 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Purell Hand Sanitizer

    Purell Hand Sanitizer
    See all 22 items in product family
    The Most Popular Brand In Hand Sanitization!

    Purell hand sanitizer kills 99.99% of most common germs that may cause illness. Patent-pending 62% ethyl alcohol formula contains no fluorinated chemicals and works in as little as 15 seconds. Purell Hand Sanitizer contains moisturizers to help keep skin hydrated and leaving hands soft and refreshed. Purell Hand Sanitizer Dispensers are great for bathrooms, kitchens and more. Features a site window that makes it easy to see when it’s time to refill. ADA compliant. Push Button and Auto Dispensers available. Accepts refills (sold per case). Touch Free Dispenser automatically activates with user’s motion; batteries included. Pump Bottle Dispensers and Hand Wipes are quick and convenient for when you need it (sold per case).

    Click for more
  • Global Industrial™ Hand Soap & Sanitizer Dispensers & Refills

    Global Industrial™ Hand Soap & Sanitizer Dispensers & Refills
    See all 19 items in product family
    Global Industrial™ Hand Soaps & Sanitizers Help Kill Germs And Are Ideal For Use In Offices, Schools, Warehouses, Food Service, And More.

    Global Industrial™ Hand Soaps feature rich, soft foam formulations with pleasant scents that quickly clean away light to medium soils. Contains Aloe and Vitamin E to help nourish the skin. Luxury Foam Soap and Antibacterial Foam Soap available. Global Industrial™ Hand Sanitizer is effective and convenient to sanitize hands when soap and water are not available. Fast-acting sanitizer formula kills 99.9% of common germs within 15 seconds. Global Industrial™ Manual & Automatic Dispensers are constructed of durable plastic with large site windows for easy refill. Includes easy-to-slide product identification window cards. Top dispensing technology reduces risk of leaking valves. High 1250mL capacities help reduce maintenance. Dispensers are available in black and white/gray.

    Click for more
  • Technical Concepts Hand Sanitizer Dispensers

    Technical Concepts Hand Sanitizer Dispensers
    See all 4 items in product family
    Hand Sanitizer Dispensers Offer Superior Hand Washing And Cleaning For Improved Hygiene That Kills 99.9% Of Harmful Germs.

    Hand sanitizer dispensers feature an aesthetically pleasing design that enhances décor. Key locked dispenser protects unit for security. Easily mounts to wall, mirror or tile with screws or double-sided tape. Manual Dispensers feature a refill level viewing window and an anti-microbial push bar with silver-ion technology that reduces cross-contamination (Sold in Case Qty). Manual Spray Dispenser accepts 400 ml Spray Refills (Sold in Case of 12). Manual Foam Dispensers has a metered pump that provides a controlled 0.4 ml dose of concentrated soap. Accepts 800 ml Foam Refills (Sold in Case of 6).

    AutoFoam Touch Free Dispensers feature a patented Smart Sensor™ and Dry Cam Gear technology to deliver a concentrated dose of enriched foam. Provides energy efficiency with a battery life of 120,000 doses or 3 years. Features an interference tone that beeps if an object is in field for more than 10 seconds. LED lights for battery life and refill indication (Sold in Case of 10). Accepts 1,100 ml Foam Refills that deliver up to 2,750 washes (Sold in Case of 4). Optional Floor Stand works with AutoFoam dispenser (sold separately) to create a hand sanitizing station for hospitals, schools and workplaces.

    Portable Spray Bottle helps keep hands clean throughout the day. 2 oz. bottle fits in purses, backpacks, luggage and desk drawers (Sold in Case of 36).

    Click for more
  • PolyJohn® Portable Hand Sanitizing Stands & Stations

    PolyJohn® Portable Hand Sanitizing Stands & Stations
    See all 7 items in product family
    PolyJohn® Portable Hand Sanitizing Stands & Stations Provide A Convenient Way To Keep Hands Clean When Water Is Not Available.

    Hand sanitizing stations can be used alongside portable restrooms. Used for use at construction sites, agricultural work sites, food service areas & events, festivals, petting zoos, farmers markets, amusement parks and more. Stands are made of corrosion resistant polyethylene for long lasting use. Base can be weighted with water or sand for secure deployment in high traffic areas. Knocks down for easy storage. Hand Sanitizing Stations include 4 foam hand sanitizers. Available with an ADA-compliant design with 2 of the dispensers at an easily accessible height. Hand sanitizer dispensers include Alcohol-Free Antiseptic Foam that kills 99% of germs on hands, including E. coli and salmonella. Features a locking canopy to protect supplies. Hand Sanitizing Stands feature a slim profile and granite finish, making it suitable for display in a variety of environments.

    Click for more
  • Hand Sanitizers

    Hand Sanitizers
    See all 34 items in product family
    Hand Sanitizers Are Used For On The Go Locations Where Water Is Not Immediately Available.

    Hand Sanitizers kill, absorb and remove 99.9% of disease-causing germs and bacteria from skin instantly. Available types and sizes vary by model.

    Click for more
  • PolyPortables Hand Sanitizer Station

    PolyPortables Hand Sanitizer Station
    See all 1 items in product family
    PolyPortables Hand Sanitizer Station Is Used For Applications Including Maintenance, Outdoor Venue, And More.

    PolyPortables hand sanitizer station is made of plastic for long lasting durability and corrosion resistance. Stations provide ergonomic maintenance mobility for outdoor and large capacity environments. Various styles allow wall mounting or free-standing set up and installation. Units accommodate most standard size portable restrooms for convenient transport. Available styles include Bactisan Hand Sanitizer Dispenser/1 Refill and Handi-Stand Sanitizer Station. Package quantity is 1. Colors finishes are Gray and White. Dimensions vary per model.

    Click for more