Browse Bathroom Supplies

(3,448 items)

Narrow Your Results

Type

  • Less...
  • More...

Color Finish

Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • PolyJohn® Portable Restrooms

    PolyJohn® Portable Restrooms
    See all 53 items in product family
    PolyJohn® Portable Restrooms Are Made Of Durable, Corrosion Resistant Polyethylene, And Offer A Spacious Design For Comfortable Use For Construction Sites, Outdoor Events And Remote Locations.

    Fleet™ Portable Restrooms offer 24% more interior floor space, 1,059 sq. in. total, than other units in its class, improving comfort for construction workers with bulky tool belts, or parents with small children.

    PJN3™ Portable Restrooms are easy to service and clean, with reduced time for pumping and wipe downs. Features an advanced waste tank design with rounded slope top, and conveniently placed deep central slump.

    We'll Care™ Portable Restrooms are design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort.

    Comfort Inn™ Wheelchair Accessible Portable Restrooms offer a roomy interior that permits greater movement and a ground level design that is suitable for special needs users who require wheelchair access. Can be easily moved by one person.

    Click for more
  • PolyPortables Portable Restrooms

    PolyPortables Portable Restrooms
    See all 16 items in product family
    PolyPortables Portable Restrooms Are Used For Applications Including Maintenance, Construction, Outdoor Venue, And More.

    PolyPortables portable restrooms are made of plastic for long lasting durability and dependability. Units provide ergonomic restroom mobility for outdoor and large capacity environments. Thick extrusion floor provides maximum rigidity and near ground-level access for user convenience. Includes waste tank, toilet seat and cover, dual-roll toilet paper holder, heavy-duty aluminum handrails, and pneumatic door closer. Features self-closing hinges, heavy-duty rotary latches, ambidextrous door pulls, and re-engineered door frame. Modular units allow efficient repair and replacement. UV protection provides corrosion resistance. Available types include Axxis Portable Restroom, Enhanced Access Unit, Senator ADA Unit, and Vantage Portable Restroom. Styles are ADA, Large, and Standard. Holding tank capacities are 40 and 60 Gallons. Package quantity is 1. Colors are Blue, Gray, Green, and Tan. Dimensions vary per model.

    Click for more
  • PolyJohn® Self-Contained Flushing Toilet Systems

    PolyJohn® Self-Contained Flushing Toilet Systems
    See all 2 items in product family
    PolyJohn® Self-Contained Flushing Toilet Systems Are Lightweight, Mobile Units To Create Portable Toilets Where And When They're Needed.

    Made using durable, corrosion resistant polyethylene. For use in construction sites, temporary offices, tool cribs, buses, boats, lunchroom trailers and other environments where a complete portable toilet or urinal is inconvenient. Portable Toilet is a 23"W portable unit that can go nearly anywhere you need it to go. Features a 15 gallon capacity seat and a recirculating flush/RV dump valve. Portable Urinal features heavy-duty wheels and is easy to transport and service. 11 gallon holding tank capacity.

    Click for more
  • PolyJohn® PolyLift™ High Rise Construction Rest Room

    PolyJohn® PolyLift™ High Rise Construction Rest Room
    See all 1 items in product family
    PolyJohn® Poly Lift™ is designed exclusively for high-rise construction projects. The steel frame/poly combo construction provides long-life durability. Features a urinal in the rear of the unit and heavy-duty locking casters. Unit is easily lifted by crane and/or elevator. Dimensions: 33"W x 53"D x 69"H. Optional roof available (sold separately).

    Click for more
  • PolyJohn® Portable Hand Wash Stations

    PolyJohn® Portable Hand Wash Stations
    See all 6 items in product family
    PolyJohn® Portable Hand Wash Stations Provide Convenient, Hygienic Stations Where They're Needed.

    Portable hand wash stations are a great companion to Portable Toilets (sold separately). Durable plastic resin construction is corrosion resistant and used for both indoor and outdoor applications. Utilizes foot-pump operation that dispenses 2 fluid ounces per stroke to limit water usage; 128 fluid ounces per gallon. The average person only requires 3 pumps of water per hand wash. Built-in water tanks help supply fresh water for hand wash use and store used water for disposal. Hand washing stations offer a multi-sink and dispenser system to accommodate multiple users at once. Built-in lift handles for easy portability. All Models, except Applause™ units, easily fit inside portable restrooms for easy transport. Bravo!™ Stations include four 250-sheet paper towel dispensers and two 30-fl. Oz. soap dispensers. Siphon port allows easy pump-out of used water. Applause™ Stations are great for large job sites. Allows 2 stations to be placed back-to-back to create a large 4-sink station. FDA food-grade compliant.

    Click for more
  • PolyPortables Hand Wash Stations

    PolyPortables Hand Wash Stations
    See all 3 items in product family
    PolyPortables Hand Wash Stations Are Used For Applications Including Maintenance, Construction, Outdoor Venue, And More.

    PolyPortables hand wash stations are made of plastic for long lasting durability and corrosion resistance. Stations provide ergonomic maintenance mobility for outdoor and large capacity environments. Units accommodate complete forearm washing with gray water draining directly into waste tank. Large cutouts allow convenient foot pump access and molded-in spigot design prevents vandalism. Fresh water compartment allows easy access for sanitizing and routine maintenance. Includes spray soap dispensers and lockable paper towel dispensers. Features 1.8 gallon per minute foot pumps. No risky bags or bladders. Available types include Freestanding Hand Wash Sink and In-Unit Hand Wash Sink. Styles are Pro-12, TagAlong, And SuperTwin. Capacities are 12 Gallons, 24 Gallon Fresh/24 Gallon Gray, and 45 Gallon Fresh/45 Gallon Gray. Package quantity is 1. Color is Gray. Dimensions vary per model.

    Click for more
  • PolyJohn® Water Delivery & Holding Systems

    PolyJohn® Water Delivery & Holding Systems
    See all 3 items in product family
    PolyJohn® Water Delivery & Holding Systems Provide Customers Or Employees With The Benefits Of Indoor Plumbing And Sanitation.

    Water Tank is a fresh water delivery system that is easy to install, service, clean and transport. Used for fresh-water flush portable toilets, sinks, portable showers, lunch rooms, tool cribs, food service trailers and office trailers. Delivers water at the push of a button. Adjustable water pressure from 30 to 50 psi. 95 gallon capacity. Designed to operate on regular household current. Circuits are protected by GFCI and a low-water electrical shut-off. Quickly drained using 1" drain valve. Semi-transparent tank shows how much water is left. Holding Tanks provide versatile storage under office trailers on job sites with a quick installation time. Used for bulk waste storage. Features recessed ports to accommodate various plumbing configurations. Accepts Fernco® rubber couplers and clamps, with no threaded or cemented joints. The heavy-duty thick wall construction is designed for durability.

    Click for more
  • PolyPortables Portable Restroom Accessories

    PolyPortables Portable Restroom Accessories
    See all 8 items in product family
    PolyPortables Portable Restroom Accessories Are Used For Applications Including Maintenance, Construction, Outdoor Venue, And More.

    PolyPortables portable restroom accessories are made of plastic and steel for long lasting durability and dependability. Accessories provide ergonomic maintenance options for outdoor and large capacity environments. Motion sensor light provides added visibility for user convenience. Fresh water flushing system utilizes sink installed fresh water to flush bowl. Recirculating water flush system allows users to flush toilet by pumping 'bluewater' through circulating system. Holding tank and containment tray provide temporary waste storage. Available styles include Containment Tray, Fresh Water Foot Flush System, Holding Tank, Motion Activated Light, Stainless Steel Mirror, Recirculating Foot Flush System, and Vanity Shelf. Package quantity 1. Color finishes are Black, Gray, and White. Dimensions vary per model.

    Click for more