|
Browse Electrical Boxes & Enclosures (3,521 Items) |
 |
 |
Sub Category |
 |
| Boxes - Plastic & Fiberglass (466) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Electrical Boxes & Enclosures |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Boxes - Plastic & Fiberglass |
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
|
 |
| Showing 466 items within 9 product groups |
| |
Fiberglass NEMA Boxes |
 |
|
|
|
|
|
Bud Fiberglass NEMA Boxes Provides Outstanding Protection Against Corrosion.
Bud Fiberglass NEMA Boxes are made of fiberglass reinforced plastic for long lasting durability. Chemical resistant and impervious to dents. Designed to meet NEMA 1, 2, 4, 4X, 12, 13, and IP65 specifications. Includes powder coated 14 gauge steel removable inner panel. Click for more |
|
|
|
|
NEMA Polycarbonate and ABS Enclosures (PN-Series) |
 |
|
|
|
|
|
Bud NEMA Polycarbonate and ABS Enclosures (PN-Series) Are Ideal For PCB Enclosures, Test Equipment And Other Electrical Applications.
Bud NEMA Polycarbonate and ABS Enclosures (PN-Series) are constructed for long lasting durability. Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications. Click for more |
|
 |
UL/NEMA/IEC |
 |
|
|
|
|
|
Bud UL/NEMA/IEC Are The Ideal Gasket Enclosures For Indoor And Outdoor Electrical Applications.
Bud UL/NEMA/IEC are made of ABS plastic or PC/PBT blended plastic for long lasting durability. Meets NEMA 1, 2, 4, 4x, 12, 13 and IEC529-IP65 requirements allowing use in wet, dirty and/or corrosive environments. Designed to IP65 of IEC 529 and NEMA 1, 2, 4 and 4x specifications. Click for more |
|
|
|
|
Hand Held Plastic Boxes |
 |
|
|
|
|
|
Bud Hand Held Plastic Boxes Is Ideal For Wet, Dirty And Corrosive Environments.
Bud Hand Held Plastic Boxes are made of self-extinguishing ABS plastic material with UL94V-0 flammability rating for protection and long lasting durability. Mar resistant textured surface. Internal PCB mounting bosses. Base is securely attached to the cover with four color-matched screws. Click for more |
|
 |
Advance Controls Cable Glands |
 |
|
|
|
|
|
Advance Controls Cable Glands Are Ideal For Electrical Contractors, Utilities, Control And Instrumentation Systems And More.
ACI Cable Glands are made of strong Nylon with Neoprene washers for long lasting duribility and reliability. Ensure dependable, weather tight entry of wire and cable into Enclosures, Limit Switches and Safety Switches. Click for more |
|
|
|
|
Mounting Brackets & Accessories |
 |
|
|
|
|
|
Bud Mounting Brackets & Accessories Are Ideal For Commercial And Industrial Environments.
Bud Mounting Brackets & Accessories are made of die cast aluminum alloy, zinc-plate and steel for long lasting durability. Available in a variety of styles and colors Dimensions vary.
Click for more |
|
 |
DIN Rails |
 |
|
|
|
|
|
Bud DIN Rails Are Ideal For A Wide Variety Of Industrial Control And Other Applications.
Bud DIN Rails are made of UL94V-0 rated ABS Plastic for long lasting durability. Provides DIN rail mounting and panel mounting in addition to screw down contacts. External clamp type contacts have M3 screws and lock washers. Internal solder tab contacts. Click for more |
|
|
|
|
NEMA Heavy Duty |
 |
|
|
|
|
|
Bud NEMA Heavy Duty Are Impact Resistant and Ideal For Harsh Environments.
Bud NEMA Heavy Duty are made of Polycarbonate for long lasting durability. Meets NEMA 1, 2, 4, 4X, 12, and 13 specifications and are ideal for PCB enclosures, test equipment and other applications in the electrical and electronic industries. Click for more |
|
 |
Utiliboxes Style L |
 |
|
|
|
|
|
Bud Utiliboxes Style L Easily Wall Mount And Provide Finish Suited For Silk Screening Or Pad Printing.
Bud Utiliboxes Style L are made of flame retardant ABS plastic for long lasting durability. Meets UL 94V-O flammability rating. Includes close fitting interlocking screw-on and assembly hardware and horizontal PCB mounting bosses. Click for more |
|
|
|
|
|
 |
|
|