| |
Octagon Extension Rings |
 |
|
|
|
|
|
Octagon Extension Rings Provide A Means For Adding Cubic Capacity To Octagon Boxes (Sold Separately).
Octagon extension rings can be used as an outlet box for surface conduits. Measure 1-1/2"D overall. Sold in package quantities. UL listed. CSA compliant.
Click for more |
|
|
|
|
Octagon Covers |
 |
|
|
|
|
|
Covers Are Used To Close An Outlet Box.
Switches or receptacles can be installed into octagon boxes with the assistance of these Octagon Covers. Raised Style Covers are used for mounting lighting fixtures. Sold in case quantities. UL listed.
Click for more |
|
 |
Square Extension Rings |
 |
|
|
|
|
|
RACO Square Extensions Provide A Means For Adding Cubic Capacity To Square Boxes (Sold Separately).
RACO Square Extensions are made of solid steel for long lasting durability. Can also be used as an outlet box for surface conduits. Combination screw heads allow for fast installation. Choose from models with 1/2", 3/4" or 1/2" and 3/4" side knockouts. Click for more |
|
|
|
|
Square Swivel Fixture Covers |
 |
|
|
|
|
|
Swivel Fixture Covers Offer 20° Swing From Vertical Position.
Made using galvanized steel. For use with 4" square boxes with 1/2" or 3/4" pipes. Supports fixtures and loads up to 50 lbs. Sold in case quantities of 25. UL listed. CSA certified.
Click for more |
|
 |
Ceiling Pan Cover |
 |
|
|
|
|
|
RACO® Hubbell 703 Round 3 1/2 Inch Cover Safely And Completely Fits Over Electrical Boxes.
These covers are appropriate for residential as well as industrial use. The flat cover is used to close up an outlet box or mount a device. It is made of galvanized steel, with dimensions of 3 1/2 x 1/16 x 3 1/2 inches. The are sold in quantities of 25 covers per package. Click for more |
|
|
|
|
Low Voltage Square Partitions |
 |
|
|
|
|
|
Low Voltage Partitions Help Create Separated Compartments Within Square Boxes.
Divides 4" square boxes into 2 compartments. Durable welded galvanized steel is corrosion resistant. Low voltage partitions can be added to conduit-type boxes to divide power from voice and data. Requires use with raised covers (not included). Use with two-device covers with a partition slot. Click for more |
|
 |
Square Device & Tile Covers |
 |
|
|
|
|
|
Square Device & Tile Covers Are Used To Close An Outlet Box.
Square Device & Tile Covers are made of corrosion resistant galvanized sheet steel for long lasting durability. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Raised Device Covers used for mounting switches or receptacles. Click for more |
|
|
|
|
Square Tile Covers & Mud Rings |
 |
|
|
|
|
|
Square Tile Covers Are Used To Close An Outlet Box.
Made using galvanized sheet steel for corrosion resistance. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Sold in carton quantities. Raised Device Covers are used for mounting switches or receptacles. UL listed. CSA compliant.
Click for more |
|
 |
Square Exposed Work Covers |
 |
|
|
|
|
|
Surface Covers Help Support Switches Or Receptacles In Areas Where The Box Is Surface Mounted Or Positioned In Exposed Work Applications.
Made of durable galvanized steel that is corrosion resistant. Exposed work covers include hardware for mounting. Meets requirements of NEC Article 250.146(A). UL listed. CSA compliant. Sold in quantities of 10.
Click for more |
|
|
|
|
Raised Gang Box Device Covers |
 |
|
|
|
|
|
Gang Box Covers Permit Easy Mounting Of Devices Within Gang Boxes.
These device covers are for use with gang boxes that are raised 3/4". Device covers fit on the gang box of the next smaller size; i.e. a three gang cover fits a two or three gang box. UL listed.
Click for more |
|
 |
Square Single Device Combination Covers |
 |
|
|
|
|
|
Square Combination Covers Are For Single Device 4-11/16" Square Fixtures.
Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Combines both device and tile covers. Sold in carton quantities. UL listed. CSA compliant.
Click for more |
|
|
|
|
Square Two Device Combination Covers |
 |
|
|
|
|
|
Square Combination Covers Are For Two Device 4-11/16" Square Fixtures.
Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Combines both device and tile covers. Exposed work covers support switches or receptacles independent of the box. Include hardware for mounting. Sold in carton quantities. Click for more |
|
 |
Flat Gang Box Covers |
 |
|
|
|
|
|
Gang Box Covers Permit Easy Mounting Of Devices Within Gang Boxes.
These device covers are for use with gang boxes. Made of durable galvanized steel. Device covers fit on the gang box of the next smaller size; i.e. a three gang cover fits a two or three gang box. UL listed.
Click for more |
|
|
|
|
Square Raised Surface Covers |
 |
|
|
|
|
|
Square Surface Covers Are For Use With 4-11/16" Square Fixtures.
Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Raised 1/2". Exposed work covers meet the requirements of NEC Article 250.146 (A). Includes mounting hardware. Sold in carton quantities of 10. UL listed. CSA compliant. Click for more |
|
 |
Handy Box Covers |
 |
|
|
|
|
|
Handy Box Covers Are Used To Close A Handy Box.
Made of durable galvanized sheet steel for strength and corrosion resistance. Covers can be used as a single-gang wall plate. Designed to match the contours of the Handy Box (sold separately). Cover corners are rounded for safety. Captive screws for installation. Sold in carton quantities of 25. CSA certified.
Click for more |
|
|
|
|
Two Device Square Wall Plates |
 |
|
|
|
|
|
Wall Plates Help Protect Toggle Switches And Duplex Receptacles On Walls.
Two device wall plates help cover 4" two gang switch boxes (sold separately) for protection. Cover surface is 1/4" from wall when installed. Made of pre-galvanized steel. Sold in package quantities of 25. UL listed.
Click for more |
|
 |
Octagon Swivel Fixture Support Covers |
 |
|
|
|
|
|
Covers Are Used To Close An Outlet Box.
Switches or receptacles can be installed into octagon boxes with the assistance of these Octagon Covers. For use with 3-1/2" or 4" octagon boxes with 1/2" or 3/4" conduits. Sold in case quantities of 25. UL listed.
Click for more |
|
|
|
|
Steel Box Accessories |
 |
|
|
|
|
|
This Selection Of Accessories Is Great For Use With Steel Switch Boxes And Box Supports For Various Applications.
Made using galvanized steel for corrosion resistance. Sold in package quantities. UL listed. 970RAC mounts 2-1/2"D switch boxes with plaster ears in hollow walls or ceilings. Click for more |
|
 |
Steel Concrete Rings |
 |
|
|
|
|
|
Concrete Rings Are Used With Poured Deck In High-Rise Construction.
Concrete boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete. Flat sides provide excellent contact for locknuts. External ears are used to nail the ring to the wood form. Top cover is removable for before-pour work. Click for more |
|
|
|
|
Low Voltage Masonry Partitions |
 |
|
|
|
|
|
Low Voltage Partitions Help Create Separated Compartments Within Masonry Boxes.
Durable welded galvanized steel is corrosion resistant. Sold in carton quantities.
Click for more |
|
 |
Handy Utility Box Extension Rings |
 |
|
|
|
|
|
Handy Box Extension Rings Provide A Means For Adding Cubic Capacity Or As An Outlet Box For Surface Conduits.
Made of durable galvanized sheet steel for strength and corrosion resistance. Knockout sides measure 6-1/2". Knockout ends measure 2-1/2". Sold in carton quantities. UL listed.
Click for more |
|
|
|
|
Universal Protector Plates |
 |
|
|
|
|
|
Universal Protector Plates Are For Use With Mud Rings & Low Voltage Mounting Rings.
Protector plates eliminate drywall compound, debris, paint and drywall router bit from entering box or damaging conductors or devices. Covers entire opening of mud-ring. Made of durable steel. Recessed tab allow easy removal using pliers or flat head screwdriver. Click for more |
|
 |
Weatherproof Outdoor Receptacle Covers |
 |
|
|
|
|
|
| Achieve the clean appearance you desire for a home"s façade by eliminating the bulky look of traditional bubble outlet covers and still remain code-compliant. When installed, the selected wiring device is inset three inches from the exterior of the house. The covers include a hinged cover that protects the outlets and cords in much the same way as bubble models. Click for more |
|
|
|
|
Low Voltage Gang Box Partitions |
 |
|
|
|
|
|
Low Voltage Partitions Help Create Separated Compartments Within Gang Boxes.
Durable welded galvanized steel is corrosion resistant. Available for 1-5/8"D or 2-1/2"D gang boxes. Sold in carton quantities of 25.
Click for more |
|
 |