| |
Handy Utility Boxes |
 |
|
|
|
|
|
Handy Boxes Are Used For Convenience Outlets, Switch Boxes Or Small Junction Boxes.
Ideal for exposed work applications and surface mount wiring. Made of 0.0625" thick pre-galvanized sheet steel. Sold in package quantities of 50. UL listed. CSA compliant.
Click for more |
|
|
|
|
Insulating Enamels & Clear Sealers |
 |
|
|
|
|
|
El2000 Clear Electrical Lacquer Sealer
Clear Acrylic Sealer seals electrical and electronic parts. It weatherproofs in one application. Protects against rust, corrosion and tarnish. Resists fungus, chemicals, dirt and grease. Clear Acrylic Sealer dries in 4 - 20 minutes, depending on film thickness, to a crystal clear, flexible finish. Click for more |
|
 |
Insulating Varnishes |
 |
|
|
|
|
|
Insulating Varnishes Are Ideal For General Coating And Insulation For Electrical And Electronic Products, Small Field And Magnet Coils, And Inside Walls Of Control Boxes.
Insulating Varnishes are fast drying, insulating enamels characterized by outstanding oil, chemical abrasion and water resistance. Enamel provides smooth, glossy surface which sheds dirt readily. Click for more |
|
|
|
|
Square Boxes |
 |
|
|
|
|
|
Square Boxes Can Be Installed In Walls Or Ceilings For Light Fixtures, Switches Or Receptacles.
Boxes are made of .0625" thick pre-galvanized sheet steel. Square boxes are used where multiple connector runs are split into two or more directions to bring power to a number of electrical devices. Drawn boxes are ideal for exposed work applications. Click for more |
|
 |
Switch Boxes |
 |
|
|
|
|
|
Switch Boxes Are Used To House Wiring Devices Including Power Switches And Outlets.
Made of 0.0625" thick pre-galvanized sheet steel. Switch boxes (except Shallow Boxes) are gang-able to hold two or more devices. Plaster ears allow box to be used in "old work" applications. 1"D Shallow Switch Boxes are ideal for use with furring strips and 1/4" paneling. UL listed. Click for more |
|
|
|
|
Octagon Boxes |
 |
|
|
|
|
|
Octagon Boxes Are Designed For Use In The Installation Of Ceiling Or Wall Lighting Fixtures.
Boxes are made of .0625" thick pre-galvanized sheet steel. Permits access to conductors for maintenance. Combination screw heads allow fast installation. UL compliant.
Click for more |
|
 |
Ceiling Fan And Fixture Support Boxes |
 |
|
|
|
|
|
Ceiling Support Boxes Are Designed For Supporting Ceiling Fans And Ceiling Or Wall Light Fixtures.
Support boxes feature The Insider® thermoplastic connectors. Connectors are ideal for used in dry locations to connect one or two runs of non-metallic sheathed cable to a box. Mounting hardware and instructions included. Sold in carton quantities. UL listed.
Click for more |
|
|
|
|
New Construction Kwik-Brace® With Box |
 |
|
|
|
|
|
Kwik-Braces With Box Are For Use On New Construction Of Lighting Fixtures Or Ceiling Fans.
Ideal for heavy lighting fixtures and ceiling paddle fans. Supports ceiling fans and loads up to 70 lbs. or fixtures up to 90 lbs. Kwik-Brace® is for new work installation where ceiling drywall has not been installed. Brace slides apart to accommodate joint spacing from 16-24". Click for more |
|
 |
Masonry Boxes |
 |
|
|
|
|
|
Masonry Boxes Accommodate Switch Mounting Or Other Devices In Masonry Walls.
Masonry Boxes are made of corrosion resistant welded galvanized steel for long lasting durability. Rectangular shape fits square cuts in blocks. Includes standard 1/2" and 3/4" concentric knockouts. Device ears formed inside box, preventing mortar from getting in device holes. Click for more |
|
|
|
|
Welded Gang Boxes |
 |
|
|
|
|
|
Gang Boxes Are Used In Locations Where Multiple Wiring Devices Need To Be Centrally Located.
Gang boxes help save installation time. Includes 1/2" and 3/4" concentric knockouts for use with a wide variety of wiring methods. Bottom knockout pattern is 3-1/2" and 2-3/4" at either end of box. Accepts 2 styles of covers (sold separately). UL listed.
Click for more |
|
 |
Round Ceiling Pans |
 |
|
|
|
|
|
Ceiling Pans Are Used In The Installation Of Ceiling Or Wall Lighting Fixtures.
Combination screw heads provide faster installation. Self-tapping screws allow 100% thread engagement. UL listed.
Click for more |
|
|
|
|
Remodeling Retro-Brace® With Box |
 |
|
|
|
|
|
Retro-Braces With Box Are Intended For Installation Of Heavy Lighting Fixtures Or Ceiling Paddle Fans In Old Work Or New Work Applications.
Supports ceiling fans and loads up to 70 lbs. or fixtures up to 110 lbs. Brace is adjustable for joist spacing from 16-24" without the use of tools. Nailing spurs allow easy brace position. Click for more |
|
 |
Light Fixture Back Boxes and Covers |
 |
|
|
|
|
|
Stonco Round Electrical Boxes And Covers Are Designed To Accept A Variety Of Standard Electrical Equipment Including Photocontrols And Arm-Mounted Lighting Fixtures.
Stonco Round Electrical Boxes And Covers are made of heavy-duty, die-cast aluminum or zinc construction for long lasting durability and dependability. Click for more |
|
|
|
|
Mount Boxes |
 |
|
|
|
|
|
Carlon® Mount Boxes Are Designed For Use With Non-Metallic Sheathed Cable.
Carlon® Mount Boxes have a sturdy construction for long lasting durability and strength. Can be quickly and easily mounted with screws. Choose from Single Gang With 14 Cuin. and Two-Gang With 23.8 Cuin. models. Available in Brown, White and Ivory. Depth is 1-5/8 in. Click for more |
|
 |
Ceiling Boxes |
 |
|
|
|
|
|
Carlon® Ceiling Boxes Are Ideal For Mounting Light Fixtures In Commercial And Residential Applications.
Carlon® Ceiling Boxes have a round SuperBlue™ hard shell construction for long lasting durability and strength. SuperBlue™ Boxes won't crack or break in extreme environments and have the largest wirefill capacity in their class. Click for more |
|
|
|
|
Box Covers |
 |
|
|
|
|
|
Carlon® Box Covers Come In A Variety Of Styles In Order To Fit A Wide Array Of Box Types.
Carlon® Box Covers have a sturdy construction for long lasting durability and strength. These Round, Square and Rectangle covers are designed for protecting all different types of boxes, including floor, wall and ceiling models. Click for more |
|
 |
Accessories |
 |
|
|
|
|
|
Carlon® Accessories Come In A Variety Of Styles To Fit A Wide Array Of Applications.
Carlon® Accessories are designed for reliability and long lasting durability. Choose from Clamps, Cable Lock Clamps, Carpet Rings, Plaster Rings, Cover Adapters, Divider Kits, Recessed Pop-Up Receptacles and Work Surface Receptacles. Click for more |
|
|
|
|
Fittings |
 |
|
|
|
|
|
Carlon® Fittings Come In A Variety Of Styles To Fit A Wide Array Of Applications.
Carlon® Fittings have a sturdy construction for long lasting durability and strength. Fittings are available in straight (one piece and two piece), 90° (one piece and two piece), Y, and drop-in models. Click for more |
|
 |
Single Gang Outlet Boxes |
 |
|
|
|
|
|
Carlon® Single Gang Outlet Boxes Are Designed To House And Protect Outlets In Commercial And Residential Applications.
Carlon® Single Gang Outlet Boxes are built for reliability and long lasting durability. They come in a variety of styles to fit a wide array of applications. Choose from models with Phenolic, Polycarbonate and Thermoplastic constructions. Click for more |
|
|
|
|
Floor Boxes |
 |
|
|
|
|
|
Carlon® Floor Boxes Are Designed For Versatility And Dependability.
Carlon® Floor Boxes have a sturdy construction (non-metallic, brass or stainless steel depending on the model) for long lasting durability and strength. Boxes are either 1-Gang With Tamper Resistant Duplex Receptacle or 2-Gang With GFCI/Duplex Cover. Kits provide convenience and easy use. Click for more |
|
 |
Three-Gang Outlet Boxes |
 |
|
|
|
|
|
Carlon® Three-Gang Outlet Boxes Are Designed To House And Protect Outlets In Commercial And Residential Applications.
Carlon® Three-Gang Outlet Boxes are built for reliability and long lasting durability. Ideal for use with non-metallic, sheathed cable. Comes in a variety of styles to fit a wide array of applications. Click for more |
|
|
|
|
Four-Gang Outlet Boxes |
 |
|
|
|
|
|
Carlon® Four-Gang Outlet Boxes Are Designed To House And Protect Outlets In Commercial And Residential Applications.
Carlon® Four-Gang Outlet Boxes are built for reliability and long lasting durability. Ideal for use with non-metallic, sheathed cable. Comes in a variety of styles to fit a wide array of applications. Click for more |
|
 |
Ceiling/Fixture |
 |
|
|
|
|
|
Carlon® Ceiling/Fixture Boxes Come In A Variety Of Styles To Fit A Wide Array Of Applications.
Carlon® Ceiling/Fixtures Boxes are built for reliability and long lasting durability. These round boxes are ideal for mounting lighting fixtures and more. Choose from models with Phenolic, Polycarbonate and Thermoplastic constructions. Click for more |
|
|
|
|
Brackets |
 |
|
|
|
|
|
Carlon® Brackets Have a Backless Design That Is Designed For Low Voltage Use.
Carlon® Brackets have a sturdy construction for long lasting durability and strength. Choose from Single Gang or Two-Gang models for increased versatility. Ideal for new work or old work (retrofit) applications. Brackets come in Orange for quick identification. Click for more |
|
 |
Wall Boxes |
 |
|
|
|
|
|
Carlon® Wall Boxes Are Designed To Accommodate Non-Metallic Cable, Flexible Metal Cable And EMT.
Carlon® Wall Boxes are made of steel for long lasting durability and strength. Choose from Single Gang or Two-Gang models. Both are adjustable for easy use and alteration. Click for more |
|
|
|
|
Two-Gang Outlet Boxes |
 |
|
|
|
|
|
Carlon® Two-Gang Outlet Boxes Are Designed To House And Protect Outlets In Commercial And Residential Applications.
Carlon® Two-Gang Outlet Boxes are built for reliability and long lasting durability. Ideal for use with non-metallic, sheathed cable. Comes in a variety of styles to fit a wide array of applications, including steel and wood mounting. Click for more |
|
 |