Browse Cleaning Supplies

(2,880 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Liquid & Aerosol Sanitizers

    Liquid & Aerosol Sanitizers
    See all 96 items in product family
    Liquid And Aerosol Sanitizers Provide Surface Maintenance For Applications Including Residential, Medical, Hospitality, And More.

    Liquid and aerosol sanitizers are made of high quality materials for dependability. Sanitizers eliminate and prevent mold and mildew growth for basements, bathrooms, kitchens, and more. Disinfectants are designed to kill germs, remove stains, eliminate odors, and other sanitizing applications. Bactericide, fungicide, and quaternary ammonium cleaners eliminate viruses. Style is Disinfectant Cleaner. Size types are 1 and 3.78 Liters. Package quantities are 4 and 12/Case. Dimensions vary per model.

    Click for more
  • Sanitizing Wipes

    Sanitizing Wipes
    See all 89 items in product family
    Sanitizing Wipes Provide Surface Maintenance For Applications Including Residential, Medical, Hospitality, And More.

    Sanitizing wipes are made of high quality materials for dependability. Wipes eliminate and prevent bacteria, germs, mold, and mildew growth for restrooms, kitchens, nursing homes, and more. Units accommodate wood, metal, fabric, plastic, rubber, and other materials. Designed for one-time use and easy disposal. Available styles include Alcohol-Free Disinfecting Wipes, Antibacterial Wipes, Disinfecting Wipes, and Food Surface Disinfecting Wipes. Package quantities are 1, 2, and 6/Case. Dimensions vary per model.

    Click for more
  • Glaro Dispensers, Sanitary Wipes, & Receptacles

    Glaro Dispensers, Sanitary Wipes, & Receptacles
    See all 12 items in product family
    Glaro Dispensers, Sanitary Wipes, & Receptacles Are Used For Disposal In Public Facilities, Airports, Health Clubs, Doctor Offices And More.

    Glaro Dispensers, Sanitary Wipes, & Receptacles are made of 30% recycled aluminum or galvanized steel for 100% post-consumer recyclable compliance and long lasting durability. Commonly used in private and public facilities such as airports, train stations, bus depots, restrooms, schools, food service facilities, health clubs, doctors' offices, laboratories and more. Wall Mounted dispenser holds the same full size roll of 800 "gym wipes" which can be mounted on walls, columns, or fixtures. Touchless dispenser has x-shaped opening that allows only one wipe to be dispensed with each pull. Double push-button mechanism keeps cover secure. Easy refill function. Available styles are Floor Standing Wipe Dispensers and Wall Mount Wipe Dispensers. Available color finishes are Satin Aluminum, Satin Black and Silver Vein. Gallon capacity is 2. Dimensions vary per model. 1- and 4-Pack wipe refills and matching receptacles also available (sold separately).

    Click for more