Browse Two Way Radios & Intercoms

(365 items)

Narrow Your Results

Free Shipping

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Two-Way Intercoms

    Two-Way Intercoms
    See all 3 items in product family
    Two-Way Intercoms Are Used For Office Environments And Other Dry, Non-hazardous Locations.

    Two-Way Intercoms have an integrated remote device activation feature to activate an auxiliary signal such as a horn or light. Includes internal volume control, balanced line output, integrated call/listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. Operates from -31°F to 150°F (-35°C to 66°C) for indoor applications. Requires 24VDC, 120VAC or 240VAC to power each unit. Type 1 wall mount housing. Intercom operates by pressing switch down to talk and release to listen. Superior communications and sound quality. UL Listed and CSA Certified. Available types are Hazardous Location, Light Duty, Noise Cancelling and Standard. Dimensions vary per model.

    Click for more
Featured Items