Browse HVAC/R Controls

(10,648 items)

Narrow Your Results

Availability

Country of Origin

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 2 items within 1 product groups See all items from other sellers
  • Meitav-tec Building Automation Control

    Meitav-tec Building Automation Control
    See all 2 items in product family
    Meitav-tec Building Automation Controls Are Used For Regulating Air Temperature In Large Buildings.

    Meitav-tec Building Automation Controls provide reliable, automated regulation for a wide variety of applications. The HVAC Controller With BACnet Building Automation Interface is designed for AC Modbus Building Management System applications and has a modular, user-friendly design for easy use and operation. Modularity allows one main controller to direct and customize different AC applications. Various air conditioning applications are built-in and field-selectable. Offers cost efficient capabilities, such as an occupancy sensor, cooling stages, and an algorithm for maximum energy saving. Factory pre-programmed to save time on field programming. Features main controller, main input (24 VAC), heat/cool or heat pump, electric heat or oil/gas, 3 stages of heat and 2 stages of cool, adjustable fan speed, compressor delay options, 2 temperature sensor inputs and more. BTL and CE certified. The Input-Output Card For BACnet Communication For Building Automation Network is designed to control various devices using reliable software. Features 8 digital inputs and 8 digital outputs to control devices, such as air compressors, chillers, fresh air damper, lights, pumps and fans. Includes 3 temperature sensor inputs in order to view temperature in different locations, as well as 2 Analog Inputs and 2 Analog Outputs. Provides an easy connection to Din Rail and has MAC Address selection by DIP switches. Switch between auto and manual modes with ease. BTL certified.

    Click for more

Additional Items

Sort By: 

6 Results

Sort By: 

6 Results