Browse HVAC/R Controls

(2,408 items)

Narrow Your Results

Availability

Country of Origin

Application

  • Less...
  • More...

Capacity

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Recently Viewed

Categories

Showing 207 items within 18 product groups See all items from other sellers
  • Robertshaw® Gas Valve Uni-Kits®

    Robertshaw® Gas Valve Uni-Kits®
    See all 3 items in product family
    Robertshaw® Gas Valve Uni-Kits® Are Designed For Intermittent Pilot, Direct Spark And Hot Surface Applications.

    Great for central heating units, wall heaters, boilers, mobile home furnaces, and a variety of other residential and commercial applications. Includes all necessary parts and instructions needed to convert to direct spark or hot surface applications. Incorporates a manual valve, pilot valve, and main gas pressure regulator. Wiring connections, manual selector, and adjustments are easily accessible.

    Click for more
  • Standing Pilot Gas Valves

    Standing Pilot Gas Valves
    See all 30 items in product family
    Standing Pilot Gas Controls Are Used For Use On Space Heaters, Recreational Vehicles, Fireplace Log Control Or Other Applications With Limited Space.

    Standing Pilot Gas Controls are solidly manufactured for long lasting durability and dependability. Various dual valve control units include safety shutoffs, manual valves, pressure regulators and pilot adjustments. Natural or Natural and LP gas type units are available with 3/8, 1/2 and 3/4 inch inlet and outlet sizes with 70,000 to 335,000 maximum BTU/HR. Natural gas type units can be converted to LP gas.

    Click for more
  • Millivolt Gas Valves

    Millivolt Gas Valves
    See all 16 items in product family
    Millivolt Gas Valves Are Used For Various Standing Pilot Type Appliances.

    Millivolt Gas Valves are solidly manufactured for long lasting durability and dependability. Various Honeywell, Robertshaw and White-Rodgers™ brand Natural or LP gas type Regulated and Non-Regulated models are available with 1/2, 3/4 and 1 inch inlet and outlet sizes. Natural gas type units can be converted to LP gas.

    Click for more
  • Diaphragm Gas Valves For Boilers & Heaters

    Diaphragm Gas Valves For Boilers & Heaters
    See all 4 items in product family
    Diaphragm Gas Valves For Boilers And Heaters Are Used For Use With Atmospheric Boilers, Commercial Water Heaters And Rooftop Heaters.

    Diaphragm Gas Valves For Boilers And Heaters are constructed with cast aluminum in straight-through valve pattern for long lasting durability. Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. Closes firmly with diaphragm that is weight and spring loaded. Two second maximum closing time. Valve closes on power failure; recommended for final shutoff service. Set opening time with various sized bleed orifices or adjustable bleed valve. Use with LP, natural or manufactured gases. Valve position indicator available for a variety of sizes. Use V48 for line voltage service; V88 for 24Vac service. Available sizes are 5.9 in. L x 5.9 in. W x 7 in. H, 5.9 in. L x 6 in. W x 7.4 in. H and 6.5 in. L x 6.5 in. W x 8 in. H . Pipe sizes are 3/4 in., 1 in. and 1-1/4 in.

    Click for more
  • Erie Actuators

    Erie Actuators
    See all 41 items in product family
    Erie Actuators Are Used For A Variety Of Heating And Cooling Applications.

    Erie Actuators are solidly manufactured for long lasting durability and dependability. Actuators are designed for one-handed, push button removal or engagement of the actuator to the valve body. Mount without need of linkages or calibrations. Actuator Units have stainless steel base plate and aluminum covers. Wide variety of actuators with or without end switches are available in 60 and 75 PSI, 32°F minimum temperature, 200°F and 250°F maximum temperature and 24V, 120V, 208V and 277V.

    Erie Valves are also available.

    Click for more
  • Erie Valves

    Erie Valves
    See all 46 items in product family
    Erie Valves Are Used For A Variety Of Heating And Cooling Applications.

    Erie Valves are made with a brass forged 300 psig-rated body. ANSI IV standard is met or exceeded for close off. VS models are Steam models, and VT models are Water and general use models. Available in 2 Way or 3 Way models in a variety of valve sizes.

    Erie Acutators are also available.

    Click for more
  • Cycle Pilot Gas Valve

    Cycle Pilot Gas Valve
    See all 4 items in product family
    White-Rodgers™ Cycle Pilot Gas Valves Are Designed For Use With Natural Gas.

    White-Rodgers™ Cycle Pilot Gas Valves have a sturdy construction for long lasting durability and strength. The compact design allows for versatility in placement in both open and tight spaces. The pipe size is 3/4 in. by 3/4 in. and the flow direction is straight through. Includes a pressure tap and a reducer bushing kit. Choose from Fast Open or Step Open types. Select models are available with a Cable Connector for damper control. Dimensions vary.

    Click for more
  • Combination Gas Valves

    Combination Gas Valves
    See all 9 items in product family
    "Combination Gas Valves Offer Reliability, Performance, Flexibility, And Easy Installation In One Compact Control.

    Combination Gas Valves are solidly manufactured for long lasting durability and dependability. Various models feature manual valve (gas cock), automatic pilot safety valve, inlet/outlet screens, pilot outlet, pilot gas filter and pilot adjustment key. Pilot safety valve provides gas shutoff in event of pilot outage. 24 volt units available with 1/2, 3/4 and 1 inch inlet and outlet sizes. 3.5° and Uni-Kit regulators. Natural Gas or LP gas convertible.

    "
    Click for more
  • Robertshaw® Diaphragm Solenoid Valves

    Robertshaw® Diaphragm Solenoid Valves
    See all 3 items in product family
    Robertshaw® Diaphragm/Solenoid Valves Are Used Replacements For Solenoid Gas Valves.

    Reliable, flexible, and easy to install or service. Controls are single-function diaphragm types. Standard features are pilot outlet, pilot gas filter, and pilot adjustment key. No safety magnet. Mount in any position except upside down.

    Click for more
  • Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls

    Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls
    See all 5 items in product family
    Robertshaw® Snap-Action And Snap-Throttle Hydraulic Controls Are Used For Replacing Competitive Gas Valves

    Combination gas valves thermostatically operated by a remote temperature sensing bulb. Manual valve (gas cock), automatic pilot safety valve, and snap-acting or snap-throttle hydraulic operator allow total temperature control. All models include 3-position main gas outlets and pilot outlet, pilot gas filter, pilot adjustment key and automatic pilot valve for gas shutoff in case of pilot outage. All models include slotted safety magnet.

    Click for more
  • Gas Ignition Valves

    Gas Ignition Valves
    See all 32 items in product family
    Honeywell Gas Controls Meet All Regulations For Dual Safety Shutoff.

    Controls include a safety shutoff, a manual valve, two automatic operators and a pressure regulator. All controls provide two automatic valves. Solenoid-operated first automatic valve opens on the thermostat call for heat and closes when the call for heat ends. Honeywell Intermittent Pilot Gas Valves include pilot adjustment. Standard and Slow Opening natural gas models include natural to LP gas conversion kit. All adjustments, wiring connections and pilot outlet are accessible from top of control. ON-OFF lighting sequence. Honeywell Combination Hot Surface/Direct Spark Gas Controls are available in models to work with 24V AC, gas-fired appliances and 120V AC, gas-fired appliances.

    Click for more
  • Solenoid Gas Valves

    Solenoid Gas Valves
    See all 2 items in product family
    Solenoid Gas Valves Are Used For Use On Furnaces, Ovens, Atmospheric Burners, Commercial Water Heaters, Roof-Top Make-Up Air Units, Power Burners And Commercial/Industrial Boilers.

    Solenoid Gas Valves are made of high quality materials for long lasting durability. Provides positive close off of gas flow when de-energized. High valve spring force allows up to 0.7 PSI back pressure at valve seat. No inlet pressure influence at valve seat. Inlet pressure changes do not affect ability to close valve. Low operating noise and low rush-in current. Upstream and downstream taps allows tapping and testing pressure points. V4295A/V8295A normally closed and V4295S/V8295S normally open (vent). V8295A,S used with 24 Vac controllers. V4295A,S used with 120 Vac controllers. Pressure rating is 2 PSI . Pipe sizes are 1/2 in. and 3/4 in. . Dimensions are 5.6 in. L x 4.3 in. W x 3.4 in H and 6.8 in. x 4.7 in x 4.7 in

    Click for more
  • Robertshaw® Voltage Combination Gas Controls

    Robertshaw® Voltage Combination Gas Controls
    See all 4 items in product family
    Robertshaw® Voltage Combination Gas Controls Are Used Replacements For Competitive Gas Valves.

    Includes manual gas cock, automatic pilot safety valve and silent line voltage operator. Controls combine into one compact valve. Automatic pilot valve provides gas shutoff in case of pilot outage. Pilot outlet, pilot gas filter and pilot adjusting key are standard. Slotted safety magnet included. 120 V. Can be mounted in any position except upside down.

    Click for more
  • Robertshaw® Pilot Ignition Gas Valves

    Robertshaw® Pilot Ignition Gas Valves
    See all 2 items in product family
    Gas Valves Provide Gas Flow Control For Furnaces, Heaters, Cooking Units And More.

    Gas Valves are available in a variety of styles. Robertshaw® Pilot Ignition Gas Valves include a manual valve, pilot valve, dual automatic valves and a main gas pressure regulator. Compact swing radius of 3-9/16" to enable it to fit a wide range of OEM replacement applications.

    Click for more
  • Robertshaw® 24 VAC & 12 VDC Operator

    Robertshaw® 24 VAC & 12 VDC Operator
    See all 1 items in product family
    Robertshaw® 24 VAC And 12 VDC Operator Regulates Gas Flow.

    Robertshaw® 24 VAC And 12 VDC Operator replaces manual gas valves for improved user safety. Gas actuator operates on either 24V AC or 12V DC power for long lasting dependability. Actuator allows for thermostatic regulation of gas supply for more precise control. Ambient temperature is -40 to 175°.

    Click for more
  • Dual Direct Ignition Valves

    Dual Direct Ignition Valves
    See all 1 items in product family
    Honeywell Universal Electronic Ignition Combination Gas Controls Replace Virtually Any Direct Spark (DSI), Hot Surface (HSI) or Intermittent (IP) Gas Control In 24V AC, Gas-Fired Appliances.

    Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Features a 4" swing radius to allow easy rotation into position inside the tightest furnace vestibules. Internal inlet screen blocks contaminants in gas line from entering valve. Adjustments and wiring connections are accessible from top of control. Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Works with natural or LP gas and includes converter kit to adapt from natural to LP gas. Model VR8245M2530 is a universal electronic ignition gas control used in gas-fired appliances with capacities up to 150 cu ft/hour at 1 inch wc pressure drop (4.2 cu m/hour at 0.25 kPa) for natural gas.

    Click for more
  • Universal Retrofit Ignition Pilot System

    Universal Retrofit Ignition Pilot System
    See all 2 items in product family
    Universal Retrofit Ignition Pilot System Provides Electronic Control Of Intermittent Pilot Ignitions.

    Universal Retrofit Ignition Pilot System are constructed with cast aluminum in straight-through valve pattern for long lasting durability. Complete kits convert conventional standing pilot system to intermittent pilot system. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances. Y8610U kits for use with natural or LP gas. Provides 100 percent pilot gas shutoff if pilot fails to light. After 6-minute delay, trial for ignition is repeated. Ignition trail/delay sequence repeated until appliance lights or call for heat is removed. Available inlet outlet sizes are 1/2 x 1/2 and 1/2 x 3/4 . Application type is Natural/LP Gas . Voltage is 24 VAC

    Click for more
  • Oil Valves

    Oil Valves
    See all 2 items in product family
    Honeywell Magnetic Valves Provide On-Off Control Of Oil Flow To Domestic Oil Burner Equipment.

    Valves are used for line voltage applications. Valve can be mounted in any position due to the heavily loaded spring plunger that maintains valve seating when the coil is de-energized. Valve may be pipe-mounted or mounted on bracket support (brackets not included). Powerhead assembly can be rotated 360 degrees. Solenoid coil is field-replaceable without removing the valve body from piping connections. V4046A features an integral thermistor that delays valve opening approximately 6 seconds. V4046B opens immediately when energized.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

6930 Results 24 72per pg

Sort By: 
1 2 3 4 ...

6930 Results 24 72per pg