Browse HVAC/R Controls

(2,529 items)

Narrow Your Results

Availability

Country of Origin

Low Pressure PSIG (KPA)

High Pressure PSIG (KPA)

  • Less...
  • More...

Switch Opens On

PSIG (KPA) Range

  • Less...
  • More...

Range IN. WC (KPA)

Capillary Length Feet

Maximum Bellows Overrun Pressure PSIG (KPA)

  • Less...
  • More...

Switch Action

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Air Conditioning Pressure Cutout Controls

    Air Conditioning Pressure Cutout Controls
    See all 6 items in product family
    Air Conditioning Pressure Cutout Controls Are Used For Air Conditioning Pressure Control, Refrigeration Pressure Control And Head Pressure Control Applications.

    Air Conditioning Pressure Cutout Controls are made of black phenolic resin spring clip snap-on insulated terminal cover for long lasting durability and accurate repeatability. Compact size with trip-free manual reset, dust-tight contact unit with quick connect connectors, and a 36" or 42" capillary with 1/4" sweat section. Set point is adjustable by screwdriver. For use with non-corrosive refrigerants. Available in several different combinations of switch actions and pressure connections.

    Click for more
  • Pressure Transducer

    Pressure Transducer
    See all 1 items in product family
    Pressure Transducer Is Widely Used In Building Energy Management Systems.

    Pressure Transducer is temperature compensated to 0.033% FS/°F thermal error over a 0 to 150°F temperature range for long lasting durability. Control accurately measures pressures and flows necessary for efficient building pressurization and air flow. Stainless steel sensor and diaphragm ensure precise operation. Glass filled polyester case is fire retardant for safety.

    Click for more
  • Supco Pressure Switches

    Supco Pressure Switches
    See all 37 items in product family
    Supco Pressure Switches Are Used As Replacements And For Use In Fan Cycling And Other Pressure Applications.

    Supco Pressure Switches are commercial grade to provide long lasting durability. Replaces hundreds of small footprint air switches. Includes springs and orifice restrictors and hardware kit. Variety of types available.Tolerances are 5, 5 PSI, 10, 15 PSI and 15. Package quantity is 1. Open and Closed PSIs vary per type.

    Click for more
  • TPI Low Voltage Relays

    TPI Low Voltage Relays
    See all 4 items in product family
    TPI Low Voltage Relays Provide Smooth Operation.

    TPI Low Voltage Relays feature built in transformers for long lasting durability. Mount remotely or in the factory provided gray metal box. Available switches are Single or Double. Amps are 25 per switch. Temperature range of 50 to 90°. cULus approved. One year limited warranty. Specifications vary per model.

    Click for more
  • Pressure Sensing Switches & Probes

    Pressure Sensing Switches & Probes
    See all 10 items in product family
    Pressure Sensing Switches & Probes Are Used For HVAC Energy Management and DDC Applications.

    Pressure Sensing Switches & Probes kits have all hardware necessary to install and apply. Includes Individual Carton with Label Product Instruction Manual, Field Adjustable NS2-0000-01 Switch, Black Set Point Adjustment Screw, Hexagon Adjusting Wrench, Color-Coded Set Point Range Springs, Half Strap Mounting Bracket, Angle Mounting Bracket, Mounting Screw for Optional Brackets, #6 x 3/8" Air Switch Mounting Screws and Pairs of Color-Coded Orifices (Green, Gray, Red, Blue). SPDT contract arrangement or SPST manual reset. Connections are 2 or 3 Screw-type terminals with cupwashers, Standard quick-connect terminals or Male quick-connect terminals. Max operating temperatures are 0.5 and 1.

    Click for more
  • Differential Pressure Controls

    Differential Pressure Controls
    See all 8 items in product family
    Differential Pressure Controls Are Used For Air Conditioning And Refrigeration Applications.

    Differential Pressure Controls measure the pressure difference between supply lines and return lines. A change in differential pressure will reposition the switching mechanism to cause corrective action of the supplementary control equipment. Load carrying contacts provide direct control of AC motors within the control rating providing full adjustability through all pressure ranges and minimum differential. Manual reset models are ¿trip-free¿ for higher accuracy and ease of operation. Universal mounting bracket included. Available in a variety of switch action types and switch differentials.

    Click for more
  • Beacon High Pressure Controls

    Beacon High Pressure Controls
    See all 13 items in product family
    Beacon High Pressure Controls Provide Reliable Control Over A Variety Of HVAC Systems.

    Beacon High Pressure Controls are small and lightweight for direct mounting, with excellent set point repeatability and stability. High pressure SPST open on pressure rise. 1/4" female SAE connection. High pressure controls feature snap-acting hermetically-sealed sensor made using stainless steel. Ambient temperature range is 20°F to 176°F. Fluid temperature range is 60°F to 250°F. Beacon high pressure controls are available in a variety of PSI options.

    Click for more
  • Pressure Controls

    Pressure Controls
    See all 29 items in product family
    Pressure Controls Are Used For Air Conditioning And Refrigeration Applications.

    Pressure Controls are made of a set of switch contacts that open and close by the movement of pressure actuated bellows. Full adjustability throughout the pressure range, adjustable differential and structure provide long lasting durability. Load-carrying contacts provide direct control of AC motors within the control rating, and are available with either close high-open low, open high-close low, or SPDT contact action. Universal mounting bracket included. Available for a variety of HVAC applications.

    Click for more
  • Mounting Probe Kit

    Mounting Probe Kit
    See all 3 items in product family
    Mounting Probe Kits Are Used For Liquid Level Control For Open And Closed Tanks And Sumps.

    Mounting Probe Kits are made of steel for long lasting durability. Remote Mounting Kit provides 4 in. flanged sensing tube, two barbed fittings, two No. 10 screws, and a gasket .Packing nut assembly used in applications where temperature does not fall below -35°F (-37°C) and Maximum liquid pressure limit 150 PSIG (1034 kPa). Use with Style 1, 3/8 in. diameter bulb for direct immersion application. A19s require models with support tube; A70sand A72s do not need support tubes. Types are Packing Nut Assembly and Remote Mounting Probe Kit. Sizes vary per type.

    Click for more
  • Encapsulated Pressure Switches

    Encapsulated Pressure Switches
    See all 13 items in product family
    Encapsulated Pressure Switches Are Used For Low Limit, High Limit, And Fan Cycling Control In A Variety of Commercial Refrigeration Applications.

    Encapsulated Pressure Switches are nonadjustable, SPST, direct-mount switches for use with noncorrosive refrigerants. The switches are available with automatic reset in both open low and open high configurations and manual reset with open high action. Compact size allows for direct mounting, and trip-free manual reset contacts cannot be overridden by continued depression of the reset button. Use with all non-corrosive refrigerants, the encapsulated switch is dust tight. Electrical connections are made to 48 in. leads. Open and Close settings vary. Available in a variety of styles.

    Click for more
  • Low Pressure Controls

    Low Pressure Controls
    See all 13 items in product family
    Low Pressure Controls Open Or Close Electrical Circuits From A Change In Operating Air Pressure.

    Low Pressure Controls are used to control pumps or small air compressors in pneumatic systems. Beacon Low Pressure Switches are small and lightweight for direct mounting, with excellent set point repeatability and stability. 1/4" female SAE connection. Low pressure switches feature a snap-acting hermetically-sealed sensor made using stainless steel. Choose from several PSI options. Low Pressure Controls are equipped with a universal mounting bracket and barbed fitting, with the snap-acting switch in a protective enclosure. Visible calibrated adjustable range scale ensures ease of operation. Low pressure controls are available with several types of pressure connectors.

    Click for more
  • Lube Oil Pressure Controls

    Lube Oil Pressure Controls
    See all 10 items in product family
    Lube Oil Pressure Controls Provide Pressure Protection For Refrigeration Compressors.

    Lube Oil Pressure Controls are available in several varieties to suit any number of applications. P128 and P145 series controls provide dependable low pressure lube oil cut-out for pressure lubricated refrigeration compressors. Ambient compensated time delay relay and trip-free manual reset provide ease of use and accurate readings. 1/4" male flare pressure connection may be used with a refrigerant hose or cap tube. P128 Series offers adjustable range settings. P545 Controls feature SPDT relay contacts for liquid line solenoid and alarm applications.

    Click for more
  • Condenser Fan Cycling Controls

    Condenser Fan Cycling Controls
    See all 16 items in product family
    Condenser Fan Cycling Controls Are Used For Commercial Refrigeration And Air Conditioning Applications.

    Fan Cycling Controls are available in a variety of options. Beacon Fan Cycling Pressure Switches are small and lightweight for direct mounting. Switches are made with a 1/4" female SAE connection and a snap-acting hermetically-sealed sensor made using stainless steel. Available in several PSI options. Condenser Fan Cycling Controls are made with all-steel case and cover for long lasting durability for internal components. Visible pressure scale is Sight-Set calibrated for higher accuracy, and can be adjusted through the range. Available in a variety of available pressure connection styles in several pressure ranges, compatible with most common refrigerants. Ammonia compatible models available.

    Click for more
  • Lube Oil Pressure Cutout Controls

    Lube Oil Pressure Cutout Controls
    See all 16 items in product family
    Lube Oil Pressure Cutout Controls Measure Pressure Available To Circulate Oil Through Lubrication Systems.

    Lube Oil Pressure Cutout Controls provide pressure protection on refrigeration compressors. Built-in time delay switch allows controls to accurately compensate for ambient temperature and provides pressure pick up on starts and avoids shutdowns. Controls are made with black phenolic resin spring clip snap-on insulated terminal cover for long lasting durability. Accurate repeatability and compact size with ¿trip-free¿ manual reset and dust-tight contact and adjustable set point. P28 Series Controls feature direct-reading scale indication and available replacement timing delays. P45 Series Controls feature universal mounting and ambient compensated time delay.

    Click for more
  • Low Pressure Control with Time Delay

    Low Pressure Control with Time Delay
    See all 6 items in product family
    Low Pressure Controls With Time Delay Are Used For Oil Pressure Lubrication In A Variety Of Industrial Equipment.

    Low Pressure Controls are single unit mounting and wiring for easy installation. Made with a dust-protected snap action switch for long lasting durability. Low pressure control has time delay and manual reset lockout, direct reading scale indication and trip-free manual reset. Replacement timing relays available. A drop in pressure energizes the time delay relay and opens a contact after the time delay, shutting down the equipment. The time delay prevents shutdowns due to momentary fluctuations in system pressures. Timing mechanism can be easily removed and replaced in the field. Simple, single pointer scale indicates cutout pressure. Available with a variety of time delay settings.

    Click for more
  • Sensitive Pressure Switches

    Sensitive Pressure Switches
    See all 7 items in product family
    Differential Pressure Switches Sense Pressure And Air Flow In Ducts.

    Differential Pressure Switches are made for long lasting reliability and dependability. Feature direct reading scale indication, dust-protected snap action and switch trip-free manual resets. Low pressure control with time delay and lockout requires manual reset. Time delay prevents shutdowns due to momentary fluctuations in system pressures. Available in a wide selection of units with variousOutputs, Set Point and Throttling ranges.

    Click for more
  • Electronic Pressure Controls And Transducers

    Electronic Pressure Controls And Transducers
    See all 11 items in product family
    Electronic Pressure Controls And Transducers Are Used For Dual Static Pressure Control, Building Pressurization, Damper Positioning And Flow Valve Positioning.

    Electric Pressure Controls and Transducers are used in conjunction with one another for controlling a variety of single and multi-stage HVAC and refrigeration applications. Electronic Pressure Transducers provide control signals to fan speed control in air conditioning and refrigeration applications. Electronic Pressure Controls are available in several varieties for controlling condenser fans, pressurization, compressor unloading and more. Controls are available as Electronic Pressure Controls or Electronic Proportional Plus Integral Pressure Controls specifically for Static Pressure and PSI.

    Click for more
  • Single-Point Differential Lube Oil Pressure Switches

    Single-Point Differential Lube Oil Pressure Switches
    See all 3 items in product family
    Single-Point Differential Lube Oil Pressure Switches Are Used For Dual Static Pressure Control, Building Pressurization, Damper Positioning And Flow Valve Positioning.

    Single-Point Differential Lube Oil Pressure Switches continuously monitor net luve oil pressure. Control holds to a setpoint, regardless of load shifts on a system. Field selectable proportional only or proportional plus integral control. surface of DIN rail mounting and ten segment LED displays percent of output signal provide accuracy and ease of use. Wiring harness included. Available in three Differential Pressure options.

    Click for more
  • Packard® Switch Kits

    Packard® Switch Kits
    See all 8 items in product family
    Packard® Switch Kits Are Used For Controlling Various HVAC Applications.

    Adjustable Switch Kits are made with an SPDT (Single Pole Double Throw) connection. Available connections on adjustable switch kits are Screw Top With Cup Washers, 1/4” Quick Connect or Three 90° Male Quick-Connect. Fixed Set Point Switch Kits are made with an SPDT (Single Pole Double Throw) configuration and a 90° male quick-connect connection. Operating temperature range is -40°F to 180°F. Field-Adjustable Manual Reset Kits are made with an SPST (Single Pole Single Throw) configuration and feature a screw top connection with cup washers.

    Click for more