Browse Pipe Freeze/Roof & Gutter De-icing

(74 items)

Narrow Your Results

Availability

Country of Origin

Voltage

Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Raychem® Wintergard Wet® Heating Cables

    Raychem® Wintergard Wet® Heating Cables
    See all 6 items in product family
    The Solution For Freeze Protecting In Wet Outdoor Locations Including Drain Lines And Marine Applications. Can Be Used For Roof & Gutter De-Icing.

    Used for providing freeze protection of metal or plastic pipes in wet environments and de-icing drain lines. High heat output makes these heating cables used for use on a wide range of pipe diameters including unheated water supply lines in parking garages. Offers a maximum bend radius of 5/8”. Self-regulating design eliminates overheating. Bus wires are made with 16 AWG nickel-coated copper. Conductive polymer core automatically adjusts heat output. Parallel circuitry allows you to cut to desired length. Tinned-copper braiding inside waterproof polyolefin outer jacket for outdoor use. 6 watts heat per foot. Choose 120V or 240V. UL Listed, CSA Certified. 2 Year Limited Warranty.

    Click for more
  • Raychem® Gardian™ Preassembled Heating Cables

    Raychem® Gardian™ Preassembled Heating Cables
    See all 5 items in product family
    Pre-Assembled Heating Cables Are Perfect For Small Applications And Short Pipe Lengths.

    Heating cables are designed for residential and commercial applications for metal and plastic pipe freeze protection for pipes up to 2-1/2” diameter, as well as, roof and gutter de-icing. Used for pipes in unheated attics, basements and garages. Can be used with intake and drain lines, water meters, outside pipes and taps. Offers a maximum bend radius of 5/8”. Self-regulating design eliminates overheating. Conductive polymer core automatically adjusts heat output. Features a waterproof polyolefin outer jacket for outdoor use. Includes 30”L power cord and plug. No assembly required; for pipe freeze applications, simply attach to pipe, insulate it and plug it in. For roof and gutter de-icing applications, Purchase Optional Roof Clips and Downspout Hanger Bracket. 120V. UL Listed, CSA Certified. 2 Year Limited Warranty.

    Click for more
  • General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines

    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines
    See all 2 items in product family
    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines Are Used For Safe And Easy Thawing Of Frozen Pipes.

    General Pipe Cleaners Hot-Shot™ Pipe Thawing Machines are solidly manufactured for long lasting dependability. Saves time and money by eliminating the need to tear up floor, break through walls and digging up pipes in frozen ground. No need for hazardous blow torches. Simply attach the pipe clamps and plug it in to unfreeze pipes in minutes. Thaws 1-1/2" diameter lines. Offers thermal overload protection and circuit breakers. 115V. Available in 300/400 and 320 amp unit.2 Year Limited Warranty.

    Click for more
  • Raychem® Heating Cable Accessories

    Raychem® Heating Cable Accessories
    See all 12 items in product family
    Power Connection kits include Gel-Filled End Seal to help seal heating cables that are cut for desired length. 120V Plug-In Power Connection Kit includes built-in ground fault equipment protection (GFEP) and end seal for one heating cable circuit. Enable easy cable cutting and grounded plug installation. Plug-In Kit powers up to 125’ of heating cable. Hardwire Connection Kit can be used with 120V Junction Box. Junction box is outdoor rated with built-in ground-fault protection for hardwire connection of all 120V heating cables. Plug-In GFCI Adapter converts unprotected duplex receptacle into GFCI protected receptacle. For use with 120V Pre-Assembled Heating Cables. Roof Clips allow easy roof surface attachment of WinterGard Wet & Pre-Assembled Heating Cables in roof and gutter de-icing applications. Fiberglass Application Tape attaches heating cable to pipes. Includes one 66’L roll of tape and 10 warning labels.

    Click for more
  • King Self Regulating Preassembled Heating Cables

    King Self Regulating Preassembled Heating Cables
    See all 6 items in product family
    King Self Regulating Preassembled Heating Cables Are Used For A Variety Of Pipe Freeze Protection And Roof Or Gutter De-Icing Applications.

    King Self Regulating Preassembled Heating Cables are made for long lasting durability and dependability. Heat output increases or decreases automatically based on changes in climate conditions to ensure maximum efficiency. Suitable for use on metal and plastic pipes and metallic and non-metallic gutters and downspouts. 16 gauge heating cable buss wire. 120V cables are available in 6, 12, 18, 24, 50, 75 and 100 foot lengths. 2 Year Limited Warranty.

    Click for more
  • Heating Cables

    Heating Cables
    See all 11 items in product family
    Heating Cables Provide Safe And Effective Prevention Of Freezing For Pipes, Gutters And More.

    Heating Cables are available in a variety of sizes and styles for safe thawing of Pipes, Roofs and Gutters. Available in lengths ranging from 12' up to 200'.

    Click for more
  • Raychem® Wintergard Plus® Heating Cables

    Raychem® Wintergard Plus® Heating Cables
    See all 6 items in product family
    Great For Large Metal Or Plastic Piping Up To 8 Inches In Diameter In Dry Locations.

    Designed for demanding residential and commercial applications. Features a durable metal braid outer construction for strength. Self-regulating design eliminates overheating. Conductive polymer core automatically adjusts heat output. Parallel circuitry allows you to cut to desired length. 6 watts heat output per foot. Choose 120V or 240V. UL Listed, CSA Certified. 2 Year Limited Warranty.

    Click for more
  • Raychem® Wintergard® Heating Cables

    Raychem® Wintergard® Heating Cables
    See all 2 items in product family
    Used For Metal Or Plastic Piping Up To 2-1/2” In Diameter In Dry Locations Including Unheated Warehouses And Facilities.

    Allows design flexibility with cut-to-length capability. Provides an economical solution for winterizing cold-water, served and wastewater lines. Helps freeze-protect water service systems in both residential and commercial applications. Self-regulating design eliminates overheating. Conductive polymer core automatically adjusts heat output. Parallel circuitry allows you to cut to desired length. 3 watts heat output per foot. 120V. UL Listed, CSA Certified. 2 Year Limited Warranty.

    Click for more
  • PowerBlanket® Pipe Heater Wrap

    PowerBlanket® Pipe Heater Wrap
    See all 13 items in product family
    Powerblanket's® Heat Spreading Technology captures the heat most other systems let escape. The end result is a more efficient and reliable method for thawing and heating pipes, even in the most severe weather conditions. Effective at temperatures down to -40°F/-40°C, Powerblanket® heated pipe, valve & wellhead wraps allow workers to shutdown equipment for repairs without the fear of lines freezing. Engineered for thawing & freeze prevention Powerblanket's® "SMART" RAPID-RAMP® HEAT TECHNOLOGY pipe wraps bring pipelines and materials to desired temperatures faster than conventional methods, allowing for rapid thawing and more efficient flow control. Flow control is critical to any oilfield, mining, or manufacturing operations. Downtime costs due to frozen and broken lines and pumps can be enormous. Powerblanket's patented GreenHeat Tecnology delivers a barrier of uniform directional heat where it's needed most - to prevent fluids from freezing and to ensure optimal flowability. No more expensive crews to install heat trace and insulation. Repair work won't involve tearing everything off and starting over from scratch. Powerblanket® PIPE WRAPS are easy to install, uninstall, and reinstall at only a fraction of the cost of expensive heat trace systems. Powerblanket® protects wellheads, tanks, manifolds, pumps, tubing bundles, valves, and pipelines from harsh outdoor weather. Heat & insulate process flow equipment with Powerblanket's flexible wrap-around heaters to ensure maximum up-time. Certified to UL/CSA safety standards.
    Click for more
  • Foam Insulation Tape

    Foam Insulation Tape
    See all 1 items in product family
    Nu-Calgon Foam-Tite® Foam Insulation Tape 4219-12 - 2" x 1/8" x 30' Roll

    Foam-Tite insulation Tape provides the service technician with a quality yet economical solution to one of the most common HVACR application problems: sweating or condensation on air conditioning, refrigeration, chilled water or other cold lines. Because of its excellent insulation properties, it can also be used on hot water lines for insulation against heat loss.

    Keeps cold lines cold and hot lines hot. It can be overlapped or the edges can be butted. The amount of tape that will be required and the style of wrap (over-lapped, butted or both) will depend upon relative humidity, ambient temperature and the temperature of the pipe to be covered. Service temperatures can be as low as -15°F with a high continuous temperature of 160°F.

    Features:
    • Closed cell construction foam tape
    • Stops sweating and condensation on refrigeration or other cold lines
    • Insulates against heat loss
    • Temperature range of -15°F to 160°F
    • Self adhesive and easy to apply
    • Use on all sizes of tubing, pipes, tees, valves and fittings
    Click for more
  • FrostGuard™ Preassembled Heat Cables

    FrostGuard™ Preassembled Heat Cables
    See all 8 items in product family
    FrostGuard™ Self Regulating Preassembled Heating Cables Are Used For A Variety Of Commercial And Residential Applications Including Pipe Freeze Protection And Roof Or Gutter De-Icing

    FrostGuard™ preassembled heat cables are made of high quality materials for long lasting durability and corrosion resistance. Cables prevent pipe damage and costly repairs associated with freezing temperatures. Units can be applied to metal or plastic water pipes for freeze protection as well as roof and gutters for de-icing. Self-regulating technology prevents overheating, improves energy efficiency, and increases cost effectiveness. Hardwire model features power cord for junction box terminating. Includes 6-ft power cord and lighted plug for high visibility. Easy to use, design, and install. No maintenance required. Voltage is 120. CSA approved. Dimensions vary per model.

    Click for more