|
Browse Drum & Barrel (2,243 Items) |
 |
 |
Sub Category |
 |
| Faucets, Gauges & Vents (123) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (4) |
 |
| Thread Inches |
 |
3/4 NPT (27) |
 |
2 NPT (24) |
 |
1-1/2 NPT (12) |
 |
2 NPT/NPS (8) |
 |
2 (6) |
| |
More... |
 |
3/4 (6) |
 |
2 NPT (Male) (2) |
 |
1 NPT, Female Thread (1) |
 |
1-1/2 NPT, Male Thread (1) |
 |
1-1/4 NPT, Slip Mount (1) |
 |
1/2 NPT, Female Thread (1) |
 |
2 NPT, Female Thread (1) |
 |
3 NPT, Female Thread (1) |
 |
3/4 NPT (Male) (1) |
 |
3/4 NPT, Female Thread (1) |
 |
3/4 NPT, Male Thread (1) |
 |
4 NPT, Male Thread (1) |
 |
6 NPT, Female Thread (1) |
 |
6 NPT, Male Thread (1) |
 |
6 NPT, Slip Mount (1) |
| |
Less... |
 |
| Construction |
 |
Poly Vinyl Chloride (27) |
 |
Brass (17) |
 |
Aluminum Bushing, Galvanized Rod, Polypropylene Float (12) |
 |
PVC Bushing, Peek Plastic Rod, HDPE Float (12) |
 |
Polyethylene (9) |
| |
More... |
 |
Stainless Bushing, Stainless Rod, Stainless Float (8) |
 |
PVC Bushing, Peek Plastic Rods, HDPE Float (6) |
 |
Aluminum Bushing, Galvanized Steel Rods, HDPE Float (3) |
 |
Aluminum Bushing, Galvanized Steel Rods, Nitrophyl Float (3) |
 |
Cast-Iron (3) |
 |
Stainless Bushing, Stainless Steel Rods, Stainless Float (3) |
 |
Stainless Steel (3) |
 |
Cast Iron Body, Steel Handle (2) |
 |
Galvanized Steel (2) |
 |
Heavy Gauge Glass & Plated Steel (2) |
 |
Brass/Steel (1) |
 |
Fiberglass Reinforced Polypropylene (1) |
 |
Heavy Gauge Glass & Plated Steel, Zinc Faucet (1) |
 |
Virgin Polyethylene (1) |
 |
Zinc (1) |
| |
Less... |
 |
| Brand |
 |
Action Pumps (3) |
 |
Gizmo Engineering (27) |
 |
Justrite (25) |
 |
Krueger Sentry Gauge (47) |
 |
Lyon (2) |
| |
More... |
 |
Morse (4) |
 |
MTN - National Spencer (1) |
 |
National Spencer - MTN (2) |
 |
Vestil (4) |
 |
Wesco (8) |
| |
Less... |
 |
| Our Price |
 |
Under $9.00 (17) |
 |
$10.00 - $30.00 (27) |
 |
$30.00 - $50.00 (25) |
 |
$50.00 - $70.00 (11) |
 |
$70.00 - $175.00 (28) |
 |
$185.00 - $190.00 (12) |
 |
$210.00 - $220.00 (2) |
 |
Over $295.00 (1) |
 |
 |
|
|
 |
 |
|
 |
More Choices In Drum & Barrel |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
Faucets, Gauges & Vents |
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
|
|
|
 |
| Showing 123 items within 14 product groups |
| |
Drum Faucets |
 |
|
|
|
|
|
Plastic Drum Faucets are for use with non-flammable, corrosive liquids. Polyethylene construction.
Zinc Drum Faucet is ideal for heavy and viscous liquids like oils, light greases, adhesives and other non-flammables.
Non-Corrosive Brass Drum Faucet is perfect for viscous, non-corrosive flammables like paint, heavy oils and adhesives. FM approved. Click for more |
|
|
|
|
Drum Fill Gauge With Self-Closing Faucet |
 |
|
|
|
|
|
Sight gauge shows how much liquid remains in a 30 or 55 gallon drum. Drum gauge fits standard 3/4" NPT bung openings. Zinc plated cast iron body. Heavy-gauge glass tubing is protected with a chrome plated housing to permit use with non-viscous oils. Buna-N seals make this drum gauge ideal for petroleum products. Gauge comes with a brass self closing safety drum faucet.
Click for more |
|
 |
Lyon® Self-Closing Brass Drum Faucets |
 |
|
|
|
|
|
Lyon® Self-Closing Brass Drum Faucet is ideal for Safe Dispensing of Flammable Liquids in Workshops, Studios, Garages and More.
Drum faucet is made using solid brass for lasting durability and strength. Drum faucet features a large lever-type handle which regulates flow by closing automatically when released. Click for more |
|
|
|
|
Drum Vents - FM Approved |
 |
|
|
|
|
|
| Drum vents are available in two styles for use with drums stored in the horizontal or vertical position. Vents are for use with petroleum based liquids and fit standard 2" drum plug openings. Each vent provides automatic pressure relief and manual vacuum relief. Integral flash arrestor helps prevent vapor ignited fire within the drum. Non-sparking brass construction and FM approved. Click for more |
|
 |
Wesco® Horizontal Drum Vent - FM Approved |
 |
|
|
|
|
|
| The Wesco drum vent is used for drums in the horizontal, pouring position. Automatically relieves pressure at 5 psi and maximum flow of 220 CFM at 20 PSI. Manual vacuum relief can be done by lifting and rotating the valve stem. Flame arrestor prevents sparks and flame from igniting the drum contents. Fits 2" bung hole in steel and plastic drums. Non-sparking brass construction and FM approved. Click for more |
|
|
|
|
Wesco® Drum Level Gauges |
 |
|
|
|
|
|
| This drum level gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high. Click for more |
|
 |
Horizontal Drum Tap |
 |
|
|
|
|
|
Open, Drain and Close a Drum while in the Horizontal Position!
This unique product allows you to open a 2" drum bung, empty the contents of the drum, and close the drum bung, all with the drum in the horizontal position. Tap saves time and energy by eliminating the need to rotate the drum into a vertical position to gain access. Click for more |
|
|
|
|
Action Pump Drum Faucets |
 |
|
|
|
|
|
Action Pump Drum Faucets Are Ideal For Maintenance Professionals.
Action Pump Drum Faucets are made of heavy duty materials for long lasting durability. Faucet types available are Virgin Polyethylene, Polyethylene (EPDM) and Aluminum (Viton). Faucets feature 2 NPT (Male) Thread, 1" Discharge Spout and Fits 15/30/55 Gallon Drums. Click for more |
|
 |
Gizmo Drum Vent Caps |
 |
|
|
|
|
|
Gizmo Drum Vent Caps Keep Out Debris, Insects, Seeds And Rain While Allowing Drums or Tanks To Properly Vent.
Gizmo Drum Vent Caps are made of corrosion-proof Poly Vinyl Chloride for long lasting durability and dependability. Temperature range of -40°F to 150°F. Click for more |
|
|
|
|
Morse® Drum Faucets |
 |
|
|
|
|
|
Morse® Drum Faucets Are Ideal For Adjusting Liquid Flow During Drum Dispensing Applications.
Morse® Drum Faucets are constructed of polyethylene or cast iron/steel for long lasting durability. Available for standard 2 in. and 3/4 in. bung sizes on 30 and 55-gallon steel drums. Allow starting, stopping or adjusting flow while dispensing from drum. Click for more |
|
 |
Oil Flow Dispensing Meters |
 |
|
|
|
|
|
Flow Meters are perfect for Service Stations, Automobile Dealerships, Fleet Maintenance, Agricultural and Construction applications.
Multi-purpose oil control meters are designed for dispensing motor oil, gear lube, ATF and glycol.
Digital Flow Meter features an easy to read 3-½" 5-digit sealed display (. Click for more |
|
|
|
|
Justrite® Drum Faucets, Vents and Gauges |
 |
|
|
|
|
|
Justrite® Drum Faucets, Vents and Gauges Are Ideal For A Variety Of Indoor And Outdoor Applications.
Justrite® Drum Faucets, Vents and Gauges are made of brass, polyethylene, cast-iron, galvanized steel or stainless steel for long lasting durability. Variety of fittings available to meet job requirements. Drum fill gauges designed to help avoid overfilling drums. Click for more |
|
 |
Krueger Sentry® At-A-Glance® Drum Barrel Gauges |
 |
|
|
|
|
|
Krueger Sentry® At-A-Glance® Drum Barrel Liquid Level Gauges Are Ideal For Measuring All Types Of Liquid Levels.
Krueger Sentry® At-A-Glance® Drum Barrel Liquid Level Gauges are made for long lasting durability and dependability. Swing arm type mechanical design promotes minimal maintenance, quick installation and easy, economical repairs. Click for more |
|
|
|
|
Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges |
 |
|
|
|
|
|
Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges Are Ideal For Visual Monitoring Of Near Fill Capacity.
Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges are made for long lasting dependability. High level gauge provides visual alert that drum is near full. Click for more |
|
 |
|
|