Browse Floor Care Machines & Vacuums

(2,555 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Cleaning Width

  • Less...
  • More...

Solution Tank Capacity

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Viper Slider Extractors

    Viper Slider Extractors
    See all 2 items in product family
    Viper Carpet Extractors Offer A Compact, Stylish Design That Is Balanced For Ease Of Operation.

    Rotationally molded polyethylene tanks are corrosion and impact resistant. Extractors are powered by a 3-stage tangential discharge motor that offers 118" water lift. Carpet extractors offer simple, easy to use controls. Viper carpet extractors feature 10 gallon solution tank and a 7 gallon recovery tank. Includes 50'L safety yellow power cord. Box Carpet Extractor is made for contractor use with an included 15'L vacuum hose and 15'L solution hose. Offers 1,300 Sq. Ft. per Hour coverage. Includes 12" stainless steel wand. Self Contained Extractor features a 16" stainless steel shoe and a cylindrical brush with 1/8HP brush motor that provides up to 2,000 sq. ft. per hour coverage. 110V. 3 Year Motor Limited Warranty.

    Click for more
  • Hoover® Steamvac Carpet Vacuum Cleaners

    Hoover® Steamvac Carpet Vacuum Cleaners
    See all 4 items in product family
    Hoover Carpet Steam Vacuum Cleaners Provide Excellent Suction That Deep Cleans Whole Carpets And Spots.

    Hoover vacuums use a powerful motor to propel scrub brushes that wash and wipe away spots and stains. Includes extra long power cords for efficient use in large rooms. Carpet steam cleaners feature a see-through 1 gallon capacity recovery tank that allows you to view the level of cleaning. Steam vacuums include cleaning detergent. 1 Year Limited Warranty.

    Click for more
  • Bissell® Deep Cleaners

    Bissell® Deep Cleaners
    See all 10 items in product family
    Bissell® Deep Cleaners Are Used For Carpet Applications.

    Bissell® Deep Cleaners easily get out the embedded dirt, stains and odors that vacuums can't reach. Cleaners are used on stairs, upholstery, auto interiors, and other hard-to-reach areas. Cleaning paths range from 3" to 12" wide. Tank capacities from 1/4 to 2 gallon.

    Big Green Deep Cleaning Formula acts as a stain-protector, odor neutralizer and de-foamer. The earth-friendly formula contains no dye and is phosphate-free, and is made with biodegradable detergents.

    Click for more
  • Powr-Flite® Carpet Extractor

    Powr-Flite® Carpet Extractor
    See all 4 items in product family
    These Carpet Extractors Clean Everything From Delicate Drapes And Upholstery To Deep, Embedded Dirt In Carpets And Rugs.

    10 Gallon Upright Carpet Extractors feature dual 2-stage vac motors to provide excellent solution recovery, allowing carpets to dry faster. Large “stair climbing” wheels get you up and down stairs with ease. Model 442191 feature Perfect Heat technology. These motors produce enormous amounts of heat. Perfect Heat technology captures this heat and uses it to heat the water used to clean the carpets. Model 442192 features 1750 watt electric heat for extra cleaning ability. Hot water adds cleaning power by dissolving soil and actually reduces the levels of biological contamination in the carpeting.

    9 Gallon Self-Contained Carpet Extractor is made with a compact, heavy duty polyethylene body for easy transport and storage. This carpet cleaner features a see-though recovery tank lid and fingertip controls for easy access. Floating brush provides superior carpet agitation.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Clarke® Carpet Extractors

    Clarke® Carpet Extractors
    See all 10 items in product family
    Clarke® Carpet Extractors Are Used For Soil And Water Removeal In Janitorial And Maintenance Applications For Commerical Or Residential Floor And Carpet Care.

    Clarke® Carpet Extractors are self-contained portable extractors for facilities and areas. Compact and lightweight construction provide easy maneuverability. 18" cleaning path provides ease of use for cleaning office spaces, libraries, hotel rooms and more. Simple tank filling, tools-free brush and vacuum shoe removal and intuitive controls provide optimum performance. Laminar flow technology guarantees enhanced water pick-up for faster drying times and mold prevention. Single spray jet technology ensures consistent coverage without overlaps, streaking, or clogging. Solution tank capacities range from 1 - 20 gallons. Recovery tank capacities are 1, 4, 7, 10, 11 and 16 gallons. Cleaning capacities up to 10800 sq. ft. Water lift ranges from 70 - 200. An optional hard floor kit extends the Clean Track's application flexibility, quickly converting it to a hard surface cleaner for tiled and grouted floors. Extractors are CRI-SOA certified.

    Click for more
  • NaceCare™ Carpet Extractors

    NaceCare™ Carpet Extractors
    See all 15 items in product family
    NaceCare™ Carpet Extractors Are Used For Cleaning Large Amounts Of Carpeting In Commercial Locations.

    NaceCare™ Carpet Extractors are constructed of polypropylene for long lasting durability. Powerful motor provides up to 135" water lift and up to 212 CFM of airflow for efficient soil recovery and faster drying times. Tank supplies adequate solution/water amounts for ultimate extracting results. Tank capacities are 1.6, 4, 8, 12 and 18 Colors are Blue and Green/Black Available motor powers are 1.61 HP, 1.81 HP, 2.10 HP and 2.68 HP Warranties vary per vacuum model and parts.

    Click for more
  • Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher

    Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher
    See all 1 items in product family
    Boss Cleaning Equipment Gloss Boss® Floor Machines And Accessories Are Used For A Variety Of Floor-Cleaning Applications.

    The mini Gloss Boss® scrubs, cleans and polishes tile, wood, marble and other hard floors. It removes with ease the most stubborn spots and stains from carpets. Dual counter rotating 470 RPM nylon brushes for deep-down cleaning. Motor turns on by a simple tap of foot pedal and lowering the steel handle. Lightweight (7.6 lbs) and compact design allows cleaning in tight, congested areas. 18 foot cord for operating in large areas without changing outlets. The unit is equipped with two nylon scrub brushes, two microfiber pads for hard floors, two wide-area carpet cleaning bonnets, and two felt pads for wood floors.

    FREE GIFT – MopBoss 16” Spray Mop System Effective Oct. 20 - Dec. 31, 2015

    The lightweight MopBoss spray microfiber cleaning system offers more hygienic cleaning than the conventional mop. Includes 22 oz. refill tank accommodates any cleaner, Aluminum handle with built-in spray mechanism, Retractable handle for easy storage, 1 - 16" microfiber mop and 1 -16" microfiber dust mop.
    Click for more
  • Powr-Flite® Box Extractors

    Powr-Flite® Box Extractors
    See all 3 items in product family
    Powr-Flite® Box Extractors Are Known For Their Heavy-Duty Fiberglass Housing That Provides Long Lasting Professional Results.

    Box extractors are made to last using fiberglass over a tubular steel frame. These carpet extractors feature independent motor and pump switches. Front and rear carry handles and swivel casters provide mobility and easy loading and unloading. Extractors feature an electrical receptacle to power accessories, including the Powr-Brush (269101) sold separately. Includes 30’L 120V power cord and 12"W stainless steel wand. 5 Gallon Extractor features a 3-stage motor that offers 92 CFM with 136” waterlift and 45 psi. 10 & 15 Box Extractors feature dual 2-stage motors that offer 97 CFM with 150” waterlift and 100 psi. UL listed. 1 year parts and labor warranty. 5 Year Limited Warranty housing and frame.

    Click for more
  • KleenRite Carpet Extractors

    KleenRite Carpet Extractors
    See all 7 items in product family
    KleenRite Carpet Extractors Remove Water And Dirt During Commercial Or Industrial Floor Care Applications.

    KleenRite Carpet Extractors have rotationally molded polyethylene tanks and bases for lasting durability. Large dome lid provides easy access to waste tank. High quality brass fittings resist rust and corrosion for reliable floor care. Handle mounted switches (on most models) provide convenient operator access to floor cleaning modes. Hinged clamshell provides easy serviceability. Carpet cleaners are mobile on four wheels for exceptional maneuverability in large facilities. Carpet/Upholstery Extractors, Flood Extractors and Rotary Cleaners listed to meet janitorial maintenance needs. Corresponding accessories Flood Extractor Wand and Upholstery Tools also available. Dimensions vary per model.

    Click for more
  • Viper Wolf™ Carpet Spotter

    Viper Wolf™ Carpet Spotter
    See all 1 items in product family
    Viper Carpet Spotter Cleans Spots, Smudges And Dirt Off Carpets With Ease.

    Compact design with built-in handle and wheels allow easy portability. Twist lock spray jet offers a 5"W cleaning path. Includes 8'L vacuum and solution hoses for long reach. Carpet cleaner includes 1 gallon solution and 1 gallon recovery tanks. 2-stage motor offers 30 psi with 85" water lift. Includes 21-1/2'L safety yellow power cord. 8" wheels for mobility. 110V. 1 year motor Limited Warranty.

    Click for more
  • Powr-Flite® Portable Spotter Extractor

    Powr-Flite® Portable Spotter Extractor
    See all 1 items in product family
    Powr-Flite® Spotter Carpet Extractor Is Portable, Lightweight And Extremely Powerful.

    Portable spotter vacuum is perfect for touch-up cleaning and spot removal. Compact design is used for congested areas where larger extractors won’t fit. Large 3.5 gallon solution and 2.5 gallon recovery tanks provide extended cleaning between refills. 2-stage vacuum motor provides 104 CFM with 89” waterlift and 55 psi. Aluminum telescopic handle makes transporting a breeze; slides back into the unit for storage. Expandable solution and vacuum hose stretches from 2-1/2’L to 10’L. 1 Year Limited Warranty.

    Click for more
  • Powr-Flite® Power Extractor Brush

    Powr-Flite® Power Extractor Brush
    See all 1 items in product family
    Extractor Brush Adds Extra Cleaning Power Of Cylindrical Brush Scrubbing To Cold Water Extractors.

    Powered extractor brush can be used with any upright or box carpet extractor using cold water. Carpet e extractor brush includes 25’L combination vacuum/solution hose with power cord for easy connection to extractors of all brands. Powered brush features a 17’W cleaning path with 5 spray jets for full solution recovery. Stainless steel chassis provides long life. 1300 RPM brush powers out dirt and grime from carpets. Solution control switch eases operation.

    Click for more
  • Dri-Eaz Carpet Extractor

    Dri-Eaz Carpet Extractor
    See all 1 items in product family
    Dri-Eaz HVE 3000 Carpet Extractor, 12 Gallon - F479

    Portable Flood Pumper and Inline Truckmount Booster. The HVE 3000 combines powerful productivity functions to make it one of the most versatile extractors available. Includes (1) 25 ft. section of 2 in. vacuum hose with cuffs.

    Features
    • Easiest cleanout filter. Just pop the clamps on the clear plastic cover and lift out the basket for rinsing.
    • A high flow, high volume clog-resistant sump pump handles up to 1/2" solids.
    • Rugged construction. Rotomolded housing resists dings and scratches. Low center of gravity provides balanced transport; easy on stairs.
    • Bypass the truckmount waste tank for black water flood extraction to keep the tank clean.


    Click for more