Browse Floor Care Machines & Vacuums

(2,237 items)

Narrow Your Results

Availability

Country of Origin

Horsepower

  • Less...
  • More...

Cleaning Width

Brand

Our Price

Go

Recently Viewed

Categories

  • ESD Computer Vacuums

    ESD Computer Vacuums
    See all 4 items in product family
    Conductive Path-To-Ground Connection Eliminates Static Electricity That May Cause Damage To Sensitive Electronic Components.

    Used for cleaning computers and other static sensitive equipment. ESD vacuums dissipate static electricity to prevent damage to your valuable equipment. HEPA Vacuums offer HEPA filtration with 99.7% efficiency at .3 micron. Express Vacuum is compact and lightweight to move where you need it. High Capacity Vacuum features a replaceable 7 gallon HEPA tank that offers efficient filtration with more power, quiet operation and long term use with less maintenance.

    Click for more
  • Metro® DataVac® ESD Anti Static Computer Vacuum

    Metro® DataVac® ESD Anti Static Computer Vacuum
    See all 3 items in product family
    Metro® DataVac® ESD Vacuums Are Safe For Use On Computer And Electronic Systems.

    These ESD vacuums keep your high tech equipment safe and running smoother, longer. ESD vacuums include anti-static wrist strap to ground the operator from generating static. Break-proof all-steel body with 12 ft. long heavy duty, 3-conductor power cord. Tool kit includes crevice tool, dust brush, 4-piece micro tool kit, shoulder & wrist strap and disposable bags. Made in the USA.

    Click for more
  • Metro® DataVac® Computer Cleaning Vacuum Blower

    Metro® DataVac® Computer Cleaning Vacuum Blower
    See all 6 items in product family
    Clean Computers, Servers, Printers And All Sensitive Electronic Equipment With These Vacuum Blowers.

    All steel vacuums with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. UL listed.

    DataVac® Vacuum Blowers offer triple filtration systems using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit features flexible hose, two 20” extension wands, attachment nozzles, dusting brush, crevice tools, 4-piece micro tool kit, shoulder strap and 2 disposable filter bags. DataVac Pro Toner Vacuum Blowers include toner kit to pick up dangerous toner powder from duplicating systems. Offers 99.9% efficiency on particles to 3 microns. Pro Toner Vacuums are available with or without a soft nylon carry case with comfortable shoulder strap and attachment storage pockets. Made in the USA.

    Click for more
  • Metro DataVac® Electric Duster®

    Metro DataVac® Electric Duster®
    See all 2 items in product family
    Metro DataVac® Electric Duster® Is Used For All Computer, Electronic, Audio, Video And Digital Camera Equipment.

    Electric duster blows clean, dry, filtered air. The powerful 0.75 HP, 500 watt electric motor blasts off dust, dirt and debris. Features all steel power duster with 12' power cord, Air-Pin-Pointer, 7/8" Air-Concentrator nozzle, Air-Flare nozzle and 4 piece micro-cleaning tool kit. Condensation-Free, contains no dangerous propellants. Available in Standard or ESD Safe duster. 5 Year Limited Motor Warranty. Made in the USA.

    Click for more
  • MetroVac Air Force® Blaster Blower Systems

    MetroVac Air Force® Blaster Blower Systems
    See all 4 items in product family
    MetroVac Air Force® Blaster Blower Systems Effectively Remove Fibers, Dust And Debris From Clothes, Surfaces Or Components.

    Air Force® Blaster Blower Systems are safe to use and requires less energy than high-pressure air compressors. Blower-driven system offers quieter operation. Powerful airflow delivers a high volume of air at a relatively low pressure – only 3.5, below OSHA standards. Blower systems can safely be aimed at any part of the body; even direct contact with skin poses no hazard (always use caution). Heavy-duty all steel body ensures long-lasting operation. Lightweight and portable, it can be moved easily to any location. Made in the USA.

    Air Force® Sidekick Blower System features a powerful 1.3 Peak HP motor that pumps out 18,000 ft. per minute of warm filtered air. 8 Amps, 950 Watts. Compact, light weight, portable size makes it easy to transport in bikes and cars. Powerful airflow delivers a high volume of air at a relatively low pressure – only 3.5, well below OSHA standards. Includes 14" heavy duty grounded power cord, neoprene blower nozzle and air flare. 1 Year Limited Warranty. Made in the USA.
    Click for more
  • XPOWER Multipurpose Electric Duster & Blowers

    XPOWER Multipurpose Electric Duster & Blowers
    See all 2 items in product family
    XPOWER Multipurpose Electric Duster And Blowers Remove Dust And Contaminants From Keyboards, Electronics, Appliances And More.

    XPOWER multipurpose electric duster and blowers are made of high quality materials for long lasting durability. Electric units eliminate the cost of canned air dusters, provide application diversity and remove airborne contaminants. Styles include Airrow Pro Multipurpose Electric Duster and Electric Duster/Blower. Available speeds are 2. CFM ratings are 90. HP is 3/4. Amps are 4.5. RPMs are 35,000/40,000 and 40,000. Colors are Blue/Green and Green. Power cord length is 10'. Dimensions vary per model.

    Click for more