Browse Floor Care Machines & Vacuums

(2,372 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Floor Burnishers

    Global™ Floor Burnishers
    See all 2 items in product family
    Global™ Floor Burnishers Offer High Speed Operation For Use On Dry Floors Only.

    Heavy duty 1.5HP DC rectified motor with handle mounted circuit breaker for long life and dependable service. Safety lock-out switch on handle with easy access thumb control. Floor buffers include 50'L safety yellow power cord. Plugs into a 120V AC outlet. Wheels allow tilt and roll mobility when not in use. These 20" floor cleaning machines have a 20" deck and flexible pad driver. 2,000 RPM Floor Burnisher features a folding handle for easy storage and passive dust control with cloth collector bag. 110V Motor. CSA listed. 3 Year Parts & 2 Year Labor Limited Warranty.
    Click for more
  • Powr-Flite® Floor Burnishers

    Powr-Flite® Floor Burnishers
    See all 4 items in product family
    Powr-Flite Floor Burnishers Feature Exceptionally Smooth Operation Using a Self-Adjusting Pad Driver That Burnishes Uneven Surfaces Evenly.

    Durable rotationally molded one-piece housing absorbs vibrations for easy operator control. Floor burnishers have a 1.5 HP motor with 20" diameter flexible pad drive. The one-piece all metal handle on these burnishers includes a safety lock-out with easy access thumb action. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. These floor care machines use full pad-to-floor contact to provide a high gloss, wet look shine.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Clarke® Floor Burnishers

    Clarke® Floor Burnishers
    See all 6 items in product family
    Clarke® Floor Burnishers Are Used For Janitorial And Maintenance Applications For Commerical Or Residential Floor Care and Burnishing.

    Clarke® Floor Burnishers are used for hospitals, schools and other areas that require dust-free, quiet and fume-free operation. Available styles are Cord Electric Burnisher or Battery Burnisher. Each style has 20 inch cleaning width with passive dust control. Cleaning area capacities are 10000 and 17600 square feet. Superflex safety yellow cord with hospital grade plug included. HPs are 1.5 or 2.15. Weights vary per model.

    Cord Electric Burnisher - 20 inch (51 cm) pad Passive dust control 1,500 rpm 75 foot (23 m) SuperFlex safety yellow cord with hospital grade plug
    Click for more
  • Powr-Flite® Propane Burnishers

    Powr-Flite® Propane Burnishers
    See all 4 items in product family
    Powr-Flite® Propane Burnishers Provide The Best Solution For Your Large Area & High-Speed Floor Care Needs.

    Powr-Flite® propane burnishers feature flexible pad drivers that provide maximum pad-to floor contact, even on uneven floors. Built-in safety features and low noise operation keep working environment safe for operators and customers alike. Dependable engine is EPA and CARB certified and provides years of reliable service. 80% steel safety fill tanks increases operator safety and allows continuous operation. Ergonomic handle easily adjusts to increase operator comfort. Rugged cast aluminum alloy deck for long lasting durability. Tilts for easy pad changes. Burnishers have 12V battery start. Optional Clutch feature for added safety. 2 Year Limited Warranty.

    Click for more
  • NaceCare™ Floor Burnishers

    NaceCare™ Floor Burnishers
    See all 3 items in product family
    NaceCare™ Floor Burnishers Are Used For Commercial Floor Polishing Applications.

    NaceCare™ Floor Burnishers are constructed of heavy duty steel for long lasting durability. Multi-grooved drive belts transmit the power and speed from motor to pad for fast, effortless burnishing on wide range of floor types. Cleaning width is 20" in a blue color finish. Available burnishers are 1,500 RPM and 2,000 RPM with a motor power of 1.5 HP

    Click for more
  • WerkMaster™ Floor Burnishers

    WerkMaster™ Floor Burnishers
    See all 2 items in product family
    WerkMaster™ Floor Burnishers Are Used For Buffing And Polishing Concrete, Terrazzo, Marble, Granite, Stone, VCT Restoration And Cleaning Contractors.

    Floor Burnishers are made of heavy duty steel for long lasting durability. Features ClearSky™ technology to constantly monitor emissions and provide operator with immediate performance feedback for enhanced reliability. Stealth™ Floor Burnishers feature the DustMizer™ centrifugal dust collection system that traps minute particles of debris generated during ultra high speed burnishing operations. The innovative DustMizer™ system, with precision-engineered skirt and deck designs, utilizes the high speed rotation of the pad to direct dust into an easily accessible bag. They deliver up to a 98% reduction in carbon monoxide emissions over conventional propane systems. 18 HP, 603cc engine from Kawasaki with a 2 Year Limited Warranty. Cleaning widths are 21 or 28 inch. RPM is 1700 or 2000. Square foot cleaning per hour is 25,000 or 34,000. Exceeds EPA and OSHA safety standards.

    Click for more
  • Mercury Floor Burnishers

    Mercury Floor Burnishers
    See all 2 items in product family
    Mercury Floor Burnishers Feature Precision-Balanced, Heavy-Duty Motors Which Ensures Reliable, Professional-Quality Performance.

    Floor buffers include a safety-enhanced, interlocking auto-cutoff switch enables both left-and right-hand control. Nonmarking, full-wrap bumpers protect walls and baseboards from scuffs and scrapes. Fully adjustable handle accommodates nearly any user. Burnishers have a balanced all-metal chassis which helps users maintain even pad pressure, enabling more consistent results. Flexible pad holder automatically conforms to floor irregularities.

    Click for more
Featured Items