Browse Floor Care Machines & Vacuums

(2,383 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Size

  • Less...
  • More...

Type

  • Less...
  • More...

Cleaning Width

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Low & High Speed Floor Pads

    Global™ Low & High Speed Floor Pads
    See all 18 items in product family
    Global™ Low & High Speed Floor Pads Are Used for Floor Scrubbing, Buffing, Polishing, Stripping and Burnishing.

    Floor pads are made from 100% post consumer and industrial recycled waste. Maintenance pads utilize water-based latex resins in binding process to eliminate hazardous resins. Made in the USA.
    Click for more
  • 3M™ Low-Speed Floor Pads

    3M™ Low-Speed Floor Pads
    See all 29 items in product family
    3M floor pads offer uniform distribution of mineral abrasives to assure superior performance and long life. Individually separated and coated fibers help produce consistent results. Low speed floor pads work best between 175-600 RPM using rotary or automatic floor machines. High Productivity Stripping Pad is used for heavy finish build-up, quick stripping and stain removal. Brown Stripping Pad is used for wet/dry stripping. Prepares floors for recoating and conforms to uneven floors. Blue Cleaning Pad is for heavy duty scrubbing prior to recoating, heavy duty spray cleaning or foam scrubbing. Red Buffing Pad is designed for spray buffing. Cleans when damp; buffs when dry. Helps clean and remove scuff marks. Green TopLine Autoscrubber Pad is used for prior to burnishing. Excellent daily cleaning pad, minimal finish removal. Black Stripper Pad 7200The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad. Gray High Productivity Pad 7300Quickly and thoroughly removes old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad-to-floor contact and efficient stripping.White Polishing Pad is used for polishing wood floors. Floor pads are sold in case quantities of 5.

    Click for more
  • Premiere Standard Floor Pads

    Premiere Standard Floor Pads
    See all 38 items in product family
    Floors pads are great for a variety of floor polishing, scrubbing and burnishing applications. Various color pads allow color-coding for easy identification for your cleaning needs. White Polishing Pad is for light dry-polishing or light water spray for high gloss. Red Buffing Pad is for spray buffing, cleaning and polishing. Blue Scrubbing Pad removes soiled top layers of finish. Used for scrubbing or heavy duty spray cleaning. Green Scrubbing Pad is used for heavy duty scrubbing or light stripping.

    Click for more
  • 3M Ultra High-Speed Floor Burnishing Pads

    3M Ultra High-Speed Floor Burnishing Pads
    See all 9 items in product family
    3M floor pads offer uniform distribution of mineral abrasives to assure superior performance and long life. Individually separated and coated fibers help produce consistent results. High speed floor pads are great for use up to 1500 RPM or more using electric, battery or propane floor machines. Eraser™ Burnishing Pad is great for black mark removal or burnishing harder finishes and heavy traffic floors. Natural Blend Tan Burnishing Pad uses natural hair and synthetic fiber for scratch and scuff removal on harder finishes and heavy traffic floors. Aqua Burnishing Pad is for soft finishes and produces a brilliant gloss. Floor pads are sold in case quantities of 5.

    Click for more
  • Premiere Ultra High-Speed Floor Pads

    Premiere Ultra High-Speed Floor Pads
    See all 20 items in product family
    High Speed Floor Pads Are Used For Use With Machine Speeds From 1000 To More Than 3000 RPMs.

    High Speed Floor Pads are made of durable natural hair and synthetic fiber materials for long lasting strength and dependability. Soft, fine fibers will not strip or erode finish, even at higher speeds. High, Moderate and Low Frequency pads with Soft, Hard and Medium surfaces offer high gloss burnishing on hard or soft floor finishes that will not strip or erode finish, even at higher speeds. Available in 17, 18, 19, 20, 21, 24 and 27 diameter sizes and Aqua, Champagne, Natural and White colors. Package quantities of 5.

    Click for more
  • Pullman-Holt Floor Machine Pads

    Pullman-Holt Floor Machine Pads
    See all 35 items in product family
    Pullman-Holt Floor Machine Pads Are Used For Use With Conventional Or High-Speed Floor Machines.

    Pullman-Holt Floor Machine Pads are constructed of an open web build to provide easy dirt pickup and for lasting durability. Designed for continuous contact with floor surface and may be used wet or dry. All pads may be used on both sides for equal effectiveness. Colors are Black, Blue, Gray, Green, Red and White.Types are Cleaning/Dry Scrubbing/Polishing/Finishing, Dry Buffing/Spray Buffing/Light Duty Scrubbing, Dry Polishing/with Fine Water Mist to Gloss, Heavy Duty Wet Scrubbing/Light Stripping, Heavy Duty Wet Stripping and Wet Scrubbing/Heavy Duty Spray Cleaning. Package quantities are 5 and 12. Specifications vary.

    Click for more
  • Carpet Bonnets

    Carpet Bonnets
    See all 30 items in product family
    Carpet Bonnets Are Used For Use With Floor Machines For Tough Cleaning Jobs.

    Carpet Bonnets are made of high quality materials for long lasting durability. Provides deep cleaning and aggressive scrubbing action to loosen and lift deeply embedded dirt. Used for a variety of carpet cleaning or floor buffing applications. Buffer, Cleaning, and Scrubbing pads offer a variety of Floor cleaning options in various Diameters, Colors, and Package Quantities.

    Click for more
  • Scrubble® Floor Pads

    Scrubble® Floor Pads
    See all 17 items in product family
    Scrubble® Floor Pads Are Color Coded for Quick and Easy Identification. .

    Floor pads vary in size and are available in different types. Tan Buffer Floor Pads are used for light cleaning and dry buffing. Perfect for removing scuffs and black heel marks, while producing a high gloss shine. White Polishing Floor Pads are extra fine and formulated for polishing clean, dry floors. Used for polishing soft waves on wood floors; a fine water mist is used to produce a high gloss wet look. Red Buffing Floor Pads restore gloss while removing scuff marks and dirt on medium traffic areas. Used for automatic scrubbing. Can be used dry or with spray buffing to produce a sparkling shine. Blue Cleaner Floor Pads are designed for wet scrubbing or medium-duty spray cleaning. Removes heavy dirt and scuff marks on most floor surfaces and will remove the top layer of floor finishes. Green Scrubber Floor Pads are the toughest, most aggressive scrubbing pads for heavily soiled areas. Durable and long lasting, these pads are best for wet scrubbing or light stripping. Brown Strip Floor Pads are strong pads designed for wet or dry stripping applications. Quickly removes wax, dirt and old finishes. Black Strip Floor Pads feature an aggressive texture used for heavy-duty wet stripping.
    Hair Blend burnishing pads are ideal for hard finishes for a wet-look shine.

    Click for more
  • Scotch-Brite™ Hard Floor Pads

    Scotch-Brite™ Hard Floor Pads
    See all 3 items in product family
    Scotch-Brite™ Hard Floor Pads

    Bring your floors to a brilliant sine with Scotch-Brite™ Hard Floor Pads. Diamond Floor Pads and Surface Preparation Pads are great for scrubbing floors, cleaning and polishing marble, terrazzo, slate, polished concrete flooring, wood, vinyl tile, sheet vinyl and more. Helps eliminate floor finish and reduce labor costs.

    Click for more
  • Bissell® Cleaning Formulas

    Bissell® Cleaning Formulas
    See all 4 items in product family
    Bissell® Cleaning Formulas Are Made For A Variety Of Specialty Cleaning Applications.

    Oxy Pro Cleaning Formula provides oxygen-boosted cleaning to provide professional-strength deep cleaning power. Color-safe oxygen boosters work to remove ground-in dirt and stains from carpets or upholstery.
    Advanced Cleaning Formula is made with a triple-action formula which contains Scotchguardâ„¢ protector to deep clean and protect while removing tough odors. Advanced formula cleaner is ideal for heavily soiled areas, underlying odors and stubborn stains on carpets and upholstery.

    Click for more
  • Rotary Brushes, Pad Drivers, & Clutch Plates

    Rotary Brushes, Pad Drivers, & Clutch Plates
    See all 55 items in product family
    Rotary Brushes, Pad Drivers, & Clutch Plates Are Used For Household, Commerical, Industrial Or Institutional Applications.

    Value Rotary Brushes and Trim Pads are made using high quality materials, are affordable and offer outstanding cleaning performance. Outlast floor pads 100 to 1. More efficient than floor pads and are better for the environment. Available in 11" - 20" diameter and includes wear indicator. Irregular bristle lengths for optimal cleaning on uneven surfaces. Types and sizes vary by model.

    Click for more
  • Premiere Sanding Screens

    Premiere Sanding Screens
    See all 5 items in product family
    Perfect for sanding dull and scuffed wood floors. Open-weave mesh design is non-loading and coated on both sides for reversible use. Premiere Pads can be used for wet or dry applications. Sold in package quantities of 1 and 10.

    Click for more
  • Steel Wool Floor Pads

    Steel Wool Floor Pads
    See all 12 items in product family
    Steel Wool Buffing Pads Can Even Handle Rough, Uneven Floors.

    Steel Wool Floor Pads are sturdy and reliable. Sizes vary and they come in packages of 12. Needled Floor Pads have a wire construction that is used for polishing and buffing uneven floors. Built tough and strong, they will not tear, shred or fray at the edges. Ribbon Floor Pads are made of continuous ribbon wire that is used for cleaning, scrubbing, polishing or finishing almost any type of floor. Features a heavy-duty construction for long lasting durability.

    Click for more
  • WerkMaster™ Scrubbing & Buffing Pads

    WerkMaster™ Scrubbing & Buffing Pads
    See all 20 items in product family
    WerkMaster™ Scrubbing And Buffing Pads Are Used For Use On Hardwood Floors And Other Substrates.

    Werkmaster™ Scrubbing And Buffing Pads are made of nylon for superior performance. Features a non-abrasive design providing a mirror gloss shine for enhanced reliability. Diameters vary per model. Diamond Burnishing Pads are impregnated with diamonds for superior shine. Grits vary per model.

    Click for more
  • WerkMaster™ Densifiers, Sealers & Etchers

    WerkMaster™ Densifiers, Sealers & Etchers
    See all 20 items in product family
    WerkMaster™ Densifiers, Sealers & Etchers Are Designed To Protect Flooring Against Water Damage, Oil-Based Or Petroleum Products And Acid Or Base Chemicals That Might Stain, Damage Or Permanently Disfigure Floors.

    WerkMaster™ Densifiers, Sealers & Etchers are environmentally friendly for added safety. Features specially designed formulas to penetrate porous cracks and crevices that lock into place for near permanent protection. Container sizes vary per model. Low VOC and CFIA approved on most models. Densifiers are made with potassium silicate or lithium silicate. Creates a wear-resistant surface for enhanced reliability. No scrubbing or rinsing required. Acrylic And Urethane Sealers are water-based and work on concrete, terrazzo, wood, stone and VCT tile applications. Efflorescent and corrosion-resistant. Suitable for indoor/outdoor use. Flouropolymer Sealers are used for protecting marble and granite countertops. Superior stain protection against water, oil and acid based substances. Efflorescent and corrosion-resistant. UV stable. Cleaners restore and increase shine. Provides anti-slip protection. soften hard concrete floors before grinding. Removes insoluble salts like calcium and magnesium. Non-fuming and will not harm skin. Safe for aluminum, copper, stainless steel, painted surfaces, tile and grout.

    Click for more
  • Genuine Joe Floor Pads

    Genuine Joe Floor Pads
    See all 38 items in product family
    Genuine Joe Floor Pads Provide Surface Maintenance For Applications Including Facilities, Janitorial, Maintenance And More.

    Genuine Joe floor pads are made of fiber, rubber and resin for long lasting dependability. Durable construction provides floor maintenance for heavily soiled surfaces. Open web design collects dirt and debris between fibers for speed and efficiency. Available styles include Advanced Design Pad, Buffer Pad, Extreme Hi Pro Stripping Pad, High-Speed Pad, Maximum Cleaner Pad, Multipurpose Pad, Natural Light Pad, Polishing Pad and more. Package quantity is 5. RPMs range from 175 to 350. Color finishes are Aqua, Black, Blue, Champagne, Green, Natural, Pink, Red and more. Dimensions vary per model.

    Click for more