Browse Floor Care Machines & Vacuums

(2,385 items)

Narrow Your Results

Availability

Country of Origin

Cleaning Width

  • Less...
  • More...

Vacuum Motor HP

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Automatic Electric Floor Scrubbers

    Global™ Automatic Electric Floor Scrubbers
    See all 3 items in product family
    Global™ Automatic Floor Scrubbers Offer Attractive Styling And Are Easy To Use.

    Rotationally molded polyethylene tanks are corrosion and impact resistant. Floor scrubber machines are powered by up to a 1.6 HP, 2-stage motor. Global™ floor scrubbing machines feature a heavy duty cast aluminum squeegee assembly and includes safety yellow power cord.

    Click for more
  • Global™ Automatic Floor Scrubbers

    Global™ Automatic Floor Scrubbers
    See all 4 items in product family
    Global™ Automatic Floor Scrubbers With Platform Design Provide Superior Cleaning For Up To 26,000 Sq. Ft. Per Hr.

    Global™ Automatic Floor Scrubbers are made with molded polyethylene housing for corrosion and impact resistance. Large capacity solution and recovery tanks provide low maintenance and optimum performance. Auto floor buffers include battery charger and extra set of squeegee blades. Heavy duty cast aluminum squeegee assembly. Pad Assist models need to be tilted forward to enable spinning pad. Traction Drive/Self Propel models use an electric motor. Available cleaning widths are 20" and 26". Cleans up to 26000 square feet. Water lift is 55 or 67. Solution tanks available with 13, 16 and 17 gallon capacities. 3/4 HP 2- and 3-stage motors. Pad pressure available up to 200 lbs. Other specifications vary per model. 5 Year Parts, 8 Year Housing, 5 Year Castings, 2 Year Labor and 1 Year Motor Limited Warranty.

    Click for more
  • Mastercraft® Floor Scrubbers

    Mastercraft® Floor Scrubbers
    See all 1 items in product family
    Mastercraft Electric Floor Scrubbers Are Built For Heavy-Duty Clean Up In Department Stores, Restuarants, Shops, Service Stations, Kitchens and More.

    These easy-to-use electric automatic floor scrubbers wash, scrub and squeegee floors, leaving them clean and dry. Auto scrubbers can be used to clean any hard floor surface. Compact floor scrubbers are perfect for where space is limited. Offer a wide variety of tank capacities and cleaning pathes. Larger floor cleaning machines to get the job done faster.
    Optional batteries and chargers are available.

    Click for more
  • Powr-Flite® Automatic Scrubbers

    Powr-Flite® Automatic Scrubbers
    See all 3 items in product family
    Automatic Scrubber Provides Increased Productivity And Reduced Labor Alternative To Mop, Bucket & Wet/Dry Vacuums.

    Predator 17 features a durable roto-molded housing which is virtually indestructible. Low-profile, ergonomic design provides easy maneuverability. The parabolic swing squeegee picks up all the solution even on the tightest turns. Easy to use, easy to clean and easy to transport, the Predator 17 takes cost-effective floor scrubbing to new levels.
    CAS16 micro scrubber is designed to clean any hard floor type including non-slip, safety or textured floors, with exceptional cleaning power. With greater productivity and better performance than traditional mopping, the CAS16 is ideal for small to medium areas such as food service areas and kitchens, entrances lobbies, schools, shops and offices.
    Predator 16 Automatic Scrubber, scrubs and wet vacs all in one pass. Narrow width makes it easy to use in more confining areas and it will effortlessly fit through non-standard doors. PAS16 Automatic Scrubber has easy to operate controls with a manual solution control. Foot operated squeegee lift and brush control and the four-wheel design provides complete stability for climbing ramps and inclines. Features Powr-Flite’s Silent Run vacuum motor technology, letting you clean in busy areas without disturbing workflow.

    Click for more
  • Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher

    Boss Cleaning Equipment Gloss Boss® Mini Scrubber Polisher
    See all 1 items in product family
    Boss Cleaning Equipment Gloss Boss® Floor Machines And Accessories Are Used For A Variety Of Floor-Cleaning Applications.

    The mini Gloss Boss® scrubs, cleans and polishes tile, wood, marble and other hard floors. It removes with ease the most stubborn spots and stains from carpets. Dual counter rotating 470 RPM nylon brushes for deep-down cleaning. Motor turns on by a simple tap of foot pedal and lowering the steel handle. Lightweight (7.6 lbs) and compact design allows cleaning in tight, congested areas. 18 foot cord for operating in large areas without changing outlets. The unit is equipped with two nylon scrub brushes, two microfiber pads for hard floors, two wide-area carpet cleaning bonnets, and two felt pads for wood floors.

    FREE GIFT – MopBoss 16” Spray Mop System Effective Oct. 20 - Dec. 31, 2015

    The lightweight MopBoss spray microfiber cleaning system offers more hygienic cleaning than the conventional mop. Includes 22 oz. refill tank accommodates any cleaner, Aluminum handle with built-in spray mechanism, Retractable handle for easy storage, 1 - 16" microfiber mop and 1 -16" microfiber dust mop.
    Click for more
  • Clarke® Floor Scrubbers

    Clarke® Floor Scrubbers
    See all 65 items in product family
    Clarke® Floor Scrubbers Are Used For Janitorial And Maintenance Applications For Commerical Or Residential Floor Care and Scrubbing.

    Clarke® Floor Scrubbers is a compact rider to clean and scrub floor areas with limited access or tight corners. Onboard charger maintains cleaning ability for large areas. Low profile scrub deck eliminates need for side skirts, and watermarks. Deck automatically moves in line with the path of the rear squeegee, resulting in 100% water pick-up. Boost allows for floor finish removal without chemicals. System uses up to 70% less solution, extends equipment pad life by 40%, and has longer battery runtimes to significantly reduce labor and maintenance time. Available styles include Upright Automatic Scrubber, Micro Scrubber, Walk Behind Compact Scrubber/Disc, Walk Behind Compact Scrubber/Boost, Walk Behind Auto Scrubber/Disc, Rider Scrubber Disc/Boost, Stand On Scrubber and more. Types include Onboard Charger or Chemical Mixing System. Cleaning widths vary from 12-1/5" - 34". Tank capacities and battery types vary per model.

    Click for more
  • Mastercraft® Scrubby 2-in-1 Battery Scrubber

    Mastercraft® Scrubby 2-in-1 Battery Scrubber
    See all 1 items in product family
    Mastercraft® Scrubby 2-in-1 Battery Scrubbers Are Used For Floors, Stairs, Walls, Ceilings, Tile And Grout, Spot Cleaning And More.

    Mastercraft® Scrubby 2-in-1 Battery Scrubbers are lightweight for ease of use. 6" brush has free space around the motor, providing cleaning for hard to reach areas such as corners, skirting boards, ceilings, walls and more. Unit detaches to provide handheld cleaning. 9.6V rechargeable battery and 1 hour quick charger included. Operates for up to 1-1/2 hours. Additional brushes and pads sold separately. Includes 6" nylon brush, 9.6V battery and battery quick charger

    Click for more
  • NaceCare™ Floor Scrubbers

    NaceCare™ Floor Scrubbers
    See all 8 items in product family
    NaceCare™ Floor Scrubbers Are Used For Commercial Cleaning Applications.

    NaceCare™ Floor Scrubbers are made of steel and polyethylene to provide long lasting durability. Floor scrubbers provide continuous floor scrubbing by applying cleaning solutions, scrubbing and removing dirty residue. Available types are Battery Scrubber or Electric Scrubber. Solution and recovery tank capacities range from 5 -32 gallon sizes. Cleaning widths range from 16" - 26". Other specifications vary.

    Click for more
  • Powr-Flite® Multiwash Micro-Automatic Scrubber

    Powr-Flite® Multiwash Micro-Automatic Scrubber
    See all 1 items in product family
    Powr-Flite® 14" Multiwash Micro-Automatic Scrubber Is Perfect For Use In Retail Stores, Restaurants and Food Preparation Areas.

    Automatic scrubber gives outstanding results in a single pass on most types of hard floor coverings leaving wood, VCT, studded rubber, linoleum, marble, granite, stone, quarry tiles, ceramic floors and non-slip safety floors ready to walk on in minutes. This all in one machine can also be used on soft floor coverings including woven and non-woven short pile carpet and carpet tiles. Offers quiet, high quality cleaning performance, versatility, ease of use and durability. This machine will wash, mop, scrub and dry in a single pass on virtually every kind of floor even escalators and entrance matting.
    Click for more
  • Bissell® Sprinter Floor Scrubber & Drier

    Bissell® Sprinter Floor Scrubber & Drier
    See all 1 items in product family
    Bissell® Floor Scrubber Is Used For Offices, Hospitals, Shops, Schools Or Any Area That Requires Effective Cleaning And Drying.

    Bissell® Floor Scrubber is solidly manufactured for long lasting durability and dependability. This compact automatic floor scrubber cleans and vacuums floors, leaving them clean and dry. At 29 lbs., it is light enough for one person to carry up stairs. Bissell® upright floor scrubber includes a versatile brush for hard and soft surfaces. Brush speed is 1000 RPM, 11.4"W scrub path and a 12.6"W vacuum path. Solution tank holds .75 gallon and the recovery tank has a 1.5 gallon capacity. Two squeegees quickly dry the cleaning path. Scrubber has a minimum working height clearance of 7-7/8". A 12" power cord allows operator to choose an optimum length of extension cord, up to 40ft.

    Click for more
  • Boss Cleaning Equipment Gloss Boss Auto Scrubbers

    Boss Cleaning Equipment Gloss Boss Auto Scrubbers
    See all 2 items in product family
    Gloss Boss Auto Scrubbers Features a Smart Design That Provides Big Performance In a Small Package.

    These floor scrubbers are easy to operate, just fill the solution tank, lower the squeegee and go. Moves around tight, congested areas and leaves floors perfectly dry in one pass. Handle height adjustable for user preferred height. Levers on handle raise and lower squeegee. Auto scrubber features overflow protection via wet shut off and brush assist drive for fatigue-free operation. Limited 1 Year Warranty.
    Battery Auto Scrubber is equipped with a no-maintenance AGM battery with built-in charger. Provides one hour of run time and approximately 10,000 square feet of cleaning before recharging.
    Electric Auto Scrubber is equipped with a 50 ft. power cord.

    Click for more
  • Qleeno Floor Scrubber

    Qleeno Floor Scrubber
    See all 1 items in product family
    Qleeno Floor Scrubber QS101 Is The New Automatic Low-Profile Floor Scrubber That Will Revolutionize Cleaning.

    Through its unique design, it opens up a whole new dimension of modern floor cleaning. Its patented brush head is only 7-1/2" high and is therefore the lowest on the market. This makes it possible for Qleeno to clean hard to reach areas such as underneath benches, lockers, bathroom stalls, hospital beds, restaurant equipment, and store furniture where one otherwise would have to clean manually. Qleeno scrubs and dries in one sweep and moves in all directions, thereby making the users work an ease. The low-profile of Qleeno QS101 makes it very easy to transport. Just fold down the handle, roll it away like a suitcase on its built in wheels and load into the trunk of any average sized car. Accessories available (sold separately).

    Click for more
  • NaceCare™ Hydrowasher

    NaceCare™ Hydrowasher
    See all 2 items in product family
    NaceCare™ Hydrowashers Are Used For Cleaning Grouted Tile, Rubberized Floors, Hardwood, Profiled Ceramics And Carpets.

    NaceCare™ Hydrowashers are constructed of a polypropylene tank and a rustproof structofoam head for long lasting durability and mobility. Two counter-rotating brushes aggressively scrub surfaces. Twin conveyors lift dirt-filled solution from brushes to central recovery tank. Also reaches into difficult corners. Tank capacity is 0.75 Color is Blue 1-Year Manufacturers Warranty on motor and pumps.

    Click for more