Browse Floor Care Machines & Vacuums

(2,169 items)

Narrow Your Results

Availability

Free Shipping

Capacity

  • Less...
  • More...

Pressure Power

  • Less...
  • More...

Construction

  • Less...
  • More...

Voltage

Cleaning Width

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bissell® Steam Mops

    Bissell® Steam Mops
    See all 6 items in product family
    Bissell® Steam Mops Help Remove Tough Spots and Stains on Hard Floor Without the Use of Harsh Chemicals - Just Use Water! Eliminates 99.9% of Germs and Bacteria When Used as Directed.

    Available in several types including PowerFresh Steam Mop, Symphony All-in-One Vacuum and Steam Mop, Bissell BigGreen Commercial Power Steam Mop, Symphony Pet All-in-One, PowerEdge Slim Steam Mop, PowerEdge Lift-Off Steam Mop and PowerFresh Pet Lift-Off. Cleaning Widths from 11" to 13".
    Click for more
  • Dirt Devil® Easy Steam™ Steam Mops

    Dirt Devil® Easy Steam™ Steam Mops
    See all 3 items in product family
    Dirt Devil® Easy Steam™ Steam Mops Make It Easy To Clean In Corners And Around Furniture.

    Steam mops feature a continuous steam generating system that distributes steam across the entire pad surface. This smooth, even steam helps reduce pad soaking for fewer smears and streaks. Triangular pad base with pivoting steam head allows easy cleaning in corners. Includes 2 multi-layer micro-fiber cloth pads that are machine washable. Contoured loop grip handle with chrome steel wand and adjustable length. Wand and handle have a quick release cord wrap. Easy fill water reservoir with funnel and fill cup included. Feature water level indicator, steam ready display light and an 18’L power cord. Additional Microfiber Mop Pads Sold Separately. 1 Year Limited Warranty.

    Click for more
  • Oreck® Steam Cleaner

    Oreck® Steam Cleaner
    See all 1 items in product family
    This Oreck® Steam Cleaner uses pressurized, "dry" steam to naturally disinfect and melt away dirt and grime. Unlike conventional steam mops, this cleaner has a unique, pressurized vapor chamber, making it easy to clean above the floor without spilling. Ideal for windows, furniture, carpet, kitchen and bath fixtures, hardwood and vinyl floors, tile, mattresses, linens and more. The super-dry steam heats in under 30 seconds, and is the easy, eco-friendly way to clean without the use of toxic chemicals or detergents - attacks germs, allergens, bacteria and mites, cleans stains, removes wrinkles and rejuvenates flattened carpet pile. Lightweight with fingertip controls, and a 25' power cord make using and moving steam cleaner easy. 4-Piece attatchment set includes: Utility tool, Spot brush, Steam head, and Squeegee. The reusable, machine washable microfiber pads allow for economical cleaning. 1 year limited manufacturer's warranty.

    RETURNABLE WITHIN 30 DAYS

    Click for more
  • Vapamore Steam Cleaners

    Vapamore Steam Cleaners
    See all 5 items in product family
    Vapamore Steam Cleaners Provide Deep Cleaning For Residential and Commercial Applications.

    Vapamore Steam Cleaners are designed to provide maintenance care for heavy duty residential and light duty commercial applications. The MR-50 is a portable wet/dry vacuum and steam cleaner combined into one. This unit is designed to remove set in stains and spots from carpeting and upholstery. It includes a dust collection filter, upholstery brush, squeegee, steam outlet cleaning tool, and more. The MR-75 hand held portable steam cleaning system cleans everything from kitchen sinks to BBQ grills. It features a steam hose, tool adapter, jet nozzle, squeegee, measuring cup, and more. The MR-100 multi-use system removes dirt, stains, mold, mildew, pests, and other allergens. This unit features a rubber grip carrying handle, an accessory storage compartment, a retractable power cord, solid rubberized wheels, and other accessories to make cleaning both quick and easy. The MR-750 cleaning system is a lightweight unit making it easy to move, handle, and store. The 750 is made of commercial grade powder coat steel for strength and durability and features a 3 hour operating time on a single tank. The MR-1000 system is constructed of commercial grade steel with a powder coat finish for long lasting reliability. This unit has oversized upright handles, swivel casters, and large rear wheels to make operation and handling simple in any environment.
    • Steel construction
    • Yellow color finish
    • Power cord lengths are 10', 15', 18', and 25'
    • Wattages are 1000, 1300, 1500, 1600, and 1700
    • Amps are 10, 11, 13, and 14
    Click for more
  • Hoover® Disinfecting Steam Mop

    Hoover® Disinfecting Steam Mop
    See all 1 items in product family
    Hoover® Disinfecting Steam Mops Are Used For Cleaning Laminate, Tile, Hardwood Floors And More.

    Hoover® Disinfecting Steam Mops disinfect and kill more than 99.99% of harmful bacteria. Steam mop features a TwinTank™ system, allowing users the option of cleaning with steam or with cleaning solution. A "Steam Ready" indicator LED light alerts users when steam mop is heated and ready for use. Triangular swivel mop head with microfiber triangle pads allows easy steam cleaning in corners and along baseboards. Carpet glider allows steam mop to be used for refreshing rugs and carpet. Soft-touch grip for comfort. 30' power cord with rotating quick release. Twin tanks are easily removable and refillable. Steam mop includes 8 oz. bottle of Hoover® SteamPlus™ Cleaning Solution, 3 microfiber triangle pads, carpet glider, and cooling tray for protecting floors while mop is cooling after use. 2-Year Limited Warranty.

    Click for more
  • NaceCare™ Vapour Cleaning Jet Steam

    NaceCare™ Vapour Cleaning Jet Steam
    See all 1 items in product family
    Vapor Cleaning Jet Steam 1600C

    Stainless steel welded boiler ensuring consistent steam pressure. Steam cleaner attacks grease, grime, hard water deposits, mould and more as it quickly breaks down virtually any type of soil, leaving the surface sanitized. The pump is connected to the water reservoir for a constant supply of water and unlimited working capacity. Operator safety is assured by the many safety features including 12V steam controls, pressure switch, thermostat, high limit thermal shut off and pressure relief. Boiler size 1.25 Quarts.

    Click for more
  • Reliable Steam Cleaners

    Reliable Steam Cleaners
    See all 5 items in product family
    Reliable Steam Cleaners Are Used For Deep Cleaning Floors And Carpets.

    Reliable Steam Cleaners are made of plastic or steel for long lasting durability. Available in several types including Commercial Steam Cleaner w/ Vacuum, Steam and Scrub Floor Mop and Steam Cleaner & Vacuum - w/ and w/o CSS. Cleans with hot water and powerful heating element. Swivel head provides additional cleaning flexibility. Ergonomically designed handle increases comfort during use. Electrical wrap around cord included. Some models have microfiber cloth pads and replaceable water filters. Available in White/Gray, White and Blue. Water capacities and power levels vary per model.

    Click for more
Featured Items