Browse Floor Care Machines & Vacuums

(2,226 items)

Narrow Your Results

Availability

Country of Origin

Cleaning Width

Pick-Up Measurement (8-Penny Nail)/Lbs

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Hang Type Magnetic Sweeper

    Hang Type Magnetic Sweeper
    See all 7 items in product family
    Super Powered, Permanent Magnets Are Used For Removal Of Sharp Iron Objects From Roads, Parking Areas, Loading Docks, Runways And Other Traffic Areas.

    Hang-type magnetic sweepers reduce possibility of costly, dangerous flat tires and injuries caused by nails, scrap iron particles, welding remnants, wire, staples, tacks and metal shavings. Simply hang the magnetic sweeper from your forklift or vehicle bumper and "sweep" contaminated areas. Magnet face can be easily wiped clean with a glove or heavy shop towel to dispose of unwanted ferrous material. Recommended sweeping height is 2" to 4" off ground. Maximum recommended operating speed is 5 mph. Includes 2 eyebolts for suspension applications. Measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

    Click for more
  • Heavy Duty Magnetic Sweepers

    Heavy Duty Magnetic Sweepers
    See all 4 items in product family
    Heavy Duty Permanent Magnets Easily Pick Up Unwanted Metal Materials Off Floors And Surfaces For Safety.

    Quick load-release lever allows easy disposal of picked up metal objects. To unload, simply push the sweeper to desired dumping area and pull the lever. As the magnet rises, collected material is released from the collector plate. 6" diameter rubber wheels for easy mobility. Used for construction companies or rental shops. 48"H sturdy handle. Sweeper plate measures 5"D x 1-3/4"H. Permanent magnetism guaranteed.

    Click for more
  • Magnetic Sweepers

    Magnetic Sweepers
    See all 3 items in product family
    Permanent Magnets Collect Large Quantities Of Dangerous Scrap Metal Or Shattered Ferrous Metal Items With Ease.

    Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Sweeper plate measures 5"D x 1-3/4"H. Permanent magnetism guaranteed. 36"W Model features 2 eyebolts to convert into a hang type sweeper.

    Click for more
  • Mini Magnetic Sweepers

    Mini Magnetic Sweepers
    See all 3 items in product family
    Magnetic Mini Sweepers Pick Up Nails, Screws, Paper Clips And Other Ferrous Metal Items To Keep Your Work Areas Clean.

    Made with lightweight aluminum housing. Side mounted wheels allow easy operation over most terrain. Used for home, shop or office environments. Easily clear collected debris from sweeper with work gloves or a heavy shop towel. Sweeper with Release features a quick-release slide handle for easy disposal of ferrous materials. Telescoping handle allows adjustable lengths from 27-40"L. Used for mechanics, roofing contractors, garages, paring lots, job sites and more. Permanent magnetism guaranteed.

    Click for more
  • PowerMag Hand Release Magnets

    PowerMag Hand Release Magnets
    See all 3 items in product family
    PowerMag Hand Release Magnets Help Clean Hard To Reach Areas.

    Hand release magnets lift small parts, metal shavings and more. Separates ferrous materials from non-ferrous. Used for cleaning up power equipment. Simply squeeze handle to release load. PowerMag offers 16 lbs. of lifting power. PowerMag XL has a large 20" sq. base, weighs only 3 lbs. and offers 25 lbs. of lifting power. Includes a comfort grip handle. Long Reach PowerMag includes a long handle to eliminate bending over to pick up debris. Made with 3-1/2" aluminum tube housing. Offers 18 lbs. of lifting power and a pull handle release. PowerMag Hand Release Magnets are USA Made. 1 Year Limited Warranty.

    Click for more
  • Trailblazer Magnetic Sweepers

    Trailblazer Magnetic Sweepers
    See all 6 items in product family
    Trailblazer Magnetic Sweepers Easily Mounts On Vehicles And Forklifts In Under A Minute.

    Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle (chains not included). Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8" wheels for smooth operation. Standard Sweepers have a lift handle load release. Deluxe Sweepers feature a lever activated load release. Made using blue anodized aluminum tube and powder coated steel. Trailblazer Magnetic Sweepers are USA Made. 1 Year Limited Warranty.

    Click for more
  • The Enforcer Heavy Duty Forklift Magnetic Sweepers

    The Enforcer Heavy Duty Forklift Magnetic Sweepers
    See all 2 items in product family
    The Enforcer Heavy Duty Forklift Magnetic Sweepers Help Remove Massive Amounts Of Nails, Screws, Bolts, Tin And Other Debris From The Worksite.

    Magnetic sweepers mount easily to almost any forklift with fork lift pockets with 9"W fork pockets. Used for parking lots, roads, landfills, recycling centers and warehouse floors. Made using an attractive blue anodized aluminum frame with heavy gauge powder coated steel. Sweeper easily clamps onto forklifts. Magnetic sweepers reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Uses strong grade-8 permanent magnets that never wear out and cost nothing to operate. Includes a quick release system to easily dispose of picked up materials. USA Made. 1 Year Limited Warranty.

    Click for more
  • Roadmag Magnetic Sweepers

    Roadmag Magnetic Sweepers
    See all 23 items in product family
    Roadmag Magnetic Sweepers Easily Mounts On Vehicles And Forklifts In Under A Minute.

    Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not included). RoadMag requires use with a mounting bar for use with forklifts (bar not included). Allows a sweeping height of 1-1/2" to 3" off the ground. Wipes clean with a cloth or glove. Load Release RoadMag features fork pockets for easy forklift attachment. Load release lift-handle for easy disposal of debris. Made with heavy gauge steel and aluminum. Roadmag Magnetic Sweepers are USA Made. 1 Year Limited Warranty.

    Click for more
  • Magnetic Floor Sweepers

    Magnetic Floor Sweepers
    See all 6 items in product family
    These Manual Push Magnetic Floor Sweepers Allow Easy Metallic Debris Pick-Up On Virtually Any Floor Surface.

    Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Multi-Surface Magnet features a load release lever for easy removal of debris. Made with heavy gauge aluminum housing. Offers an adjustable sweeping height of 3/4" to 1-1/2" off the ground. Includes 7" wheels and a removable handle for easy storage. Terminator Sweeper offers a powerful 175 lbs. of sweeping power. Includes a removable handle, load release bar and 8" wheels. 4" x 5" heavy gauge aluminum housing. 2-In-1 Terminator Sweeper easily converts from a heavy duty push sweeper into a forklift magnetic sweeper. Made using heavy gauge steel and aluminum. Includes a removable handle and 8" wheels. Unique lever release system for fast debris removal. Fork pockets fit on forks up to 5"W. Magnet PI Sweepers include 6" wheels. These high-power, low cost sweepers are used for roofers and maintenance firms. Economag Sweeper is the most economical magnet on the market that offers powerful operation that picks up large amounts of material. Lightweight at only 8 lbs. Removable 38"L handle. Unit wipes clean with cloth or glove. Magnetic Floor Sweepers are USA Made. 1 Year Limited Warranty.

    Click for more
  • Magnetic Nail Sweepers

    Magnetic Nail Sweepers
    See all 4 items in product family
    Magnetic Nail Sweepers Provide Handheld Sweepers That Pick-Up Nails And Other Debris Off The Floor.

    Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Load Release Nail Sweepers feature a long handle and load release for ease of use. Internal magnet assembly is housed in heavy 1-1/2" x 3" aluminum. Magnet Nail Sweep is an economically-priced handheld sweeper with a lightweight handle. Made with 1-1/4" sq. aluminum housing. Magnetic Nail Sweepers are USA Made. 1 Year Limited Warranty.

    Click for more
  • Conveyor Magnets

    Conveyor Magnets
    See all 5 items in product family
    Conveyor Magnets Remove Large Items Such As Bucket Teeth, Drill Bits, Spikes And More.

    Conveyor magnets pick-up loose, hazardous metals off of conveyors for safety. Super strong magnet lifts items up to 4" below unit. Made using 3" x 8" stainless steel tube and heavy gauge steel housing. Provides over 150 lbs. per foot of lifting power. Includes 4 eyebolts for mounting (chains not included). Conveyor Magnets are USA Made. 1 Year Limited Warranty.

    Click for more