Browse Floor Care Machines & Vacuums

(2,244 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity Quarts

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global™ HEPA Backpack Vacuums

    Global™ HEPA Backpack Vacuums
    See all 2 items in product family
    Global™ HEPA Backpack Vacuums Are a Powerful, Innovative and Quiet (63 dB) Backpack Vacuum in the Market.

    HEPA Backpack vacuums unique light weight design that allows constant air flow even when bag is filled and directs exhaust away from the user. Features a built in heat sensor, 1-1/2" dia. crush proof hose with dual swivel cuffs that stretches from 4' to 7' ft., twist off lid, adjustable straps and extra cushion on shoulder straps and waist belt. The on/off switch with power nozzle hook up has a built in finger tip control right on your hip. Innovative switch box design makes changing cords easy. Commercial backpack vacuum includes an 8 piece tool kit. ETL listed, Green label certified vacuum and CRI HEPA certified. 1 Year Limited Warranty.

    Click for more
  • Hoover® HEPA Backpack Vacuums

    Hoover® HEPA Backpack Vacuums
    See all 2 items in product family
    Hoover Lightweight BackPack Vacuum Cleaners Provide Serious Cleaning Power On The Go.

    Shoulder Vacuum weighs only 9.2 lbs! Hoover vacuum cleaner provides 120 CFM air flow using a 2-stage, 8.5 Amp motor. 6.4 quart capacity tank has a clear dome lid for instant debris inspection. HEPA vacuum cleaner features 3-stage filtration with HEPA filter, shake out cloth bag and Hypercone™ cartridge filter. Ergonomic harness features a sternum clip to secure shoulder straps. Backpack vacuum includes 1-1/2" positive locking hose and an accessory tool kit.
    Hushtone™ 6 Quart Backpack increases productivity with this lightweight deisgn and ergonomic harness that enables easy maneuverability with less fatigue, minimizing downtime. HEPA filtration with Hexaguard™ technology and self-sealing bags that trap dust in when disposing. Backpack vacuum features 2 speed motor that provides Hush mode with less disruption at 66 dB and Boost mode for higher performance. Includes anodized aluminum latches and an accessory tool kit. CRI Rated. Limited 2 Year Warranty.

    Click for more
  • ProTeam® Backpack Vacuums

    ProTeam® Backpack Vacuums
    See all 19 items in product family
    ProTeam® Backpack Vacuums Deliver High Performance And Exceptional Cleaning Strengths For Commercial And Residential Maintenance.

    ProTeam® Backpack Vacuums feature durable plastic housing for long lasting dependability in floor care. Vacuums include a variety of cleaning accessories including an upholstery tool, dust brush, 50' extension cord, and 2 intercept micro filter bags. Restaurant backpack vac is designed specifically to triumph over the demands of the foodservice and hospitality industry. Lightweight TailVac is a preferred tool of professional maid services for quick cleaning or detail jobs and can be worn around the waist. HEPA/ULPA filter vac is suited for medical facilities, clean rooms, computer labs or highly sensitive areas with delicate equipment, and is appropriate for lead paint renovations under the EPA's RRP rule. Four level filtration available with and without HEPA or HEPA/ULPA. Available in 6 and 10 quart capacities. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts.

    Click for more
  • Powr-Flite® Comfort Pro Backpack Vacuum

    Powr-Flite® Comfort Pro Backpack Vacuum
    See all 4 items in product family
    PowrFlite® Standard and Premium Comfort Pro BackPack Vacuums Are The Most Powerful And Quiet Backpack Vacuum Cleaners You'll Ever Use.

    These industrial back pack vacuum cleaners offer a superior 62dB (for Standard) and 68dB (for Premium) rating for quiet operation and are lightweight. Comfort Pro backpack vacuums feature 4-stage HEPA filtration for improved indoor air quality. The ergonomically shoulder harness is designed to transfer the majority of the weight to the hips, eliminating strain on the back. Lightweight breathable mesh back panel that allows in cooling air, keeping the operator up to 25% cooler. Backpack vacuum cleaners include convenient hand tool storage on the padded waist belt. Premium models also feature patent pending "AC" system that pulls warm air away from the operator, keeping the user even cooler and more comfortable. Unique system allows the operator to keep their "hands free" to perform other tasks without fighting the tools or wand, or leaving them behind, ensuring maximum productivity and operator comfort. PowrFlite® includes a complete set of high quality tools, wand, hose, upholstery & crevice tool, dusting tool, and carpet & hard floor tools, with 50'L power cord. Additional detailing tools for Premium model. 3 Year Limited Warranty.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Atrix HEPA Backpack Vacuum Cleaner

    Atrix HEPA Backpack Vacuum Cleaner
    See all 4 items in product family
    HEPA Backpack Vacuum Cleaners And Blowers Provides A Cost Effective Solution For Comfort, Power And Fine Filtration.

    Atrix International backpack vacuums offer a multiple stage, high efficiency HEPA filtration system. Comfortable, lightweight fit with shoulder and waist straps provide ergonomic support. Long cords or cordless battery powered and rechargeable options available. Tool kit includes necessary nozzles, upholstery tools, flexible hoses, floor brushes, micro cleaning tools, wands, and more. 3-Quart filter capacity or higher. Light weight yet still delivers a strong motor and powerful suction.

    Click for more
  • Nilfisk & Clarke Backpack HEPA Vacuums

    Nilfisk & Clarke Backpack HEPA Vacuums
    See all 5 items in product family
    Nilfisk & Clarke Backpack HEPA Vacuums Are Used For Theatres, Boats, Stairways And More.

    Nilfisk GD10 Backpack HEPA Vacuums are made of polypropylene for long lasting durability, 9.5 amps motor provides ease of use. Floor nozzle, dust brush, crevice cone and telescopic wand included for additional small space cleaning ease. 50' power cord. 2-3/5 gallon tank capacity. Operates at 120v, 1300 watts, with 99" waterlift and 144 cfm airflow. Measures 9-2/5"W x 23"H.

    Revolutionary Nilfisk UZ 964 Hip Vacuum and HipVac Vacuum Cleaners are built sleek and compact. Designed ergonomically to reduce back strain, the vacuum sits comfortably on user's hips to provide unmatched freedom of movement. A 50' grounded power cord increases efficiency by providing the freedom to cover wide spaces such as boats or theaters. Designed for left or right hand operation. Additional accessories available (sold separately).

    Click for more
  • Shop-Vac® Back Pack Vacuums

    Shop-Vac® Back Pack Vacuums
    See all 2 items in product family
    Shop-Vac® Back Pack Vacuums Are Lightweight And Powerful, Designed To Tackle Large Areas With Minimal Effort.
    Shop-Vac® back pack vacuum cleaners are for dry pickup only. Compact size allows it to be used in tight spaces. Feature convenient tool belt and harness, top carry handle and two extension wands. Backpack vacuums include lock-on hose, floor nozzle, filter bags and more. 1 Year Limited Warranty.
    Click for more
  • NaceCare™ Back Pack Vacuums

    NaceCare™ Back Pack Vacuums
    See all 3 items in product family
    NaceCare™ Back Pack Vacuums Are Used For Improved Speed And Efficiency In Commercial Cleaning Operations.

    NaceCare™ Back Pack Vacuums are constructed of a polypropylene backpack for long lasting durability and back support, waist and shoulder straps to minimize operator fatigue. Powerful 1.6 HP vacuum motor provides 115" water lift and 114 CFM of airflow for efficient soil recovery and longer carpet life. Available styles are Back Pack and Battery Powered Back Pack. Standard 4-stage filtration system can be used with or without a bag. Hoses feature swivel fittings to ensure tangle free operation. Thermal protection device provides operator safety. Available tank capacities are 1.5 and 2.5. Color is Blue. Motor power is 0.335 and 1.61 HP. Unit weights range from 12 - 16 lbs.

    Click for more
  • Mastercraft Dry Backpack Vacuum

    Mastercraft Dry Backpack Vacuum
    See all 1 items in product family
    Mastercraft Industrial Back Pack Vacuums Are Quiet, Compact And Lightweight

    Probe 10 backpack vacuum features a 4-layer HEPA filtration system that increases cleaning efficiency, provides a clean air environment and reduces noise level. Ergonomic frame has lumbar support and padded shoulder straps. Dry filtration system includes a HEPA filter, removable cloth filter and large enclosed disposable paper filter bag. Top fill design reduces clogging and allows filter bag to fill to maximum capacity. Swivel hose connector fits tank inlet for vacuuming and also includes motor head exhaust fittings for blowing applications. Hose stretches from 2-6'L. Mastercraft industrial vacuum cleaner includes 2-piece aluminum wand, upholstery tool, crevice tool, carpet tool, round dusting brush and 50'L power cord. UL and CUL listed.

    Click here to see full selections of our Floor Care Machines.

    Click for more
  • Boss Cleaning Equipment Backpack Vacuums

    Boss Cleaning Equipment Backpack Vacuums
    See all 2 items in product family
    These Lightweight Industrial Back Pack Vacuum Cleaners Keep The User Moving Quickly, Even In Narrow Aisles.

    Backpack vacuums have motors with thermal cut-off protection to provide powerful suction that guards against overheating. Industrial vacuum cleaners feature filtrations that ensure clean air exhaust. The padded comfort harnesses relieve strain and allows easy movement. Hip mounted power switch for easy on/off. Aluminum housing is lightweight, yet will withstand years of professional use. Tool kit includes a double bend steel wand, crevice nozzle, upholstery tool, dusting tool, floor/rug tool and 50'’L power cord. Bags and Disposable Paper Filters available (sold separately).

    Click for more
  • Bissell Backpack Vacuums

    Bissell Backpack Vacuums
    See all 2 items in product family
    Bissell Backpack Vacuums Are Lightweight Commercial Vacuum Cleaners With Professional Suction Power

    These Bissell backpack vacuums are available in 6 Quart and 10 Quart, both units feature a 4 foot hose, to provide maximum cleaning reach. Units include floor, rug, upholstery and crevice tools that allow for an easy clean in any application. Comfortable design with cushioned shoulder straps, and adjustable straps to suit a variety of builds. Units offer 2 high quality disposable bag options.

    Click for more
  • Sanitaire® Backpack Vacuum Cleaners

    Sanitaire® Backpack Vacuum Cleaners
    See all 1 items in product family
    Sanitaire Backpack Vacuums Are Lightweight and Quiet for Convenient Frequent Use.

    Backpack vacuums features a powerful amp, 120 CFM motor with low ratings for whisper quiet operation. Weighing only 11-1/2 lbs., these backpack vacuums offer ergonomic back support and a harness for ease of use and comfort. Features 4-stage allergen or HEPA filtration with a decent size dirt capacity. Includes 50'’L power cord. UL approved; CRI certified. 1 Year Limited Warranty. Non-Returnable.

    Click for more
  • Novatek™ Backpack HEPA Vacuums

    Novatek™ Backpack HEPA Vacuums
    See all 2 items in product family
    Novatek™ Backpack HEPA Vacuums Offer Maximum Portability For Reaching Difficult To Access Areas.

    Novatek™ Backpack HEPA Vacuums are widely used in abatement, remediation and industrial applications where lead, asbestos, mold and other hazardous materials must be removed safely and efficiently. Vacuums are ideal for floor care on construction sites or in factories. Four-stage HEPA filtration ensures all dust and dirt is captured in the 3.3 gallon steel recovery tank. Vacuums are available with Electric or Pneumatic power. CFM is 110 or 170. Water Lift is 110 or 160. Filter and bag available for all models.

    Click for more