Browse Floor Care Machines & Vacuums

(2,362 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity

  • Less...
  • More...

Power Cord Length

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Construction

  • Less...
  • More...

Cleaning Width

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Mastercraft HEPA Dry Vacuum

    Mastercraft HEPA Dry Vacuum
    See all 1 items in product family
    This HEPA Vacuum Cleaner Is Easy To Transport And Maneuvers In Confined Areas.

    Industrial HEPA Vacuum features 0.70 bushel capacity and 1.3 HP motor. Filtration system includes certified absolute HEPA filter, 2-ply micro filter and 2-ply disposable bag for minimum efficiency of 99.7% at 0.3 microns. HEPA vacuum cleaner includes 10’L hose, 5’L metal wand, 4-piece tool kit and 30’L power cord.

    Click for more
  • Mastercraft™ HEPA Canister Vacuums

    Mastercraft™ HEPA Canister Vacuums
    See all 2 items in product family
    HEPA Canister Vacuums Remove Hazardous Waste, Air & Dust Pollutants In Hospitals, Clean Rooms, Laboratories And More.

    Canister vacuum cleaner CT-9 features a 9 Qt. recovery tank capacity. 1.6 HP motor runs at 60 dB for quiet operation. Chemical resistant molded polypropylene plastic body. Features a 5-stage filter system that includes 2 HEPA filters, HEPA cartridge, motor exhaust HEPA filter and paper filter bag. Tool kit includes telescopic wand, curved elbow wand, 9’L vinyl hose, dusting brush, crevice tool and floor tool. HEPA canister vacuum includes a 33’L removable power cord and built-in cord wrap. Rear 3” rigid wheels and front 2” dual wheel swivel casters provide easy mobility.

    Canister Vac S10 PLUS features a 1.25 HP motor which operates at 62dB, making it used for noise sensitive areas. Features 5 casters for maximum maneuverability and stability. Compact canister vacuum is designed to fit on a housekeeping carts. Includes ergonomic handle with built in cord wrap. HEPA filtration is used for hospital and allergy free environmental filtration cleaning. 98" waterlift. Includes 25 ft. power cable.
    Click for more
  • Dirt Devil® Canister Vacuums

    Dirt Devil® Canister Vacuums
    See all 5 items in product family
    Dirt Devil® Canister Vacuums Make Difficult To Reach Places Much Easier To Clean.

    Easily go from vacuuming the carpet, to under the couch, to hardwood floors without moving furniture or switching attachments. Canister vacuums feature automatic cord rewind for ease of use. Choose from bagged or bagless types.

    Click for more
  • Oreck® Compact Canister Vacuums

    Oreck® Compact Canister Vacuums
    See all 2 items in product family
    Oreck® Compacto Canister And PRO 5 Compact Vacuums Are Used For Use In Schools, Offices, Hotels, Restaurants, Healthcare Facilities And More.

    Oreck® Canister Vacuums feature a compact canister body for easy portability in a variety of environments. Canister Vacuums are made with a balanced center of gravity and large 360° revolving wheels to allow easy movement and prevent tipping. Powerful 2-speed motor with high-filtration provides superior cleaning power. 30' manual wrap and 50' detachable power cord with 9-1/2' hose provide capabilities for over 1100 square feet of continuous cleaning. Compacto 6 Canister Vacuums hold up to 1-3/5 gallons and PRO 5 Compact vacuums hold up to 1-1/4 quart. Replacement Bags available (sold separately). 1 Year Limited Warranty.

    Click for more
  • Pullman-Holt HEPA Canister Dry Vacuums

    Pullman-Holt HEPA Canister Dry Vacuums
    See all 3 items in product family
    Industrial Canister Vacuum Cleaner Offers Quiet Operation Using A Powerful 1.5 HP Motor That Provides Suction Found In Larger Vacuum Cleaners.

    Pullman-Holt canister vacuum features a chrome plated steel tank with onboard tool and cord storage. Tool kit includes 6'L hose, telescoping steel wand, 2 position ergonomic slide floor tool, dusting tool, upholstery tool and crevice nozzle. The low profile design prevents this industrial vacuum cleaner from tipping. Canister vacuum cleaner offers 97" water lift using 100 CFM. Canister vacuum has a 4 gallon capacity and uses a disposable paper filter. Includes a 25'L power cord. 1 Year Limited Warranty.

    Click for more
  • Bissell® Canister Vacuums

    Bissell® Canister Vacuums
    See all 2 items in product family
    Bissell® Canister Vacuums Are Used For Applications Including Residential, Maintenance, Hospitality, And More.

    Bissell® canister vacuums are made of plastic for long lasting durability and dependability. Vacuums are compact and lightweight for ergonomic mobility and transport. Variable suction control allows delicate material maintenance. Telescoping wand allows extended cleaning reach for user convenience. Non-marring wheels provide unit maneuverability and surface protection. Includes crevice tool, dusting brush, replaceable bag, and more. Available types are Canister and Canister Vacuum. Wattages are 840 and 1350. Amps are 7 and 11.7. Color finishes are Copper and Green w/ Yellow Cord. Dimensions vary per model.

    Click for more
  • NaceCare™ Canister Vacuums

    NaceCare™ Canister Vacuums
    See all 5 items in product family
    NaceCare™ Canister Vacuums Are Used For Commercial Cleaning Applications.

    NaceCare™ Canister Vacuums are constructed of a polypropylene tank for long lasting durability. Powerful motor provides up to 110" water lift and 114 CFM of airflow for efficient soil recovery and longer carpet life. AUTOSAVE feature automatically starts the vacuum on low power reducing power consumption. Capable of 96% filtration at 0.3 microns. Easy to use cord wrap system stores the 33" power cord eliminating tangles. New plug cable system allows easy changing of power cord. Thermal overload for long term motor protection. Strong wheels provide mobility. Tank capacities are 2.5, 4 and 4.5. Colors are Green/Black and Red/Black. Available motor powers are 1.07 HP and 1.61 HP. 5-Year Limited Warranty on motor.

    Click for more
  • Metropolitan® Canister Vacuums

    Metropolitan® Canister Vacuums
    See all 5 items in product family
    Metropolitan® Canister Vacuums Are Used For Quick Clean-Ups Around The Home, Office, Studio, Workshops, Car Interiors And More!

    The Metropolitan Professional canister vacuums feature a 4.0 HP, twin fan motor and a 4-stage HEPA-certified air filtration system that traps 99.97% of all airborne allergens, dust and animal dander for a cleaner, germ-free home environment. Includes hoses, cleaning tools and disposable bags. Stainless steel construction. 5 Year Limited Motor Warranty. Made in the USA.

    Portable Roll-A-Round Vacuum Cleaner & Blower features a 4.0 HP motor, exclusive CFM power and 60" water lift. Portable and compact for easy transport with shoulder strap. Includes flexible hose, extension wands, cleaning tools and brushes. Steel baked enamel finish. Made in the USA.
    Click for more
  • Atrix HEPA Canister Vacuum Cleaners

    Atrix HEPA Canister Vacuum Cleaners
    See all 2 items in product family
    Atrix HEPA Canister Vacuum Cleaners Are Lightweight, Quiet, Versatile And Affordable.

    HEPA canister vacuums feature powerful AMPs, and high watt motors. HEPA filters have a unique multiple-stage filtration system that captures the smallest particles, fine debris, and micro-organisms making any job cleaner and safer. Equipped with Auto-rewind/Retractable cords.

    Click for more
  • Hoover Canister Vacuum

    Hoover Canister Vacuum
    See all 1 items in product family
    Clean Without Disrupting The Environment Around You

    With 2-speed hush modes (62dB, 67dB), you can toggle between normal and Hush Mode. Hoover Hushtone Canister Vacuum utilizes a disposable HEPA media filter that traps 99.97% of dirt, dust and pollen down to 0.3 microns. An extra long 50' cord, and a large capacity 9 liter dust intake are impressive features that the Hushtone boasts. Weighing 11.6 lbs. (w/the cord) and featuring 3-1/4" rubberized wheels, this lightweight vac reduces fatigue and is easy to transport. The cleaning accessory pack includes a 10-1/2" bare floor/carpet nozzle, crevice tool, and dusting brush with on-board storage. For dry pick up only, the Hoover Hushtone Canister Vac is ideal for healthcare facilities, food service areas, education, and hospitality centers.
    Click for more
  • ProTeam® Cannister Vacuums

    ProTeam® Cannister Vacuums
    See all 4 items in product family
    ProTeam® Canister Vacuums Feature A High Performance Speed Canister For Increasing Productivity In Commercial And Residential Maintenance.

    ProTeam® Canister Vacuums provide a selection of accessories for deep and efficient cleaning with crevice tools, dust brushes, upholstery tools, telescoping or 2-piece aluminum wand, 50' extension cord, and 2 intercept micro filter bags. Durable plastic filter provides maximum cleaning ability. The ProVac CN meets the high demands of the foodservice industry by providing exceptional cleaning strength without belts, beater bars or brushes for long lasting use. Quiet Power Technology vacuums deliver high performance where low sound levels are critical. Four level filtration available with and without HEPA. Available with 10 quart capacity canister. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts. Dimensions vary per model.

    Click for more
  • Vapamore Vento Canister Vacuum

    Vapamore Vento Canister Vacuum
    See all 1 items in product family
    Vapamore Vento Canister Vacuum System - MR-500

    Vento meaning "wind" in Italian was the inspiration of the MR-500 Vento Canister Vacuum System. The team at Vapamore spent 2 years developing the ultimate canister vacuum with features that meet and surpass competitors vacuums selling for more than twice the price. Vento features include 1400 watts total cleaning power, adjustable suction controls, electric rotating brush, extra large floor head with bright LED lighting, ultra tight turn radius, quiet efficient operation, 26’ retractable power cord, on board tool storage, and the largest selection of included accessories. The Vento's HEPA filter helps to maintain clean, contaminant and allergy free air. Up to 99.97% free from pollen, dust mites, pet dander, mold, and all other allergens. Quality, power, value and the Vapamore lifetime warranty are the hallmarks of Vapamore and the MR-500 Vento Canister Vacuum System.

    Click for more
  • Sanitaire® Compact Canister Vacuum

    Sanitaire® Compact Canister Vacuum
    See all 2 items in product family
    Sanitaire Compact Canister Vacuums Are Used For Hard Surfaces And Above-The-Floor Cleaning.

    Canister vacuum cleaners have commercial-grade motors ideal for use in hospitals, hotels and office buildings. High allergen filtration traps particles down to 0.3 microns. Canister vacuums include some tools and a long power cord. UL approved. 1 Year Limited Warranty. Non-Returnable.

    Click for more
  • Eureka Household Canister Vacuum

    Eureka Household Canister Vacuum
    See all 1 items in product family
    Eureka Canister Vacuum Weights Less Than 10 Lbs For Easy Handling.

    Lightweight, powerful canister vacuum cleaner weighs only 8.2 lbs. for easy carrying and transport. Features a blower port. Tool kit includes hose, two wands, combination upholstery/dusting brush, crevice tool and floor brush. Includes 20’L power cord. 1 Year Limited Warranty. Non-Returnable Item.

    Click for more
  • Clarke® Canister Vacuums

    Clarke® Canister Vacuums
    See all 3 items in product family
    Clarke® Canister Vacuums Are Used For Janitorial And Maintenance Applications For Commerical Or Residential Floor Care.

    Clarke® Canister Vacuums have dust bags up to 4 gallon capacity for longer vacuum time. Available filtration bags are Paper Dust Bag or HEPA. HEPA filter mounted before the motor reduces restricted air flow and maximizes vacuum performance. Motor assembly has thermal overload protection to reduce noise. Injection molded cover has integral carrying handle for portability and user convenience. Durable chrome plated steel tank has wrap around vinyl bumper to protect walls and furniture and provide long lasting durability. Dual mode floor tool suitable for all floor surfaces and foot operated on/off switch is easy to use. Capacities are 2.1 gallons, 11.5 gallon and 17.5 gallons. Power cord lengths are 33' or 35'. Water lift inches are 88", 89" and 92".

    Click for more