Browse Floor Care Machines & Vacuums

(2,321 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

Recently Viewed

Categories

  • Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner

    Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner
    See all 2 items in product family
    Metro® Vac 'N, Blo® Handheld Vacuums Provide Super-Suction For Cleaning Machine Areas, Vehicles, Workbenches, Offices And Computers.

    These super-suction portable vacuum cleaners include a 200 mph blower to dry parts, tools or dies, clear leaves, litter and dust. Handheld vacuum cleaners have a durable steel body that weighs only 7 lbs. and include a shoulder strap for easy portability. These portable vacs can be used outdoors. Chip resistant baked enamel finish. Cloth collection bag included, paper bags also available. 1’L power cord. 115 volt. Made in the USA.
    Model 378217 has a 1.17 peak horsepower and Model 378210 features a 4.0 peak horsepower motor that makes it the most powerful all-steel vac available.

    Vac N Blo includes 3’L flexible hose, two 20”L extension wands, upholstery nozzle, crevice tool, 2 blower nozzles for inflating and power or fine airflow.

    Click for more
  • Hoover® Porta Power™ Handheld Canister Vacuum

    Hoover® Porta Power™ Handheld Canister Vacuum
    See all 1 items in product family
    This Compact Canister Vacuum Cleaner Is Easy To Carry At Only 8.3 lbs.

    Compact canister vacuum features reusable, 3-layer commercial cloth bag with paper bag option. Fits easily on stair tread for cleaning convenience. Offers 3-stage filtration and powered by a 7.4 amp motor. 10"”W cleaning path. Made strong with ABS plastic. Tool set includes crevice tool, wall/floor brush, dusting brush, furniture nozzle, rug/floor nozzle, two chrome wands, storage strap, and shoulder strap. Handheld vacuum includes 33-1/2'L SJT power cord. 2 Year Limited Warranty.
    Replacement Bag Assembly, Paper Bags and Adapter Kits are available.

    Click for more
  • Dirt Devil® Bagless Hand Vacuums

    Dirt Devil® Bagless Hand Vacuums
    See all 17 items in product family
    Dirt Devil® Hand Vacuums Are The Best Choice For Quick Cleanups Of Small Messes Around The House For A Variety Of Surfaces.

    Handheld vacuums put the power of an upright in your hands. Utilizes small compact design for quick cleanup jobs with little effort. Bagless vacuums for quick and easy clean-up that eliminates the need for replacing bag filters. Ergonomic handle with thumb power control for ease of use. Available in Corded and Cordless. Choose from a variety of styles. 3 Year Limited Warranty.

    Click for more
  • Metro® Vac 'N, Blo® Handheld Vacuum Blower

    Metro® Vac 'N, Blo® Handheld Vacuum Blower
    See all 1 items in product family
    Metro® Vac 'N, Blo® Lightweight At Less Than 9 Lbs. For Easy Handheld Use.

    Features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes 6’L flexible hose, shoulder strap, upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Made in the USA.

    Click for more
  • Metro® 500 High Performance Hand Vacuums

    Metro® 500 High Performance Hand Vacuums
    See all 5 items in product family
    Metro® 500 High Performance Hand Vacuums Are Great For Office Space, Workshops, Car Interior And Homes.

    These hand held vacuums feature 500 watt power with 120V, 4.5 amp motor that provides 70 CFM. Produces 60" water lift and weighs only 3 lbs. Tool kit includes Pik-All nozzle, disposable paper bags, dust brush, crevice tool and more. Vac 'N, Go® and Vac 'N, Blo® hand vacs come in a black powder coat finish. Metropolitan® High Performance hand vac includes 12' heavy duty 2 conductor power cord and stainless steel finish. UL listed. 5 year manufacturer's motor warranty. 1 Year Limited Warranty. Made in the USA.

    Click for more
  • Air Force Blaster® Motorcycle Dryer

    Air Force Blaster® Motorcycle Dryer
    See all 3 items in product family
    Air Force Blaster® Motorcycle Dryers Cut Drying Time By 80% While Eliminating Afterstreaks

    Air Force Blaster & Master Blaster feature 2-stage dual fans and a 4.0 HP motor. These air dryers blow warm, dry, clean, filtered air on all type of vehicles. Includes heavy duty blower nozzle plus 5 additional interchangeable attachments. Rugged all steel construction. 1 Year Limited Warranty. Made in the USA.

    Sidekick features a powerful 1.3 HP motor that pumps out 18,000 ft. per minute of warm filtered air. Compact, light weight, portable size makes it easy to transport in bikes and cars. Includes neoprene blower and air flare nozzles. 1 Year Limited Warranty. Made in the USA.
    Click for more
  • Electrolux Eureka Easy Clean® Hand Vacuum

    Electrolux Eureka Easy Clean® Hand Vacuum
    See all 1 items in product family
    Electrolux Eureka Easy Clean® Hand Vacuum 71B Is Used For Hotels, Lobbies, Movie Theaters And Other Commercial, Industrial Or Institutional Maintenance Applications.

    Electrolux Eureka Easy Clean® Hand Vacuum 71B is made for long lasting durability and dependability. Bagless hand vacuum features a two-motor performance brushroll motor to loosen the dirt from carpet or upholstery and suction motor to carry the debris to the dirt cup. Exclusive Risor Visor pivots for cleaning vertical surfaces such as stair risers. 5.5 amp vacuum also includes 20 foot power cord, onboard hose and crevice tools. Attractive yellow color housing.

    Click for more
  • Bissell Cordless Handheld Vacuum

    Bissell Cordless Handheld Vacuum
    See all 1 items in product family
    Bissell® Bissell®® Pet Hair Eraser® Cordless Handheld Vacuum - 1782

    Clean wherever your pet goes with the BISSELL® Pet Hair Eraser® Cordless Handheld Vacuum. This lightweight and cordless handheld device allows you to clean up pet hair and dirt that collects on your furniture, in your carpet, in your car or wherever your furry friends play. The detachable motorized brush helps capture more embedded pet hair and dirt, providing a deeper clean. The included crevice tool and upholstery tool can be used separately or stacked together to combine their usefulness. In addition, this pet hair vacuum has a two-stage filtration system designed to help extend the life of the filter and provide easier cleaning.

    Features & Benefits
    • BISSELL® Pet Hair Eraser® hand vacuum is cordless, to clean wherever your pet goes
    • Motorized foot provides powerful suction for a deeper clean
    • Crevice tool helps clean hard-to-reach areas and tight spaces
    • Upholstery tool cleans soft surfaces and furniture with felt by attracting more pet hair
    • Dual-action filtration system
    • Easy-to-Empty dirt bin to help get rid of pet hair easily
    • Includes one-year limited warranty


    Click for more