Browse Floor Care Machines & Vacuums

(2,209 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity

  • Less...
  • More...

Cleaning Width

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rubbermaid® Mechanical Sweepers

    Rubbermaid® Mechanical Sweepers
    See all 3 items in product family
    Great For Hard Floors And Carpets!

    Easily cleans bare floors and low pile carpets. Made with galvanized steel, these manual sweepers feature ABS plastic components and soft rubber wheels for smooth operation. Offers low profile sweeping for easy access around and under furniture. Soft rubber wheels conform to surface. Brushless Sweeper & Dual Action Sweeper includes 2 debris canisters with one-touch emptying doors. 7-1/2”W cleaning path. Floor and Carpet One Brush Sweeper features 6-1/2”W cleaning path and 1 easy-open debris pan.

    Brushless Sweeper features non-marring rubber blades that sweep up dust, debris and spills. Used for foodservice applications. Tinted window allows clear viewing of dirt canister. Dual Action Sweeper picks up large debris and small crumbs.

    Click for more
  • Royal Commercial Sweepers

    Royal Commercial Sweepers
    See all 2 items in product family
    Royal Commercial Sweepers

    Used for all floor surfaces including low pile carpet, hardwood, tile, marble and linoleum. Easy glide wheels allow easy mobility. Metal handle folds flat with grip for compact storage. 10”W cleaning path for superior pick-up. Includes dirt cup for low maintenance. Single Rubber Blades are removable for easy cleaning. Provides quiet pick-up. Motorized Brush has 7.2V rechargeable motor with 40 minute run time.

    Click for more
  • Dirt Devil® Stick Vacuums

    Dirt Devil® Stick Vacuums
    See all 8 items in product family
    Dirt Devil® Stick Vacuums Are Compact, Lightweight And Designed To Clean Hard Floor Surfaces And Hard-To-Reach Areas That A Larger, Heavier Vacuum Cannot.

    Used for cleaning carpets, rugs and hardwood floors. Lightweight to let you move the vacuum from room to room and up and down stairs. Slim vacuums allow storage in closets. Bagless design is easy to empty. Select models feature an easy lift-off handle to convert stick vac into a handheld vacuum. Built-in crevice tools help reach tight spaces in corners and around furniture. Others feature a dirt cup that empties with the push of a button. Swivel steering helps to easily move around and under chairs, tables and other furniture. Cordless Vacuums easily move from carpet to hardwood floors with a fingertip on/off switch for the rotating brush roll. Folding handle for compact storage. Energy Star rating model available - charges twice as fast using 15.6 volts of power, reduces energy consumption by 70% and extends the life of the battery.

    Click for more
  • Hoover® Stick Vacuum

    Hoover® Stick Vacuum
    See all 1 items in product family
    Stick Vacuum Provides Quick And Easy Clean-Ups Without Bag Refills.

    Hoover® TaskVac™ Cordless Stick Vacuum features cordless fade-free lithium battery system with interchangeable battery. Fuel gauge registers remaining battery life. Powered brushroll with WindTunnel Technology making it easy to transition from hard floors to carpet. Includes 2-layer microfiltration, dirt cup for easy disposal and on/off switch. Low profile design makes it easy to clean under furniture. Comes with two extra filters. 1 Year Limited Warranty.
    Click for more
  • Oreck® Hoky Cordless Floor Sweepers

    Oreck® Hoky Cordless Floor Sweepers
    See all 3 items in product family
    Oreck® Cordless Floor Sweepers Are Used For Cleaning High-Traffic Areas In Hotels, Offices, Schools And More.

    Oreck® Cordless Floor Sweepers provide an easy means of cleaning small debris from carpets or floors. The Hoky sweeper pick up wet or dry debris. Low profile cleaning head reaches under furniture, cleans close to baseboards and walls. Hoky Cordless Floor Sweepers feature four horsehair corner brushes and washable RotorBlade wipers. Sturdy hang style cleaning head. Available with 9-1/2" cleaning head or 12-1/2" cleaning head. Limited 1 Year Warranty.

    Click for more
  • MetroVac® Electra Sweep Power Brooms

    MetroVac® Electra Sweep Power Brooms
    See all 3 items in product family
    MetroVac® Electra Sweep Power Broom Is A Multi-Purpose, Lightweight Broom And Hand Vac Ideal For Cleaning Carpets, And Floors. Use It Your Home, Workshop Or Studio To Quickly And Easily Eliminate Dirt.

    Electra® Sweep Power Brooms are all-steel construction yet lightweight, 5.5 lbs. Feature a powerful 0.75 HP, 120 volt motor and rated 4.0 amps. 60” water lift suction power and 70 CFM. Includes a combo carpet & floor tool, upholstery nozzle, dust brush, crevice tool, two disposable bags, 20’ power supply cord and an ergonomic chrome/steel handle with quick release cord storage strap. Available in 3 different models - Standard, Deluxe and Premium. 5 year limited motor warranty; 1 year limited parts and labor. Made in the U.S.A.

    Click for more
  • Bissell® Manual Sweepers

    Bissell® Manual Sweepers
    See all 6 items in product family
    Bissell® Manual Sweepers Are Used For Cleaning Low Carpets And Bare Floors Without The Use Of Cords

    Bissell® Manual Sweepers are lightweight, maneuverable cleaners with a durable threaded handle and soft rubber wheels that conform to a variety of floor surfaces. Manual and Battery powered models available in a variety of cleaning widths, styles and dirt collections. 1-Year Limited Warranty.

    Click for more
  • Plastic Carpet Sweepers

    Plastic Carpet Sweepers
    See all 4 items in product family
    Sweep Up Debris Easily Without Cords Or Electricity

    Non-electric carpet sweeper picks up wet and dry debris on any type of surface; noiseless operation. Wheels automatically adjust to any type of surface providing superior cleaning. Corner baseboard brushes ''grab'' dirt from baseboards. Commercial strength ABS housing; outlasts conventional sweepers.

    Click for more
  • Carlisle Floor Sweepers

    Carlisle Floor Sweepers
    See all 2 items in product family
    Carlisle Duo-Sweeper™ Floor Sweepers Are Used For The Cleanup Of Fine Particles And Heavy Debris From Various Types Of Floor Surfaces.

    Carlisle Duo-Sweeper™ Floor Sweepers are made of ABS plastic for long lasting durability. Features a brushless mechanical design with non-marking rubber blades for increased reliability and protection. Economic soft swivel handle grip on galvanized steel for added strength and support. Two debris canisters with one-touch emptying doors for ease of use. Wheels glide on carpet, hardwood, vinyl or tile floors. Corner brushes allow close pickup along baseboards. Cleaning width: 9-2/3 inches or 12 inches. Sold in quantities of4. Dimensions vary per model.

    Click for more
  • Impact® Floor Sweepers

    Impact® Floor Sweepers
    See all 3 items in product family
    Impact® Floor Sweepers Are Used For Food Service Or Use On Short Pile Carpets Or Floors.

    Impact® Floor Sweepers are solidly manufactured for long lasting durability and dependability. Manual Carpet Sweeper has crimped nylon bristle with 4 horsehair corner edge strip brushes, low profile, compact design and brush cleaning comb for maintenance. 9 inch cleaning width. Mechanical Brushless Sweepers have patented rubberized blade that picks up wet or dry debris and washes easily under running water. High impact ABS body. Baffles trap debris, open easily for emptying. Available with low-profile 9-1/2 or 12-1/2 inch wide cleaning head. Horse hair corner brushes clean close to edges. Soft, non-marking rubber wheels for a sure grip.

    Click for more