Browse Floor Care Machines & Vacuums

(2,279 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Hoover® Upright Commercial Vacuum Cleaners

    Hoover® Upright Commercial Vacuum Cleaners
    See all 12 items in product family
    Hoover® Commercial Upright Vacuum Cleaners Provide Surface Maintenance For Applications Including Residential, Hospitality, Commercial, And More.

    Hoover® commercial upright vacuum cleaners are made of high quality materials for dependability. Vacuums provide optimal surface maintenance for carpets, rugs, hardwood floors, and more. Variable height adjustability feature allows application versatility. Lightweight design offers ergonomic mobility and transport. No assembly required. Types are Guardsman, Hush Tone™ and Windtunnel. Amps are 6.0, 10.0, and 12.0. Voltage is 120. Filtration options are 3-Stage and HEPA. Dirt collection options are E-Z Empty Dirt Cup, Top-Fill Paper Bag, and Type CU2 Clean Drop Bags. Power cord lengths are 35, 40, and 50 ft. Dimensions vary per model.

    Click for more
  • Hoover® Bagless HEPA Vacuum

    Hoover® Bagless HEPA Vacuum
    See all 1 items in product family
    Hoover® Bagless HEPA Vacuum Cleaners Provide Surface Maintenance For Applications Including Residential, Hospitality, Commercial, And More.

    Hoover® bagless HEPA vacuum is made of plastic for durability and corrosion resistance. Vacuum allows convenient carpet, rug, and floor maintenance for hotels, offices, conference rooms, and more. Hush mode filter minimizes operation noise for reduced environment resonance. Washable HEPA media filter traps dirt, dust, pollen, and other contaminants. Large sweep path and 2 brush agitator with edge improve cleaning efficiency. Rubber wheels allow ergonomic operation and mobility for operator ease. Includes 35' cord. Motor amps are 4.0 and 12.0. Dimensions vary per model.

    Click for more
  • Sanitaire® Upright Vacuum Cleaners

    Sanitaire® Upright Vacuum Cleaners
    See all 10 items in product family
    Upright Vacuum Cleaners Are East To Maneuver, Store And Carry.

    Upright vacuums include furniture guards to protect furniture and walls. Carpet height adjustment allows use on various carpets and rugs. Includes extra long power cord for convenient use in multiple rooms or large areas. Standard Vacuums feature 12-16”W cleaning path. Lightweight Vacuums weight less than 15 lbs for easy handling. HEPA Vacuums include washable HEPA filter to reduce replacement costs. Features 13”W cleaning path and on-board tool kit. UL approved, OSHA compliant. 1 Year Limited Warranty.

    All Vacuums are Non-Returnable
    Click for more
  • Powr-Flite® Lightweight Upright Vacuum

    Powr-Flite® Lightweight Upright Vacuum
    See all 1 items in product family
    Lightweight Powr-Flite Upright Vacuum Cleaner Weighs Only 8 lbs.!

    This commercial vacuum cleaner has the power and durability to tackle the toughest jobs with the added benefit of reducing on the job injuries and worker’s compensation claims. Tough polycarbonate and aluminum materials provide long-lasting durability. Lightweight upright vacuum is easy to maintain, simple to operate and provides the perfect balance of durability, performance and weight. It lays flat to reach under furniture. Self-adjusting height adjustment and 12.75” cleaning width. Features 160 CFM powerful motor, 5.5 Amp motor UL & CSA, top fill Enviro-Clean paper bag, a wooden roll brush and 50’L power cord.

    Click for more
  • Bissell® Upright Vacuums

    Bissell® Upright Vacuums
    See all 20 items in product family
    Bissell® Upright Vacuums Are Made For Commercial And Residential Carpet Cleaning.

    Bissell® Upright Vacuums are used for hotels, offices, theatres and more. Vacuums feature adjustable settings for carpets of different heights. Vacuums are made with a high-impact body and detent completely to the floor to easily clean underneath furniture. Quick-release cord wrap for easy detangling. Cleaning widths, power and filtration vary by model. All vacuums include a 1-Year Limited Warranty.

    Click for more
  • Dirt Devil® Upright Vacuums

    Dirt Devil® Upright Vacuums
    See all 14 items in product family
    Dirt Devil® Upright Vacuums Provide A Lightweight, Yet Powerful Solution For Cleaning Carpets.

    Lightweight design makes these vacuums easy to maneuver up and down stairs. HEPA filtration for superior cleaning and dirt pick-up. Scuff guard bumper prevents marring of walls, doorways and furniture. Bagless dirt management system is easy to clean; simply detach dirt cup, empty and replace. Multi-height adjustment makes it perfect for carpet and hard floors. On-board tools and hose storage for easy access. Includes extra long power cord. Replacement Filter & Belt sold separately. 1 Year Limited Warranty.

    Click for more
  • Oreck® Commercial Upright Vacuums

    Oreck® Commercial Upright Vacuums
    See all 3 items in product family
    Oreck® Commercial Upright Vacuums Provide Efficient Floor Care And Maintenance For Offices, Schools, Hotels And More.

    Oreck® Commercial Upright Vacuums are available in several types to suit a variety of cleaning needs. Premier Series Vacuum is made with an 870-watt motor and heat overload protection system. Roller brush is made with four bristle strips and double ball bearings. 6-position manual carpet height adjustment. Reinforced see-through fan chamber for fast cleaning. Large rear wheels for easy mobility. Metal foot release pedal and metal bottom plate. Includes 50'L power cord. Pro 18 Series Vacuum is made with a 1000 watt dual motor and 50' power cord for high performance and easy maneuverability. Pro 14 Vacuums clean a 14" path, while Pro 18 Vacuums clean an 18" path. U2000 Series Vacuums weigh only 8 lbs. for superior maneuverability, and moves easily from carpet to hard surfaces with no adjustment. Non-marring bumpers and Helping Hand® Handle allow cleaning under tight spaces like desks, copy machines, cabinets and drink dispensers. 2000 Series Vacuum moves easily from carpet to hard surfaces without adjustment through MicroSweep™ technology. Hypoallergenic, top-fill bag traps small particles with virtually no after-dust. Lightweight design. Powerful brush operates at 6,500 RPM. 12" cleaning path. Includes non-marring bumpers and cord guard. Filter Bags are sold separately.

    Click for more
  • Hoover® Bagged Upright Vacuums

    Hoover® Bagged Upright Vacuums
    See all 2 items in product family
    Hoover Bagged Upright Vacuums Provide Superior Cleaning Performance.

    Hoover upright vacuums are powered by a powerful 12 amp motor. Features 15”W cleaning path with headlight. Includes tool kit with on-board tool holder. Extra long power cords for efficient use in large rooms. Available with Allergen or HEPA filtration. HEPA Vacuums trap dust, dander and other allergens. Get more dirt, more pet hair, more clean.1 Year Limited Warranty.

    Click for more
  • Royal Commercial Upright Vacuums

    Royal Commercial Upright Vacuums
    See all 4 items in product family
    Royal Commercial Upright Vacuums Offer A Wide Selection Of Upright Vacuums That Are Perfect For Any Commercial Setting Including Retail & Department Stores, Hotels And More.

    Metal Upright Vacuums help make your carpet cleaning job easier. These All-Metal Uprights were built to last, yet are lightweight and easy for operators to maneuver with a die-cast aluminum design. Commercial quality urethane wheels set on a wide wheel base and light handle weight help reduce user fatigue. Vacuum features unique curved metal fan blades that deflect large objects, protecting the fan and motor from damage. Bell-shaped nozzle provides superior one-pass cleaning and dual edge cleaning along baseboards and furnishings. Infinite screw height adjustment and Adjust-O-Rite™ system properly adjusts the nozzle to the optimum setting for any style carpet. 2 Year Limited Warranty. ABS Plastic Vacuums are made using sturdy, impact resistant ABS plastic housing. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.5 microns or better within the vacuum cleaners dust bag or filter. 1 Year Limited Warranty.

    Click for more
  • Mastercraft Upright Vacuum

    Mastercraft Upright Vacuum
    See all 1 items in product family
    Mastercraft Upright Vacuum Is Versatile And Easy To Carry Which Is Suited For Professional Results.

    Enviromaster® U12 upright vacuum includes a powerful 1,200 watt motor. Easily maneuvers under objects and flattens to only 6½"H. High places are a breeze to reach with telescopic wand and a durable stretch hose. Tool kit includes upholstery brush, dusting brush and crevice tool; attachments can be stored on back of vacuum. Upright vacuum features a high impact ABS body construction, HEPA filtration system, ergonomic carry handle and 40' ft. power cord. 2 Year Limited Commercial Warranty.

    Click for more
  • Pullman-Holt Upright Vacuums

    Pullman-Holt Upright Vacuums
    See all 2 items in product family
    Pullman-Holt Upright Vacuum Cleaners Provides Heavy-Duty Cleaning In Demanding Environments.

    UV10 Upright Vacuums switche easily from carpets to hard floors with the dual motor feature. The low profile power head reaches under and around furniture edges easily. Ergonomic handle has soft molded grip to fight fatigue. Floor cleaning attachments are included. High efficiency top fill filtration system. Noise level 69DB. 1 Year Limited Warranty.

    UV9 Upright Vacuums are made using tough plastic housing with a steel handle, steel roller brush and steel base plate for lasting durability and strength. Floor cleaning attachments are included. Additional Premium Filter Bags and Multifilter Paper Bags are sold separately.

    Click for more
  • Clarke® Upright Vacuums

    Clarke® Upright Vacuums
    See all 9 items in product family
    Clarke® Upright Vacuums Are Ideal For Use In Both Residential And Commercial Applications Like Hotels, Schools, Conference Centers, And More.

    Clarke® Upright Vacuums include an easy-to-use brush height adjustment dial to pick up dirt effectively on various surfaces like carpeting, hardwood or linoleum. Non-marking bumper protects walls and furniture. Safety yellow cord is 50 feet long for maximum cleaning range without changing plugs. Available in 9-amp CarpetMaster® with HEPA filter and 11-1/2” to 17-1/2” cleaning widths or the 7-amp ReliaVac® with 12” to 16” cleaning widths and large wheels for easy maneuvering.

    Click for more
  • ProTeam® Upright Vacuums

    ProTeam® Upright Vacuums
    See all 4 items in product family
    ProTeam® Upright Vacuums Provide Superior Cleaning In A High Filtration Upright Design For Efficient Floor Care And Maintenance.

    ProTeam® Upright Vacuums are designed to improve reach, durability, and indoor air quality with a four-level HEPA filtration in a rugged plastic housing for long lasting use. The powerful ProForce contains a high performance dual-motor system and a low profile, L-shaped head perfect for vacuuming under and around furniture. Comes with on-board tools, super stretch hose, safety yellow cord, quick release cord dump, ergonomic padded handle grip, and two intercept micro filter bags. Includes 3 year parts, labor and motor warranty with lifetime warranty on molded body parts.

    Click for more
  • Electrolux Household Upright Vacuum

    Electrolux Household Upright Vacuum
    See all 1 items in product family
    Electrolux Household Upright Vacuum Features A Top-Filling Bag System That Makes Bag Disposal Clean and Simple.

    This powerful, upright vacuum features a maintenance-free, 5.0 amp motor with a high-efficiency, direct airflow system for deep carpet cleaning. 3-position handle adjusts horizontally for cleaning under furniture. Features 6-position carpet height adjustment and dual-edge cleaning. Includes a top-filling bag system and a 20'L power cord. UL approved. 1 Year Limited Warranty. Non-Returnable. Disposable Vacuum Cleaner Bags are also available for purchase.

    Click for more
  • Perfect Products Upright Vacuum Cleaners

    Perfect Products Upright Vacuum Cleaners
    See all 8 items in product family
    Perfect Products Upright Vacuum Cleaners Are Used For Janitorial Floor And Carpet Maintenance Care.

    Perfect Products Upright Vacuum Cleaners are made of metal and plastic to provide long lasting durability. Cleaners have 12" and 16" cleaning widths with 870 or 1080 watt motor. 1000+ hour motor life has carbon brush changes. Ergonomic handle and extra large heavy duty reinforced quick release cord clip provides user comfort and convenience. Extra strength metal hood with a 6 turn position carpet adjustment knob and built in super magnet in the extra wide non marking see-through transparent bumper provide optimum performance. See-through fan chamber provides fast cleaning and a reinforced virtually indestructable fan. Features include 4 bristle laser balanced aluminum brush and V-shaped motor vents provide greater airflow. Standard 50' heavy duty 3 wire cord and 7.25 amp motor included. H-13 Media filter-top fills large capacity HEPA filter bags with top fill SMS lined zipper cloths. Shake out bags and Dirt cup options available. Green labeled certified vacuum.

    Click for more