Browse Maintenance Furniture

(234 items)
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
Showing 221 items within 13 product groups See all items from other sellers
  • Modular Workspace Solutions

    Modular Workspace Solutions
    See all 7 items in product family
    Modular Workspace Storage System Custom Build Your Own Workspace Area With The Durable Steel Modular Units.

    Custom configure and optimize your workspace with garage units that suit all your garage storage needs. Rugged steel modular storage units are perfect for organizing your work area and securely storing valuable equipment. These attractive silver and black powder coat finish storage solutions conceal grease and dirt. Heavy-duty garage units are used for warehouse, manufacturing floors and maintenance areas.
    Click for more
  • Fort Knox Garage Storage

    Fort Knox Garage Storage
    See all 47 items in product family
    Fort Knox Garage Storage Is Used For Customizing Work Area For Residential, Commercial And Industrial Applications.

    Garage Storage units are made of heavy gauge steel with a textured two-tone black and red powder coat finish for long lasting durability. Adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units has numerous components to provide workspace customization. Available in a variety of components with 1, 3, 4 or 5 shelf quantities.
    Click for more
  • Homak Steel Garage Furniture

    Homak Steel Garage Furniture
    See all 5 items in product family
    Configure The Workstation That's Right For You With This Multi-Unit Steel Garage System.

    Durable garage furniture components are made using high quality steel with 2 mm thick body and 2.5 mm thick framing for strength. Cabinet doors and drawer fronts feature a sleek silver finish for enhanced appearance. Doors and drawers feature cylinder locks for security and recessed handles for a catch-free surface. Body and frame have a black finish. Steel Workbench features a 1-1/2" thick laminated wood work surface with matted top finish. Includes three 13-3/4"W x 16-1/2"D x 5-1/2"H drawers with 45 lb. capacity. Mobile Cabinets move easily on 4" locking swivel casters. Wall Cabinet includes 2 height adjustable shelves. Allows wall mounting for safe, out of the way storage. 3 Year Limited Warranty.

    Click for more
  • Light Duty Plastic Storage Cabinets

    Light Duty Plastic Storage Cabinets
    See all 3 items in product family
    Plastic Storage Cabinets Help Organize Garages, Basements And Attics.

    Durable plastic will not dent, chip, peel or rust. 4-Shelf Shelving Unit features 4 solid plastic shelves. 5-Shelf Shelving Unit features ventilated shelves that keep items dry and mildew-free. Rugged tubular construction for heavy duty storage. 4-Drawer Cabinet offers 4 large capacity drawers that glide smoothly on hidden rollers. Includes recessed handles. Shelf Cabinets feature swing open doors that accommodate a padlock (sold separately) for security. Includes height adjustable shelves. Easy assembly.

    Click for more
  • Stack-On™ Complete Garage Storage Systems

    Stack-On™ Complete Garage Storage Systems
    See all 2 items in product family
    Stack-On™ Complete Garage Storage Systems Are Used For Garages, Workshops And More.

    Stack-On™ Complete Garage Storage Systems feature an all-steel welded box build, gloss black and silver/gray paint solvent and moisture resistant finish for long lasting durability. Units are fully lockable to keep tools, chemicals and other supplies in place and out of the reach of small children. Each storage system includes one door project center, drawer project center, storage cabinet and two wall cabinets. Stack On™ Series Storage Systems and Gladiator Cadet™ Series Storage Systems include a workbench, while Gorta Series Storage Systems include a worktop surface for use with the project centers.



    Storage System Reference Table
    TypeDescription
    AWall Cabinet
    BDoor Project Center
    CDrawer Project Center
    DStorage Cabinet
    EWorkbench
    FWorktop Surface


    Click for more
  • Ulti-MATE Garage PRO Complete Storage Systems

    Ulti-MATE Garage PRO Complete Storage Systems
    See all 18 items in product family
    UltiMATE Garage Pro Complete Storage Units Help Create Your Dream Garage.

    Use these pre-configured UltiMATE Garage Pro Systems to construct the perfect garage setup and be the envy of your neighbors. With a variety of kits to choose from, you can outfit your garage in any number of ways. Kits range from 3-pieces to 15-pieces. 3/4" Cabinet construction has a thermofused texture, PVC laminate finish. 1" thick shelves offer 200 lb. load rating. Polyurethane-coated silver cabinet fronts have fully adjustable Euro hardware and brushed chrome cabinet handles. Drawers feature full extension ball bearing drawer glides to ensure smooth and stylish operation. Kits include Wall Mount, Freestanding, and Mobile cabinets. Worktop Bench Surface is a strong, recessed and channeled, 6' long MDF work surface.

    >
    REFERENCE TABLE
    Type DescriptionDimensions
    A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
    BDoor Base Cabinet 23-5/8"W x 21"D x 35"H
    C1 Drawer, 1 Door Base Cabinet 23-5/8"W x 21"D x 35"H
    D3 Drawer Base Cabinet 23-5/8"W x 21"D x 35"H
    E2 Door Tall Cabinet 35-1/2"W x 21"D x 82-13/16"H
    F3 Door Partitioned Wall Cabinet35-1/2"W x 14"D x 23-5/8"H
    G2 Door Wall Cabinet23-5/8"W x 14"D x 30-11/16"H
    HWorktop Bench, Black Surface6' Long


    Click for more
  • Ulti-MATE Garage Complete Storage Systems - Pearl/Gray

    Ulti-MATE Garage Complete Storage Systems - Pearl/Gray
    See all 13 items in product family
    UltiMATE Garage Complete Storage Systems Are Pre-Configured To Provide An Organized And Practical Workspace.

    Fashionable cabinet styling allows these Complete Garage Systems to be used anywhere in your home, garage or business. With a variety of kits to choose from, matching your individual needs is no problem at all. Kits range from 3-pieces to 12-pieces. UltiMATE Storage cabinets are made of strong 3/4" MDF cabinet construction with 3/4" thick shelves. Shelves offer a 100 lb. load rating. Fully adjustable Euro hardware and ball bearing drawer glides provide smooth and consistent operation. Handles are made of brushed chrome for an attractive finish. Designer style adjustable feet for uneven surface. Worktop Bench Surface is a strong, recessed and channeled 6' long MDF work surface.

    REFERENCE TABLE
    TypeDescriptionDimensions
    A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
    B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
    C3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
    D2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
    E3 Door Wall Cabinet35-1/2"W x 12-1/2"D x 20"H
    F2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
    GWorktop Bench, Black Surface6' Long


    Click for more
  • Ulti-MATE Garage Complete Storage Systems - Gray/Black

    Ulti-MATE Garage Complete Storage Systems - Gray/Black
    See all 14 items in product family
    UltiMATE Garage Complete Storage Kits Provide Pre-Configured Systems That Help Organize Your Workspace.

    UltiMATE Garage Complete Storage Kits bring style and strength to your garage, laundry room, basement or home office. With various complete kits to choose from, you can easily find one that meets your needs. Kits range from 3-pieces to 11-pieces and feature a variety of cabinets. Cabinets are made of dependable 3/4" MDF construction with PVC coating. 3/4" thich shelves offer 100 lb. load rating. Fully adjustable Euro hardware and ball bearing drawer glides provide smooth and consistent operation. Cabinets are easy to assemble and make for quick organization. Graphite gray and black color finish, combined with brushed chrome cabinet handles, enhance the appearance. Worktop Bench Surface is a strong, recessed and channeled 6' long MDF work surface.

    >
    REFERENCE TABLE
    Type DescriptionDimensions
    A2 Door Base Cabinet33-1/2"W x 21"D x 35"H
    B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
    C1 Drawer, 1 Door Mobile Base Cabinet 22"W x 21"D x 35"H
    D3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
    E2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
    F3 Door Partitioned Wall Cabinet35-1/2"W x 12-1/2"D x 23-1/2"H
    G2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
    HWorktop Bench, Black Surface6' Long


    Click for more
  • Garage Cabinet Combo Unit

    Garage Cabinet Combo Unit
    See all 4 items in product family
    Garage Cabinet Combo Units Provide Ample Work And Storage Space For Small To Medium Sized Garages.

    Multi-unit aluminum garage cabinet combo features one locker with clothing rod and an adjustable shelf. Base cabinet has an adjustable 30" shelf. Drawer bank includes five 30"D drawers. Full extension drawer guides offer 100 lb. load capacity. Lift up doors on overhead cabinet are held up with gas struts. Includes 4" toe kick plate. Powder coated counter top. Full unit measures 78"W x 25"D x 78"H overall. Assembly required. 2 Year Limited Warranty.

    Click for more
  • 120 Inch Rousseau Multipurpose Workstations

    120 Inch Rousseau Multipurpose Workstations
    See all 36 items in product family
    Rousseau Multipurpose Workstations Provide A Complete Work Area For Garages, Auto Shops, Work Labs And More.

    Workstations provide efficient, optimum work and storage space for all your tools, supplies and more. 120”W workstation includes two 30”W storage racks; 1 with 6 slide-out drawers and shelving and the other with slanted tool racks and shelving. Drawer rack includes a 3”H drawer, two 4”H drawers, two 7”H drawers and one 9”H drawers. Drawers feature full extension glides. Includes 6 interchangeable, height adjustable shelves and 8 dividers for organized storage. Slanted shelving rack includes 3 inclined tool storage shelves, each with 4 tool racks. Tool racks are made of sturdy PVC that protects your tools against impact while allowing coolant drainage. Tool compartments are spaced to avoid accidental contact. Helps prevent corrosion and wear. Includes one extra tool rack for easy placement under perforated steel peg panel. Pegboard panel includes 10 hooks for hanging tool storage. Laminated wood top measures 60”W x 24”D and provides an easy to clean work surface. Workstation includes overhead lamp and power outlet strip. Louvered panel allows easy attachment of Plastic Bins (bins sold separately) for storage of small parts.

    Click for more
  • 132 Inch Rousseau Multipurpose Workstations

    132 Inch Rousseau Multipurpose Workstations
    See all 36 items in product family
    Rousseau Multipurpose Workstations Provide A Complete Work Area For Garages, Auto Shops, Work Labs And More.

    Workstations provide efficient, optimum work and storage space for all your tools, supplies and more. 132”W workstation includes two 36”W storage racks; 1 with 6 slide-out drawers and shelving and the other with slanted tool racks and shelving. Drawer rack includes a 3”H drawer, two 4”H drawers, two 7”H drawers and one 9”H drawers. Drawers feature full extension glides. Includes 6 interchangeable, height adjustable shelves and 8 dividers for organized storage. Slanted shelving rack includes 3 inclined tool storage shelves, each with 4 tool racks. Tool racks are made of sturdy PVC that protects your tools against impact while allowing coolant drainage. Tool compartments are spaced to avoid accidental contact. Helps prevent corrosion and wear. Includes one extra tool rack for easy placement under perforated steel peg panel. Pegboard panel includes 10 hooks for hanging tool storage. Laminated wood top measures 60”W x 24”D and provides an easy to clean work surface. Workstation includes overhead lamp and power outlet strip. Louvered panel allows easy attachment of Plastic Bins (bins sold separately) for storage of small parts.

    Click for more
  • ShureTech® Bench Systems

    ShureTech® Bench Systems
    See all 24 items in product family
    ShureTech® Bench Systems feature various pre-configured workstations or can be configured to build your own custom work system.

    Bench tops are made using stainless steel over wood core. Bench tops measures 29"D. Cabinets are made using recycled steel with an environmentally-friendly powder coat finish. All fixed lower cabinets include a height adjustable shelf. These pedestal cabinet doors are lockable for security. Lower cabinets measure 27-3/4"D x 39-1/2"H. Lower cabinets include adjustable leveling feet. Tool cabinets include full-extension drawers with 400 lb. capacity and lock. Drawers feature drawer liners. Includes stainless steel utility chase panel and wall mountable cabinets for overhead storage. Wall mount 2' computer monitor enclosure includes a keyboard & mouse pad stand. Accessories include heavy duty vise. 1 Year Limited Warranty.

    Click for more
  • Shure® Realiti® Work Centers & Workbenches

    Shure® Realiti® Work Centers & Workbenches
    See all 12 items in product family
    Shure® Realiti® Work Centers & Workbenches Provide Storage, Security & Convenience For A Variety Of Workstation Needs & Applications.

    Workbenches are made using recycled steel with an environmentally-friendly powder coat finish. Stainless steel bench top offers an easy to clean, corrosion resistant surface. Features a backstop to retain contents. Includes two drawers with ball bearing drawer slides and four swing-out doors that provide quick access to the large storage area. Drawers and cabinet doors are lockable for security. Realiti® Work Centers feature a stainless steel perforated tool board with work order holder. Includes a locking upper storage cabinet with gas spring shocks and a Technician Task Light to illuminate work area. Free-standing uprights secure the tool board and upper storage cabinet to bench. Accessories include heavy duty vise, rubber mats, and upper cabinet back panel(Workcenter only). 1 Year Limited Warranty.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items