Browse Garbage Can & Recycling

(5,138 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Global™ Stone Panel Ash Trash Receptacles

    Global™ Stone Panel Ash Trash Receptacles
    See all 12 items in product family
    Global™ Stone Panel Ash Trash Receptacles Withstand Extreme Weather Conditions And Daily Use With An Attractive, Fire Safe Stone Finish.

    Stone panels are made out of reinforced resin material that provides a maintenance and vandalism free finish. Cigarette receptacles feature a cigarette disposal top that removes easily for emptying. Trash containers include a removable leak-proof, fire resistant galvanized steel liner with handles. Heavy steel frame construction provides stability. These outdoor waste receptacles include fixed height feet for anchoring. Choose the Sand Urn Top or Weather Urn in a variety of colors. Weather Urn conceals cigarette waste and features a piano hinged lid for easy cigarette butt disposal. Ships assembled. Sand sold separately.

    Click for more
  • Designer Metal Ash & Trash Receptacles

    Designer Metal Ash & Trash Receptacles
    See all 292 items in product family
    Steel Waste Receptacles Provide Style And Functionality For Trash Disposal In Entranceways, Lounges and Bathrooms.

    Steel Waste Receptacles feature a durable non-corrosive base ring to protect floors for long lasting use. Cans include a germ-fighting plastic liner for easy maintenance. Brilliant metallic finish and accents are attractive to fit any decor. Receptacles are available with sand filled ashtray tops for convenient cigarette disposal (sand sold separately). Steel trash containers comply with OSHA, and ADA standards. Available storage capacities are 3, 3-1/2, 9, 12, and 15 gallons. Colors are Black, Black/Brass, Black/Chrome, Black w/Aluminum Top, Gray/Chrome, Satin/Brass, and Satin/Stainless. Dimensions vary per model.

    Click for more
  • Rubbermaid® Designed Weather And Sand Top Ash Urn Waste Receptacles

    Rubbermaid® Designed Weather And Sand Top Ash Urn Waste Receptacles
    See all 17 items in product family
    Choose From Our Wide Variety Of Weather And Sand Urn Receptacles!

    Long-lasting Rubbermaid® receptacles are designed to withstand constant use indoors or out. These waste receptacles are available with sand top urn or weather urns to neatly conceal smoker¬ís waste. Choose between the fire-safe, heavy gauge Galvanized Steel receptacles with perforated panels, the Standard Black powder coated models or the heavy-duty steel receptacles with Cedar Perma-Wood Slats and green accents.

    White sand available for sand top urn models.
    Click for more
  • Rubbermaid® Designer Perforated Ash Trash Containers

    Rubbermaid® Designer Perforated Ash Trash Containers
    See all 8 items in product family
    These Uniquely Designed Rubbermaid® Receptacles Provide Beauty And Long-Lasting Reliability.

    Heavy gauge, fire safe galvanized steel receptacles have a durable Uni-Koat powder coat finish that withstands severe weather conditions. These perforated steel receptacles feature contoured lines and layered dimensions that complement modern decors. The sand top lids remove for easy emptying. Combination ash and trash containers include a rigid plastic liner. Adjustable leg-levelers compensate for uneven surfaces.
    Click for more
  • Plastic Ash And Trash Containers

    Plastic Ash And Trash Containers
    See all 7 items in product family
    These Durable Plastic Ash Trash Receptacles Combine Waste And Smoking Management For Increased Efficiency.

    Ash & trash containers are great for indoor or outdoor environments. Durable plastic construction with UV inhibitors. Rubbermaid® ash & trash container offers a fire-safe construction, protective trim on all openings for safety and a spun aluminum ashtray top. CSFM approved for fire safety. Forte receptacles are available with open or hooded top lids. Includes metal ashtrays for easy cigarette disposal.

    Click for more
  • Outdoor Trash Bin & Ashtrays

    Outdoor Trash Bin & Ashtrays
    See all 2 items in product family
    Outdoor Trash Bin & Ashtrays Offer High Capacity Disposal For Cigarette Butts & Trash In One Unit.

    Unique design helps conceal unsightly waste. Highly durable, corrosion resistant outdoor receptacles are easy-to-clean and easy-to-empty. Pyramid top lid restricts disposal to cigarette butts only. Included ashtray liner is made of galvanized steel for corrosion resistance. 1.66 gallon capacity ashtray liner measures 8"W x 12"D x 4"H. Waste receptacle includes removable liner for easy maintenance. Key lockable cabinet restricts access and prevents vandalism. Combination ashtray and receptacle measures 13"W x 12"D x 44"H. Stainless Steel Receptacle includes a 9"W x 12"D x 17"H galvanized steel waste liner with 8 gallon capacity. Black Finished Receptacle includes a 9"W x 12"D x 15"H plastic waste liner with 7 gallon capacity. Lifetime Limited Warranty.

    Click for more
  • Steel Ash And Trash Receptacle

    Steel Ash And Trash Receptacle
    See all 10 items in product family
    Steel Ash And Trash Receptacles Allow For Convenience In Disposal Of Cigarettes And Other Refuse.

    Steel Ash and Trash Receptacles feature a compartment for depositing trash with a built-in spun aluminum ash tray on top. Trash receptacle features a bag bracket holder for secure placement of trash bags. Available in Round, Half-Round or Square styles.

    Click for more
  • Round Concrete Cigarette Receptacles

    Round Concrete Cigarette Receptacles
    See all 4 items in product family
    Round Ash and Trash Receptacles Are Used For Patios, Gardens, Office Complexes, Residential Facilities, Restaurants, Parks, And More.

    Round Ash And Trash Receptacles are made of high-quality concrete construction with an aluminum liner for long lasting durability. Allows for easy disposal of smoking material, discarded cigarettes or trash. Provides years of durable service with minimal maintenance, while adding value to property. Includes aluminum lid and rigid plastic waste insert. Capacity is 8 gallons. Diameters are 12 in. and 13-3/4 in.. Heights are 30 in. and 32 in.. Color finishes are Gray and Tan. Optional Liner available.

    Click for more
  • Canmeleon™ Side Open Ash And Trash Receptacles

    Canmeleon™ Side Open Ash And Trash Receptacles
    See all 18 items in product family
    Canmeleon™ Side Open Ash And Trash Receptacles Blend In With The Environment For Use In Parks, Office Buildings And Other Outdoor Environments.

    Canmeleon™ Trash Receptacles are molded from high density polyethylene with built-in UV inhibitors for long lasting durability and resistance to outdoor elements. Telescoping base hides bag. Uses standard trash bags. Available with or without ash urn on top of lid. Storage capacities are 15, 30, 38, and 45 Gallons. Styles are Aggregate Panel and Recessed Panel. Color finishes are Black and Tan. Dimensions vary per model.

    Click for more
  • Concrete Ash-N-Trash Waste Receptacle

    Concrete Ash-N-Trash Waste Receptacle
    See all 3 items in product family
    Wausau Tile Ash-N-Trash Waste Receptacles Provide Dual-Purpose Waste Collection For Outdoor Spaces.

    Wausau Tile Ash-N-Trash Receptacles are made of steel-reinforced concrete with an aluminum top for long lasting durability. Has a 31 gallon capacity. Measures 24" Diam. x 33" H. Container color is Tan. Available lid colors are Black, Gray and Bronze.

    Click for more
  • UltraPlay Perforated Ash Urn & Ash/Trash Receptacles

    UltraPlay Perforated Ash Urn & Ash/Trash Receptacles
    See all 16 items in product family
    Perforated Ash Urns And Ash/Trash Receptacles Allow For Convenience In Disposal Of Cigarettes And Other Refuse In Stylish Patterns

    Thermoplastic coated metal Ash Urns are offered in Diamond pattern, while Ash/Trash Receptacle Combos are offered in Perforated with an included 12 gallon liner. 11" Diameter and standing 24" high, these trendy receptacles are the perfect fit for almost any venue. Available in a variety of colors.

    Click for more
  • Rubbermaid® Stone Panel Aspen Ash & Trash Receptacles

    Rubbermaid® Stone Panel Aspen Ash & Trash Receptacles
    See all 4 items in product family
    Rubbermaid® Stone Panel Aspen Ash & Trash Receptacles Feature Heavy-Gauge, Galvanized Steel with Natural Stone Aggregate Panels.

    Rubbermaid Steel Stone Panel Receptacles feature a class A fire rating and comply with ADA standards. Sand pan removes easily for cleaning and waste disposal. Leak-proof rigid plastic liner included to contain liquids and keep the surrounding area cleaner. Adjustable leg levelers create stability on uneven surfaces. UV-stabilized powder coated finish. Shipped assembled.

    Click for more