Browse Garbage Can & Recycling

(4,272 items)

Narrow Your Results

Availability

Country of Origin

Width Inches

Height Inches

Diameter Inches

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global™ Outdoor Metal Slatted Waste Receptacles

    Global™ Outdoor Metal Slatted Waste Receptacles
    See all 22 items in product family
    Global™ Slatted Steel Trash Cans Are Perfect For Parks, Universities, Apartment And Office Complexes And City Streets.

    Slatted Steel Fully welded durable receptacles feature a rugged, long lasting flat bar steel body with a polyester powder coated finish that deters graffiti and vandalism. Metal top band for extra strength. Provides premium corrosion protection making them great for outdoor use. Available with Flat Lid, Rain Cap Lid or Dome Lid to prevent rain or snow from entering container. Slatted waste containers include anchor kit and black plastic liner. Choose from 24 Gallon or 36 Gallon sizes.

    Slatted Trash Containers with Access Door help reduce heavy lifting and ease servicing, even in tight areas. Access door is padlockable to prevent unsolicited opening. Door features heavy duty hinges for smooth and easy opening. 2 stage finishing protection process resists rust and increases durability. Available in 36 gallon capacity.

    Blue recycling version is available in 36 Gallon capacity with flat, rain cap or dome lid and recycle logos.
    Click here to see our Recycling Version Waste Receptacles.

    Click for more
  • Outdoor Steel Mesh Trash Receptacles

    Outdoor Steel Mesh Trash Receptacles
    See all 6 items in product family
    Expanded Metal Waste Receptacles Are Attractive, Durable And ADA Compliant.

    These metal trash cans feature a rugged expanded steel body reinforced with circular bands, vertical ribs and curled edging for extra strength and support. Expanded metal garbage cans endure extreme climate conditions to make them great for outdoor use. These steel trash cans are perfect for parks, universities, apartment and office complexes and city streets. Mesh trash cans are ADA compliant. Choice of Galvanized or Powder Coat Finish in Black, Blue, Green, or Red.

    Optional Lids available (sold separately). Lids are sold individually.

    Click for more
  • Global™ Steel Thermoplastic Coated Receptacles

    Global™ Steel Thermoplastic Coated Receptacles
    See all 24 items in product family
    Global™ Thermoplastic Coated Receptacles Are Ideal for Schools, Public Parks, Outdoor Office Areas and More.

    Trash receptacles feature a protective coating that creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid and base are shielded with a black powder coat finish for rust-prevention and resilience against the elements. Available in Mesh 3/4" diamond openings and Perforated 5/8”" diameter punched hole pattern. Lid styles are Flat, Rain Bonnet or Dome Lid to prevent rain or snow from entering container. Includes lid option, plastic liner and security cable. Assembly required.

    Recycling versions are available in blue flat, rain bonnet or dome lid styles that include recycle logos.
    Click here to see our Recycling Version Trash Receptacles.

    Click for more
  • Stadium Series® Perforated Steel Trash Receptacles

    Stadium Series® Perforated Steel Trash Receptacles
    See all 33 items in product family
    Perforated Steel Trash Receptacles Offer Durable Indoor And Outdoor Garbage And Recycling Maintenance.

    Stadium Series® Perforated Steel Trash Receptacles are made with heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Large opening allows easy access for disposal. Containers are available in stainless steel or with a powder coat finish for long lasting durability. Trash cans include plastic liners that are reusable for easy waste disposal. Available with Dome, Flat, and Hood Lid Tops. Storage capacities are 10, 20, and 55 gallons. Colors are Black, Blue, Green, Red, and Stainless. Non-Returnable; Non-Cancelable. Dimensions vary per model.

    Click for more
  • Galvanized Steel Garbage Cans

    Galvanized Steel Garbage Cans
    See all 6 items in product family
    Galvanized Steel Garbage Cans Withstand The Toughest Environments To Last A Lifetime.

    Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance. Deep body corrugations for superior strength. Commercial Duty Cans is perfect for light-duty commercial use and made using 27 gauge galvanized steel. Medium Duty Cans are made using 25 gauge galvanized steel. Heavy Duty Cans meet most government specifications and are made using 23 gauge galvanized steel. Optional Lids protect contents while sealing in odors. Lids help garbage cans comply with OSHA standards (sold separately).

    Click for more
  • Global™ Outdoor Metal Slatted Access Door Receptacles

    Global™ Outdoor Metal Slatted Access Door Receptacles
    See all 9 items in product family
    Global™ Outdoor Slatted Access Door Trash Cans Are Perfect For Parks, Universities, Apartment And Office Complexes And City Streets.

    Fully welded durable receptacles have a rugged galvanized steel body that is reinforced with circular bands and rolled edges. Flat bar steel deters graffiti and vandalism. Electro-coating plus powder coating two stage protection process resists rust and increases durability. Ergonomic access door with slide out liner helps reduce heavy lifting and ease servicing. Doors feature heavy duty hinges and rubber bumpers for smooth and quiet opening. Receptacle door is padlockable to prevent unsolicited opening. Available with Flat Lid, Rain Cap Lid or Dome Lid to prevent rain or snow from entering container. Slatted waste containers include anchor kit, leveling feet and black plastic liner. 36 Gallon Capacity.

    Blue recycling version is available with flat, rain cap or dome lid options with recycle logos.
    Click here to see our Recycling Version Waste Receptacles.

    Click for more
  • Rubbermaid® Round Perforated Steel Garbage Cans

    Rubbermaid® Round Perforated Steel Garbage Cans
    See all 11 items in product family
    Perforated Steel Waste Containers Provide A Clean, Modern Appeal To Any Outdoor Environment.

    Heavy-gauge, fire-safe steel Rubbermaid® waste receptacles feature perforations that allow ventilation and provide added security. The perforated design reduces weight for easy maintenance and bottom drain holes prevent water accumulation. The lightweight Mounting receptacles can be attached to poles or walls and feature a vandal resistant patented locking device with a removable key. Freestanding receptacles have cross members with anchor holes that are welded to the bottom of the receptacles for secure placement with anchoring tools. Choose the perforated steel trash containers with Cedar Perma-Wood™ slats for added style and durability. Receptacles with slats are available with surface or in-ground posts. All receptacles feature retainer bands that securely hold can liners and keep bags out of sight
    Mounting Brackets and Lid Kits are available for Pole/Wall mount receptacles.
    Click for more
  • Wydman & Oakley Series Steel Receptacles & Cigarette Urns

    Wydman & Oakley Series Steel Receptacles & Cigarette Urns
    See all 96 items in product family
    Wydman & Oakley Series Waste Receptacles & Cigarette Urns Offer A Decorative & Functional Design That Is Great For Use Outdoors.

    Used for parks, city sidewalks, municipalities, university campuses and apartment & office complexes. Heavy duty steel with flat bar slats helps deter graffiti and vandalism. Includes anchor kit for added security. Adjustable leveling feet for uneven surfaces. Powder coat finish. Urn Basket features a galvannealed steel liner. Helps snuff out and dispose of cigarettes. Waste Receptacles with Lid include a lid security chain to prevent theft of lid and a durable plastic liner for easy maintenance. Receptacles are available with 4 Top Lid Options: Ash, Dome, Flat or Rain Tops.
    Made in USA.

    Click for more
  • Covington Series Steel Outdoor Waste Receptacles

    Covington Series Steel Outdoor Waste Receptacles
    See all 36 items in product family
    Covington Series Steel Outdoor Waste Receptacles Are Used For Parks, Schools, Shopping Malls, Campus Sites And More.

    Covington Steel Outdoor Waste Receptacles are made of 10 gauge galvannealed steel with a powder coat finish for long lasting durability. Includes lift-off lid and 40 gallon black high density polyurethane rigid plastic liner for easy maintenance. Lid includes an encapsulated cable to secure lid to unit. Stainless Steel leveling feet allow freestanding use on uneven surfaces. Anchoring feet with hardware allow permanent installation to prevent theft. Plastic Base helps eliminate rust, protects concrete and offers a longer lasting base solution. Limited Warranty. Choose between two styles Classic or Sawgrass. Available in Green, Brown, Silver and Black. Lid options include Ash Top, Swing Top, Flat Top, Dome Top or Rain Cap..
    Made in USA.

    Click for more
  • Thermoplastic Coated Trash Receptacles

    Thermoplastic Coated Trash Receptacles
    See all 82 items in product family
    Thermoplastic Coated Trash Receptacles Are Vandal Resistant And Virtually Maintenance Free.

    Thermoplastic coating is UV protected, prevents mold and mildew, and resists cutting and vandalism. Heavy duty, all welded steel offers superior strength for impact resistance and UV stability. Diamond Receptacles feature expanded metal mesh with 3/4" openings. Perforated Receptacles feature perforated metal with 5/8” diameter punched pattern. Fiesta, Slatted, and Wave patterns also available.

    Global™ Receptacles include lid option, plastic liner and security cable. Assembly required. UltraPlay Receptacles offer optional plastic liner to allow easy waste disposal and low maintenance; optional lids available (sold separately).

    Click for more
  • Rubbermaid® Designer Perforated Trash Containers

    Rubbermaid® Designer Perforated Trash Containers
    See all 9 items in product family
    Rubbermaid® Designer Perforated Trash Containers Are Used For Lobbies, Reception Areas, Conference Rooms Or Outdoor Locations.

    Rubbermaid® Designer Perforated Trash Containers are made of heavy gauge steel for long lasting durability. Perforated design with contoured lines and layered dimensions complement contemporary decors. Durable Uni-Koat powder coated finishes withstand severe weather conditions and everyday use. Lids remove for quick, easy emptying and adjustable leg levers compensate for uneven surfaces. Includes rigid plastic liners. Side Door Receptacles feature ergonomic liners for easy emptying. Types are Canopy Top, Canopy Top with Side Door, Open Top, Open Top with Side Door and Radius Top. Colors are Black and Bronze. Capacities are 17 gallons and 38 gallons. Diameters are 18" and 24". Heights are 34", 35" and 43".

    Click for more
  • Leisure Craft Outdoor Metal Waste Receptacles

    Leisure Craft Outdoor Metal Waste Receptacles
    See all 55 items in product family
    Leisure Craft Outdoor Metal Waste Receptacles Encourage Waste Management And Complement Any Indoor Or Outdoor Environment.

    These Outdoor Metal Waste Receptacles are constructed of 11-gauge steel with thermoplastic finishes that provide durability and long lasting color. The 32 gallon waste capacity is used for use in high traffic areas. Diamond Receptacles feature a diamond slatted design, while Perforated Receptacles feature solid steel piece with punched holes. Welded and Ring Metal Receptacles feature heavy-duty steel and thermoplastic finish, with choice of Flat Lid or Ash Bonnet to fit any application. (Welded receptacles also include leveler mounts that allow receptacle to be placed securely on uneven surfaces). Square Expanded Receptacles feature 9-gauge steel, thermoplastic finish, removable lid, and square liner. Expanded Receptacles and Wire Receptacles offer minimal design with functionality. Rod Receptacles are constructed with ½" steel rods for a sturdy design. Outdoor Metal Waste Receptacles are easily customizable with optional lids and liner (sold separately).

    Click for more
  • Rubbermaid Weathergard® Outdoor Trash Containers

    Rubbermaid Weathergard® Outdoor Trash Containers
    See all 2 items in product family
    Rubbermaid WeatherGard® Waste Receptacles Combine The Strength Of Heavy Duty Steel With The Beauty Of Architectural Styling.

    Heavy duty steel with UV stabilized powder coat finish provides scratch and fade resistance that is perfect for outdoor environments. Lid is cable secured to container to prevent theft. Trash containers include leak-proof rigid plastic liner for easy maintenance. Liner has molded in handles for easy lifting. Adjustable feet stabilize container on uneven surfaces. ADA compliant.

    Click for more
  • Metal Waste Receptacles

    Metal Waste Receptacles
    See all 87 items in product family
    Metal Waste Receptacles Are Used For Office Complexes, State And Federal Buildings, Restaurants, Parks, And More.

    Waste receptacles are made of all-welded, high quality steel with powder coated paint for long lasting durability. Designed to collect waste in high traffic areas. All receptacles are stain, starch resistant and are weatherproof and UV stabilized for outdoor use. They can withstand extreme temperatures and weather situations. Choose between Open/Flat Top lids that provide easy access for waste disposal or Dome/Rain Cover Tops with Cigarette Snuffer that protect receptacles from environmental elements. Trash containers also include a rigid plastic liner to improve dependability, hold trash bags in place and control mold growth. Available in a variety of colors.

    Click for more
  • Frost Stingray Waste Receptacles

    Frost Stingray Waste Receptacles
    See all 5 items in product family
    35 Gallon Frost Stingray Waste Receptacles

    Stingray waste receptacles boast unique design and easy access side opening to liner. Features also include hidden latch closing preventing unwanted access, and easy installation into any outdoor location with achorable feet. All metal construction and heavy guage HRS, and heavy duty rotationally moulded plastic liner. Finished with RAL super durable TGIC-Free polyester powder coating.
    Click for more
  • SECURR® Trash Receptacles

    SECURR® Trash Receptacles
    See all 42 items in product family
    SECURR® Waste Receptacles Provide A Waste Control Solution For Indoor-Outdoor Industrial And Commercial Use.

    SECURR® Waste Receptacles are made of clear polycarbonate or heavy-gauge galvanized steel for long-lasting durability. Powder coated panels protect against corrosion and scuffing. They are available in open top or open side design for easy trash management in high-traffic areas. All options feature a hidden side door to protect against injuries and easily dispose of waste. Outward sloping models provide easy access, inward sloping models provide easy cleaning, and dome side opening models are used for outdoor use. Receptacles feature a one inch raised bottom for improved longevity. SECURR® Waste Receptacles also feature tough plastic liners to improve dependability, hold trash bags in place and control mold growth. All receptacles are stain and starch resistant. ADA compliant for handicapped accessibility. Containers are weatherproof and UV stabilized for indoor or outdoor use. Outdoor options can withstand extreme temperatures and weather situations. They are available in 35, 36, and 55 gallon capacities. Available colors include Black/Clear, Green, Red, Steel Blue, Black and Stainless Steel. Dimensions and sizes vary per model.

    Click for more
  • SECURR® Poly Cart Garage

    SECURR® Poly Cart Garage
    See all 6 items in product family
    SECURR® Poly Cart Garbage Waste Receptacles Are Used For High Traffic Commercial And Industrial Areas With Automatic Cart Pick Up Systems.

    SECURR® Poly Cart Garbage Waste Receptacles are made of clear polycarbonate and heavy-gauge galvanized steel for long-lasting durability. Open side design provides easy trash management in high-traffic areas. Receptacles feature an interior funnel to transfer waste into an enclosed cart for automated pick up. Automatic locking side door prevents vandalism and protects waste. All Receptacles feature a one inch raised bottom for improved longevity. SECURR® Poly Cart Garbage Waste Receptacles also feature tough plastic liners to improve dependability, hold trash bags in place and control mold growth. All receptacles are stain and starch resistant. ADA compliant for handicapped accessibility. Containers are weatherproof and UV stabilized for indoor or outdoor use. They are available in 32 gallon capacities. Available colors include Black, Black/Steel, Blue, Blue/Steel, Green and Green/Steel. Dimensions and sizes vary per model.

    Click for more
  • Thermo-Coated Metal Waste Receptacles

    Thermo-Coated Metal Waste Receptacles
    See all 37 items in product family
    Wausau Tile Thermo-Coated Metal Waste Receptacles Provide See-Thru Waste Collection For Outdoor Spaces.

    Wausau Tile Thermo-Coated Metal Waste Receptacles are made of thermo-coated steel mesh for long lasting durability. The thermo-coated mesh container is graffiti-resistant and does not support the growth of mold or bacteria. Open mesh also allows collectors to better gauge when bag is full. Available models include Open Top, 4-Way Open Top, Funnel Top, Funnel Top/Rain Hood and Drive Thru. Comes in 30 and 38 gallon capacities. Dimensions vary. Available container and lid colors are Black, Blue, Red, Green and Gray.

    Click for more
  • Steel Outdoor Receptacles

    Steel Outdoor Receptacles
    See all 4 items in product family
    Parks, Bus Stops, School Yards Are Just a Few of The Places You Might See These Durable RELIUS SOLUTIONS Expanded Metal & Ex-Cell Containers.

    Super-strong units include expanded metal sides that are welded for increased rigidity. Base has drain holes to prevent fluid build up. Choose either RELIUS SOLUTIONS expanded metal containers or Ex-Cell Landscape Series receptacle. Available lid options for both trash receptacles.
    Click for more