Browse Garbage Can & Recycling

(4,789 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Diameter Inches

Capacity Gallons

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Aluminum Open Top Trash Cans

    Aluminum Open Top Trash Cans
    See all 6 items in product family
    Aluminum Open Top Trash Cans Blend With Décor For Unobtrusive Janitorial Maintenance In Convention Centers, Malls, Office Buildings, Schools And More.

    Aluminum Open Top Trash Cans provide corrosion and fire resistance for less maintenance and added safety. Waste containers are made from heavy gauge aluminum for long lasting durability. Features large diameter opening for waste disposal access. Two-piece design creates an overlap area and eliminates visibility of plastic liners. Silver Finish offers high scratch resistance. Satin Finish deters blemishes and spinning lines. ADA compliant. Available capacities are 20 and 35 Gallons. Color finishes are Satin Clear and Silver Vein. Dimensions vary per model.

    Click for more
  • simplehuman® Stainless Steel Waste Cans

    simplehuman® Stainless Steel Waste Cans
    See all 22 items in product family
    Stainless Steel Waste Cans Allow Easy Waste Disposal Access.

    simplehuman® waste receptacles are made of corrosion resistant stainless steel with a brushed finish. Non-skid base.

    Open Top receptacles feature lids that extend to hide messy bag overhang. Profile Open Cans are designed to reuse grocery bags and hold them neatly in place. Includes a removable lift-out liner for easy maintenance. 5 Year Limited Warranty. Bullet Open Can has a large diameter opening for ease of waste disposal. Includes side lift handles. Semi-Round Open Can sits flush against walls for space efficiency. Slim Open Can features large opening and side handles. Fits in tight places.
    Swing Top receptacle features a center-weighted swing top that opens easily and gently swings back into place to hide unsightly waste. 10 Year Limited Warranty.
    Touch Bar cans are easy to open from any angle; use your hands, tap it with your elbow, bump it with your hip or nudge it with your knee.

    Click for more
  • Rubbermaid® Steel Square Waste Receptacle

    Rubbermaid® Steel Square Waste Receptacle
    See all 12 items in product family
    Rubbermaid® Steel Square Waste Receptacles Are Perfect For Rest Rooms, Clean Rooms And Operating Rooms

    Rubbermaid® Steel Square Waste Receptacles feature unique retainer bands that hide trash bags and allow easy emptying. Choose between Hinged Swing Top or Open Top receptacles. The hinged swing top has self-closing springless dual entry doors that comply with OSHA requirements. The 14 and 24 gallon waste receptacles are UL listed and FM approved as fire safe and self extinguishing. ADA compliant. The open top allows quick, convenient waste disposal and eliminate draft contamination. These receptacles provide maximum floor protection with nylon base pads. UV protected white powder coat finish or rugged #304 grade stainless steel garbage cans.

    Click for more
  • Precision Series® Steel Waste Receptacles

    Precision Series® Steel Waste Receptacles
    See all 18 items in product family
    Precision Series® Steel Waste Containers Offer A Unique Style That Enhances Interior And Exterior Décor.

    Great for retail environments, food courts, offices, restrooms and more! These trash receptacles are made with 304 grade stainless steel that is fire and corrosion resistant or powder coated steel. Receptacles are easy-to-clean providing a hygienic surface. Waste containers include galvanized steel or plastic liner for easy trash disposal. Equipped with rubber base ring that keeps unit in place and protects floors. Dome Top offers a large, wide mouth opening for disposal access. Swivel Top automatically closes to conceal waste and contain odors. Half Moon Containers are great for placement against walls. Recycle Cans include a set of decals to clearly identify your recycling needs.

    Click for more
  • Round Waste Receptacles

    Round Waste Receptacles
    See all 93 items in product family
    Round Waste Receptacles Provide Simple And Efficient Trash Maintenance For Schools, Office Buildings, Waiting Rooms And More.

    Round Waste Receptacles are made of high-quality fire-safe steel or aluminum for long lasting durability and reliability. Round shape creates a contemporary look that blends seamlessly with any décor. Choose from matching or accented lid colors. Many lid styles include Dome Top, Hinged, Tip Action, Side Open, Bottles/Cans, Donut Top, Push Top and more. Dimensions, capacity and color finish vary per model.

    Click for more
  • Rubbermaid® Silhouette Open Top Trash Containers

    Rubbermaid® Silhouette Open Top Trash Containers
    See all 47 items in product family
    This Collection Of Sleek Designer Waste Containers Are Available In A Variety Of Styles And Sizes To Fit Any Modern Interior Design Theme.

    These heavy gauge steel trash cans feature clean, graphic patterns and are available with Rectangular, Square or Half Round designs. Receptacle tops permit easy emptying and have an open design for convenient, drop-in waste disposal. These waste receptacles are available with a leak-proof plastic liner that controls the growth of odor causing mold, mildew and harmful germs. Rectangular and Square receptacles feature piano hinge tops for easy liner removal and low maintenance. These trash containers also feature folding retainer bands that secure plastic bags and keep them out of sight. Half Round containers have removable, lift-off lids and are designed to fit flush against the wall to reduce obstruction in high traffic areas.

    Click for more
  • Rubbermaid® Steel Round Waste Receptacle

    Rubbermaid® Steel Round Waste Receptacle
    See all 12 items in product family
    Rugged steel cans have a weatherproof and UV protected durable powder coat finish. These receptacles feature recessed handgrips that permit easy outer container lift-off and a non-marring stainless steel base. Choose models with an anti-microbial plastic liner or the corrosion resistant galvanized liner. Garbage cans with self-closing doors comply with OSHA requirements.
    Click for more
  • Stadium Series® Perforated Steel Trash Receptacles

    Stadium Series® Perforated Steel Trash Receptacles
    See all 33 items in product family
    Perforated Steel Trash Receptacles Offer Durable Indoor And Outdoor Garbage And Recycling Maintenance.

    Stadium Series® Perforated Steel Trash Receptacles are made with heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Large opening allows easy access for disposal. Containers are available in stainless steel or with a powder coat finish for long lasting durability. Trash cans include plastic liners that are reusable for easy waste disposal. Available with Dome, Flat, and Hood Lid Tops. Storage capacities are 10, 20, and 55 gallons. Colors are Black, Blue, Green, Red, and Stainless. Non-Returnable; Non-Cancelable. Dimensions vary per model.

    Click for more
  • Wall Mount Steel Waste Receptacles

    Wall Mount Steel Waste Receptacles
    See all 55 items in product family
    Wall Mount Steel Waste Receptacles Provide Secure, Out-Of-The-Way Storage Of Refuse For Schools, Office Buildings, Entertainment Venues And More.

    Wall Mount Steel Waste Receptacles are stainless steel with satin finish for lasting durability and corrosion resistance. Features a removable waste can for easy maintenance. Available storage capacities range between 2 and 21 gallons. Styles are Recessed, Semi-Recessed, Surface Mounted, and Vanity Mounted. Dimensions vary per model.

    Click for more
  • Square Waste Receptacles

    Square Waste Receptacles
    See all 38 items in product family
    Square Waste Receptacles Offer Convenience And Simplicity For Trash Maintenance In Public Restrooms, Schools, Recreation Centers And More.

    Square Waste Receptacles are constructed with stainless steel for lasting durability and corrosion resistance. Square body allows receptacles to rest flush against walls and in corners. Available with Open Top, Push Top, and Swing Top Lids. Storage capacities are 13, 14, 21, 25, 28, and 36 Gallons. Dimensions vary per model.

    Click for more
  • Justrite Cease-Fire® Waste Receptacle

    Justrite Cease-Fire® Waste Receptacle
    See all 4 items in product family
    Justrite fire safe waste receptacles feature an internal baffle design that instantly smothers spontaneous fires by depriving flames of oxygen. These garbage cans have a brushed aluminum top that encloses the gray enamel body. UL listed and Factory Mutual approved.
    Click for more
  • Secure Document Containers

    Secure Document Containers
    See all 5 items in product family
    Secure Document Containers Provide Secure Storage For Confidential Files Waiting To Be Shredded.

    Document containers store medical records, personnel files and other confidential papers. Narrow paper slot allows easy file storage while preventing unwanted access to storage area. Private document containers are made with fire-safe steel. Confidential waste containers include cylinder lock with 2 keys for security. Document receptacles help facilities comply with federal HIPAA regulations. Closed-Top Containers feature a locking top panel door with narrow slot for secure storage. Confidential waste receptacles include tumbler lock and key. Designed to keep documents secure until disposal. Hinged lid lifts up for servicing.

    Click for more
  • Rubbermaid® Atrium Aluminum & Brass Containers

    Rubbermaid® Atrium Aluminum & Brass Containers
    See all 6 items in product family
    Rubbermaid Atrium® Aluminum & Brass Containers Are Ideal Use in Airports, Office Buildings and Malls

    Seamless, aluminum trash cans feature unique disposal openings and brilliant satin finishes. These garbage cans have durable, fire-safe, corrosion resistant aluminum construction that are used for indoor environments. Baked-on epoxy finishes provide years of service and withstand frequent use. These Atrium® receptacles are available with Satin Aluminum and Satin Brass Finishes. ADA compliant.
    Click for more
  • Rubbermaid® Crowne Collection Open Top Steel Containers With Aluminum Lids

    Rubbermaid® Crowne Collection Open Top Steel Containers With Aluminum Lids
    See all 12 items in product family
    Rubbermaid® Crowne Collection Features The Elegant And Extremely Durable Textured Uni-Koat® Powder Coat Finish

    These trash cans have a contemporary style that accentuates any indoor environment and provides the durability needed to withstand frequent use. Heavy-duty garbage cans have a fire-safe, steel and aluminum construction and are available with durable textured powder coated finishes. Waste receptacles feature protective vinyl trim on the disposal opening and bottom rims for floor protection.
    Click for more
  • Shop-Can® Stainless Steel Waste Cans

    Shop-Can® Stainless Steel Waste Cans
    See all 13 items in product family
    Shop-Can® Stainless Steel Waste Cans Are Janitorial And Maintenance Supplies For Waste Collection.

    Shop-Can® Stainless Steel Waste Cans are constructed of brushed stainless steel to provide long lasting durability. Bottom ring with feet prevents sliding on floors. Open lid provides easy trash disposal and bag retainer holds bag in place when putting into can. Cans are used hospitals, hotels, restaurants, restrooms and more. Available styles include Waste Container w/Bottom Ring and Waste Container w/Dolly and Casters. Lids are Open, Tilt or Spring. Gallon capacities are 4, 6, 10, 12, 14, 16 and 20. Diameters are 11", 14" and 16". Other dimensions vary per model.

    Click for more