Browse Garbage Can & Recycling

(4,723 items)

Narrow Your Results

Availability

Country of Origin

Construction

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Rubbermaid Landmark Series® Classic Containers

    Rubbermaid Landmark Series® Classic Containers
    See all 20 items in product family
    Rubbermaid Landmark Series® Classic Containers Are Sturdy Garbage And Recycling Receptacles For Use In A Variety Of Environments.

    Rubbermaid Landmark Series® Classic Containers feature openings on all four sides for convenient collection, and a hinged hood with stay-open stray for easy access to included rigid liner. Rainhood cover for year-round container use available with domed frames. Natural rock aggregate panels (sold separately) come in a variety of colors to complement any environment. Available types are Ash/Trash Frame, Dome Top Frame, Dome Top Frame w/Ashtray, Dome Top Frame w/Ashtray & Lock, Dome Top Frame w/Lock, and Funnel Top Frame. Containers available in 20, 35, and 50 gallon capacities. Color finishes are Black, Driftwood, and Sable. Dimensions vary per model.

    Click for more
  • StoneTec® Stone Panel Waste Receptacles

    StoneTec® Stone Panel Waste Receptacles
    See all 24 items in product family
    StoneTec® garbage cans have a polyethylene construction that is accented with durable fiberglass-reinforced polymer concrete panels to maintain an attractive appearance while enduring rugged indoor use and extreme outdoor conditions. Trash can retainers hold disposable 45 gallon liners in place and lift off lid makes emptying easy. 42 gallon capacity. 18-1/2" square. Easy assembly. Choose from three lid styles designed to complement your environment.
    Click for more
  • Concrete Waste Containers

    Concrete Waste Containers
    See all 10 items in product family
    Concrete Waste Containers Are Used for Shopping Malls, Banks, Offices, Hotels, Universities and More.

    Concrete Waste Containers are made from durable fiberglass-reinforced polymer concrete for long lasting durability and easy maintenance. 30 Gallon Square Containers include an easy-lift funnel shaped lid for easy trash removal and elastic band bag attachment that secures bags in place. 50 Gallon Round Containers include an easy-lift lid that conceals liner and contents for clean appearance, removable heavy duty plastic liner for easy waste disposal and security chain to help prevent theft. Wipe-clean surface resists chemicals, moisture and extreme temperatures. Available in Ashtone, Aspen, PepperStone, RiverStone or Sedona color. Ships Assembled. 1 Year Limited Warranty.

    Click for more
  • Global™ Stone Panel Ash Trash Receptacles

    Global™ Stone Panel Ash Trash Receptacles
    See all 12 items in product family
    Global™ Stone Panel Ash Trash Receptacles Withstand Extreme Weather Conditions And Daily Use With An Attractive, Fire Safe Stone Finish.

    Stone panels are made out of reinforced resin material that provides a maintenance and vandalism free finish. Cigarette receptacles feature a cigarette disposal top that removes easily for emptying. Trash containers include a removable leak-proof, fire resistant galvanized steel liner with handles. Heavy steel frame construction provides stability. These outdoor waste receptacles include fixed height feet for anchoring. Choose the Sand Urn Top or Weather Urn in a variety of colors. Weather Urn conceals cigarette waste and features a piano hinged lid for easy cigarette butt disposal. Ships assembled. Sand sold separately.

    Click for more
  • Square Steel And Stone Panel Receptacles

    Square Steel And Stone Panel Receptacles
    See all 5 items in product family
    Heavy-gauge, Galvanized Steel And Stone Panel Waste Containers Provide Years Of Service Under Harsh Weather Exposure And Constant Use.

    These rugged trash cans are available in a variety styles and colors to complement all outdoor environments. Receptacles feature four disposal openings that permit trash insertion from all sides. Choose between models with a Complete Steel construction and perforated panels or models with Stone Panels and steel trim. The receptacles with the perforated panel design have layered dimensions that complement contemporary environments. Stone panel receptacles have full sized steel panels underneath all stone panels for added strength and have a Class A fire rating. All models except the 12 gallon models include hinged tops that provide access to the rigid plastic liner. The 29 and 38 gallon models feature leg levers to compensate for uneven surfaces. The Side Door receptacle with a cam lock allows easy access to the inner liner for easy emptying and cleaning. Drain holes in the base prevents water accumulation. ADA compliant. UV stabilized.
    Click for more
  • Petersen Manufacturing Round And Square Concrete Receptacles

    Petersen Manufacturing Round And Square Concrete Receptacles
    See all 14 items in product family
    Round Concrete Receptacle with Open Fiberglass Lid
    36 Gallon Capacity


    Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 36 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Features an open fiberglass lid for easy access. Gray color finish. Power equipment suggested for placement/installation. Dimensions: 26-1/8" x 32-5/8".

    Click for more
  • Square Concrete Receptacles

    Square Concrete Receptacles
    See all 4 items in product family
    Square Concrete Receptacle with Plastic Lid
    20 Gallon Capacity


    Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 20 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Plastic lid covers receptacle opening for protection from the elements. Gray color finish. Power equipment suggested for placement/installation.

    Click for more
  • Wausau Tile Concrete Round & Square Waste Receptacles

    Wausau Tile Concrete Round & Square Waste Receptacles
    See all 54 items in product family
    Wausau Tile Concrete Round And Square Waste Receptacles Provide Stay-Put Trash Collection For Outdoor Spaces.

    Wausau Tile Concrete Round And Square Waste Receptacles are made of exposed aggregate concrete for long lasting durability. Available models include 2-Way Dome, 4-Way Open Top, Funnel Top, Drive Thru and Push Door. Holds liners of 30, 31, 36, 42 and 53 gallon capacities. Many models come with a retainer ring to secure the garbage bag. Others have leveling feet for proper positioning. Dimensions vary. Available container colors are Sand and Gray/Tan. Available lid colors are Red, Blue, Gray, Brown and Bronze.

    Click for more