Browse Garbage Can & Recycling

(5,126 items)

Narrow Your Results

Availability

Country of Origin

Capacity Lbs.

  • Less...
  • More...

Capacity Cubic Yards

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Deluxe Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity

    Deluxe Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity
    See all 14 items in product family
    Waste Management Trucks Are Ruggedly Built For Transporting And Dumping Bulky Materials.

    One piece seamless molded polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Convenient push and lift handles provide secure handling. Push handle includes integrated trash bag hooks.

    1/2 Cubic Yard Trucks feature two 9" roller bearing mold-on rubber load wheels and two 4" polyurethane swivel casters.

    1 Cubic Yard Standard Duty Tilt Trucks feature two 8" roller bearing plastic load wheels and two 4" plastic swivel casters.

    Heavy Duty 1 Cubic Yard Tilt Trucks offer steel extended support rails to help prevent against bulging while under load, two 12" roller bearing mold-on rubber load wheels and two 5" rubber swivel casters for easy rolling of heavy loads.

    Extra Heavy Duty 1 Cubic Yard Tilt Trucks incorporate the features of the Heavy Duty Trucks plus offer upper steel extended support rails and a steel impact nose plate to protect the nose of the truck for the heaviest loads.

    Blue Tilt Trucks are imprinted with a white WE RECYCLE logo on both sides for quick identification.

    Optional Hinged Gray Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal.

    9 Pocket Vinyl Utility Bag easily attaches to 1 cu. yd. tilt trucks using straps and ties to carry various cleaning products and supplies. Measures 19"W x 27"H overall. (Does not fit 1/2 cu. yd. Models.)
    Click for more
  • Bayhead Products Plastic Tilt Trucks - up to 3 Cu. Yd. Capacity

    Bayhead Products Plastic Tilt Trucks - up to 3 Cu. Yd. Capacity
    See all 128 items in product family
    Versatile Tilt Trucks Are Available In Six Sizes, From A Compact 1/3 Cu. Yd. Model That Passes Easily Through Narrow Doorways To A 3 Cu. Yd. Model For Handling Bulkiest Materials.

    All units stack to save space and shipping costs. Sturdy construction features molded seamless polyethylene body secured to a strong tubular steel chassis (except 1/3 cu. yd. model). Two heavy-duty front wheels and rear swivel caster(s) offer excellent maneuverability. Light duty tilt truck has rubber on polymer wheels. Medium and Heavy duty tilt truck wheels have roller bearings and grease-proof neoprene tires. Trucks are available in 8 colors to help differentiate department or cargo.
    Click for more
  • Rubbermaid® Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity

    Rubbermaid® Plastic Tilt Trucks - up to 2-1/2 Cu. Yd. Capacity
    See all 18 items in product family
    Designed For Single-User Operation, These Durable Polyethylene Tilt Dump Trucks Handle Industrial Waste Efficiently.

    Used for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless, smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing-up" when tilting. Rolls smoothly on rubber wheel casters. Heavy Duty model has sturdy side rails to help prevent buckling.

    Optional Hinged Lid fits snug and allows access to contents without removal.

    Models 498411 and 498413 (standard in black) are available in colors for product or department segregation.

    Model 251708 Blue Tilt Truck includes a white WE RECYCLE logo on both sides for quick visual identification of contents.
    Click for more
  • Rubbermaid® Structural Foam Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity

    Rubbermaid® Structural Foam Plastic Tilt Trucks - up to 1 Cu. Yd. Capacity
    See all 7 items in product family
    Plastic Tilt Trucks Allow You To Collect, Transport And Dump Bulk Materials Effortlessly.

    Ergonomically designed, with comfortable steer handle and secondary dump handle offering maximum control with minimal effort. Strong structural foam plastic construction has no frame to rust or mar walls. Slim design allows tilt truck to fit through standard doorways. Durable rubber swivel casters and axle-mounted wheels. Nests 3 high for compact storage.

    Optional Hinged Lid helps control odors and protects cargo.

    Optional Vinyl Caddy Bag installs easily with snaps to carry cleaning solutions and tools where needed (does not fit 3/4 Cu. Yd. models).
    Click for more
  • Akro-Mils® Low-Profile Plastic Tilt Carts

    Akro-Mils® Low-Profile Plastic Tilt Carts
    See all 18 items in product family
    Transport Waste, Parts And Other Bulk Materials Easily!

    Easy-load low profile wide mouth is compatible with hydraulic lift systems to help reduce the risk of worker injury. Centrally located "third wheel" rubber caster provides stability during transport. 16 gauge zinc plated steel tubular frame helps resist rust. Large grab handles are located in the front and rear of frame to help aid maneuverability. Garbage cart body is constructed of high density, UV-stabilized, oil and chemical resistant polyethylene. Thermo-forming creates a smooth finish for easy dumping and cleaning. All models are equipped with 12" semi-pneumatic rear wheels. Available in colors to help differentiate department or cargo.

    Models with Convex Lids allow for over stuffing. Strong piano hinge keeps lid propped open during use.
    Click for more
  • Vestil Steel Hopper Tilt Trucks with Fork Pockets

    Vestil Steel Hopper Tilt Trucks with Fork Pockets
    See all 3 items in product family
    Conveniently Manage Waste And Bulk Materials With These Portable 12-Gauge Steel Tilt Trucks.

    These all-welded steel bin trucks feature fork entry tubes that allow the hoppers to be moved over rough terrain with ease (not to be used as a self-dumping hopper). The powder-coated steel tilt trucks include foot operated caster locks. Hoppers tilt with assistance from an operator handle for dumping contents, but units must be attached to a fork lift truck when dumping.
    Click for more
  • Rubbermaid® Tilt Trucks with Fork Pockets

    Rubbermaid® Tilt Trucks with Fork Pockets
    See all 3 items in product family
    These Rubbermaid Plastic Tilt Trucks Are Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads.

    Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Tilt trucks feature 5-5/8"W x 2-3/4"H welded steel fork pockets that allow easy transport by forklift, helping to reduce transportation time, fatigue and injuries. Constant force design permits controlled dumping. Forklift plastic tilt trucks are made of seamless rotationally molded polyethylene that is easy to clean and corrosion resistant. Steel frame has a scratch resistant powder coat finish. 1-½ cubic yard hopper requires 48"L forklift forks; ½ and 1 cubic yard hoppers accept 42"L or 48"L forks.
    Click for more
  • Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart

    Rubbermaid® Big Wheel® Utility, Agriculture & Farm Cart
    See all 1 items in product family
    This Wheelbarrow Is Designed For Heavy Duty, Long Lasting Use.

    Great for outdoor environments including nurseries, barns, farms, yard work and more. Smooth one-piece plastic tub is easy to clean. Easy steer 2-wheel tilt truck design allows easy dumping of contents. Offers 300 lb. capacity and 7.5 cubic foot capacity. Large 20"” pneumatic wheels and ergonomic push handle allows smooth maneuvering over any surface. Shipped assembled.
    Click for more
  • Steel Tilt Trucks

    Steel Tilt Trucks
    See all 11 items in product family
    Steel Tilt Trucks Are Used For Applications Including Maintenance, Waste Management, Sanitation, And More.

    Steel tilt trucks are made of powder coat steel for long lasting durability and corrosion resistance. Trucks are designed for collecting bulk content and waste for convenient transport and disposal. Includes twin handles and tilt guards for ergonomic handling and dumping control. Features swivel casters for convenient mobility and maneuverability. Cubic yard capacities range from 0.3 to 1.5. Weight capacities range from 360 to 2000 lbs. Wheel diameters are 3", 4", 5", and 6". Color finishes are Black, Blue, and Gray. Dimensions vary per model.

    Click for more
  • MODRoto Poly-Trux® Tilt Trucks

    MODRoto Poly-Trux® Tilt Trucks
    See all 10 items in product family
    MODRoto Poly-Trux® Tilt Trucks Are Used For Transporting And Unloading Loads.

    MODRoto Poly-Trux® Tilt Trucks are made of PF high density polyethylene with powder coated steel base for long lasting durability. Rrotational molding delivers up to 30% more strength than many one-yard tilt trucks that rely on structural foam or blowmolding with polypropylene (PP). Powder coated round metal handle, torque resistant molded-in inserts, a built in tube frame support and a powder coated metal nose guard. (2)12" x 3" wheels & (2) 5" x 2" swivel casters attached to a powder coated steel base provide easy mobility. 1 Year Limited Warranty. Cubic yard capacities are 5/8, 1,1.1 and 1.5. Capacity in pounds is 750, 900, 1250, 1300 2000 and 2200. Available Tilt Truck types are Standard, Heavy Duty, or Extra Heavy Duty. Dimensions vary per model.
    Click for more
  • Vestil Low-Profile Steel Hopper with Fork Pockets

    Vestil Low-Profile Steel Hopper with Fork Pockets
    See all 1 items in product family
    This Unique Tilt Truck Is Designed For Convenient Parts Dumping With The Assistance Of A Fork Truck.

    The low-profile, 18”H design allows the hopper front to be placed underneath machinery as a catch basin for parts. This scrap and refuse cart is designed to reduce the hazards, inconveniences and time associated with collecting parts off the floor. This 10-gauge steel dumping hopper has fork pockets for dumping at 90° with a fork truck. Once the material is dumped, the tilt truck will return to the locked position when lowered to the ground. Rolls easily on 4” x 2” phenolic casters (2 rigid, 1 swivel, 1 swivel with brake), and includes a removable push handle.
    Click for more
  • Dandux All-Terrain Plastic Hopper Truck

    Dandux All-Terrain Plastic Hopper Truck
    See all 1 items in product family
    Plastic Hopper Cart Easily Moves And Dumps Contents.

    Portable plastic hopper truck features tapered ends for easy loading and unloading of bulk contents. Lightweight, balanced design allows easy dumping. Hopper can be used at farms to carry feed, and nurseries or retail stores to transport waste. Rotationally molded polyethylene hopper with continuously molded handle is easily cleaned, and a strong powder coated steel chassis offers extra support. Rolls easily on rough terrain with two axle-mounted foam filled flat-free tires and one swivel pneumatic caster for a smooth, stable ride. Assembles easily.
    Click for more
  • Low-Profile Steel Hopper Trucks

    Low-Profile Steel Hopper Trucks
    See all 4 items in product family
    Low Profile Hopper Fits Under Machinery And Conveyors To Collect Debris And Waste.

    Designed for containment of scrap metal shavings and chips, these hoppers have a low tapered side that allows easy unloading of excess waste. Low profile hopper trucks are made with welded steel for strength. Low profile tilt trucks include a push handle and roll smooth on 5”" casters (2 swivel, 2 rigid). Durable painted finish.
    Click for more
  • Rubbermaid® Heavy-Duty Towable Plastic Tilt Trucks

    Rubbermaid® Heavy-Duty Towable Plastic Tilt Trucks
    See all 3 items in product family
    Towable And Trainable Tilt Trucks Are Great For Heavy-Duty Use.

    Towable tilt trucks handle industrial waste efficiently and feature a heavy duty tow bar, hitch and frame for multiple truck towing and training up to 5 mph. These durable polyethylene trucks have a smooth, seamless surface that is easy to clean and resists pitting and corroding. Counterbalance design helps to prevent backing-up when tilting. Rubbermaid towable tilt trucks meet USDA, FDA and OSHA food and sanitary requirements. Pneumatic load wheels provide smooth movement over rough terrain.

    Click for more
  • Bayhead Products Low-Profile Plastic Chip Hopper

    Bayhead Products Low-Profile Plastic Chip Hopper
    See all 1 items in product family
    Chip Hopper Is Designed To Collect Waste And Debris Under Machinery.

    Useful in many different industrial applications, this low profile hopper can easily fit under lathes and drills to catch waste. One-piece molded polyethylene body is easy to clean, will not rust or corrode, and is impervious to oils. Durable all-welded steel frame for strength, and removable steel push handle allows easy positioning. Rolls smoothly on four 4” roller bearing phenolic casters (2 swivel, 2 rigid).
    Click for more
  • Vestil Tapered Steel Tilt Waste Trucks

    Vestil Tapered Steel Tilt Waste Trucks
    See all 3 items in product family
    Easily Move And Dump Contents With These Refuse Carts.

    Portable tilt trucks feature tapered ends for easy loading and unloading of bulk and waste contents. Tilt trucks balanced design makes dumping easier and are constructed of welded 14 gauge steel for strength. Welded push handles for ease of transport. Rolls smoothly on 8" glass filled nylon casters (2 swivel, 2 rigid). Durable powder coat finish.
    Click for more
  • Little Giant® Low-Profile Side-Load Hopper Truck

    Little Giant® Low-Profile Side-Load Hopper Truck
    See all 1 items in product family
    All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Hopper height is 24". Removable handle is 40" high, and can be placed on either of the three sides. Four swivel casters with 6" x 2" phenolic wheels for maneuverability under equipment overhangs/under machinery. Powder coated finish. 1 Year Limited Warranty.
    Click for more
  • Valley Craft® 4-Wheel Dual Tapered Steel Tilt Trucks

    Valley Craft® 4-Wheel Dual Tapered Steel Tilt Trucks
    See all 2 items in product family
    Valley Craft Dual Tapered Steel Tilt Trucks Are Also Known As Waste And Chip Trucks.

    Tapered ends allow tilt truck to adapt to virtually any material handling situation, and provide for safe and easy loading and unloading. Tapered tilt trucks are made of 14-gauge steel with leak-proof, solid-welded seams. Hemmed lip around top edge of truck allows for reinforcement with bulky loads. 4-Wheel Tilt Trucks have 2 swivel steering casters and 2 fixed casters reinforced by steel tubing.

    Click for more
  • Valley Craft® 3-Wheel Tapered Tilt Trucks

    Valley Craft® 3-Wheel Tapered Tilt Trucks
    See all 3 items in product family
    Valley Craft 3-Wheel Tapered Tilt Trucks Have A Tapered End For Safe And Easy Loading And Unloading.

    Tapered tilt trucks are made of 14-gauge steel with solid welds on seams. 2 fixed and 1 swivel molded-on rubber casters provide easy movement. Hemmed lip around truck's top edge provides support with bulky loads. Steel handles allow maneuverability. Available in tapered-end and flat-end variants.
    Click for more
  • Poly-Tuf® Tapered Polyethylene Tilt Carts

    Poly-Tuf® Tapered Polyethylene Tilt Carts
    See all 4 items in product family
    Polyethylene Carts Are Used For All Purpose Feed Or Material Handling Applications.

    Polyethylene Carts are made from high-density, food-grade polyethylene material with all-welded bolt-on steel frames for long lasting strength, durability and dependability. Wheel brackets attach directly to frame for greater structural stability. Rounded edges prevent damage to doors and walls. Large, rugged swivels with grease fittings allow for quick turning in stationary circle. 3 or 4 wheel units are available in 500, 600 or 1000 lb. load and 11 or 20 bushel capacities.
    Click for more
  • Vestil Open-End Steel Hopper with Fork Pockets

    Vestil Open-End Steel Hopper with Fork Pockets
    See all 1 items in product family
    This Steel Dumping Tilt Truck Bin Reduces The Need For Bending And Lifting While Loading Items, As The Hopper Allows For Convenient Loading At Ground Level.

    Open-end tilt truck design is perfect for flat items, as material can be stacked allowing more items to be loaded in the hopper. Once the hopper is full or the user has finished loading, the tilt truck can be easily dumped and emptied with the use of a fork truck. Dump hopper rolls smoothly on 4” x 2” phenolic casters, allowing easy movement from one location to another.
    Click for more
  • Little Giant® Low-Profile Front-Load Hopper Truck

    Little Giant® Low-Profile Front-Load Hopper Truck
    See all 1 items in product family
    All-welded construction. Angled "scoop" side allows for use under machinery. Designed to catch chips, cutoff, and scraps produced by metalworking. Two swivel, two rigid casters with 6 x 2 phenolic wheels allow for smoother rolling of heavy loads. Hopper height is 20". Removable handle is 40" high. Powder coated finish. 1 Year Limited Warranty.
    Click for more
  • Akro-Mils® Plastic Tilt Trucks

    Akro-Mils® Plastic Tilt Trucks
    See all 14 items in product family
    Akro-Mils® Tilt Trucks Provide Convenient Transportation And Disposal Of Bulk Materials And Refuse.

    Akro-Mils® Tilt Trucks are made of heavy duty plastic for long lasting durability and dependability. Features a tilt cart design for easy dumping of bulk items, trash and other items. Truck carts are made with a wide mouth and low profile for easy loading. Front caster wheel has large roller bearings for extra stability when pushing, pulling or turning. Tilt truck grab handle is arc welded and reinforced for added comfort and support. Wrap-around tubular frame offers greater strength. Powder-coated finish on frame is rust-resistant for added reliability. Available With or Without Fork Pockets for forklift compatibility. Weight capacities are 600, 1000, and 2000 lbs. Dimensions vary per model.
    Click for more