Browse Hand Dryers & Towel Dispensers

(567 items)

Narrow Your Results

Availability

Activation

Color Finish

  • Less...
  • More...

Voltage

  • Less...
  • More...

Amps

  • Less...
  • More...

Wattage

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 206 items within 6 product groups See all items from other sellers
  • Global™ High Velocity Hand Dryers

    Global™ High Velocity Hand Dryers
    See all 3 items in product family
    Global™ High Velocity Hand Dryers Are Used For Public Restrooms In Schools, Offices, and More.

    Automatic Hand dryers provide sanitary touch-free operation. Dries hands in 15 seconds or less. Wall Mount and Hands-In styles available. UL, cUL and Green Spec certified.

    Click for more
  • Automatic Hand Dryers

    Automatic Hand Dryers
    See all 176 items in product family
    Automatic Hand Dryers Reduce Paper Towel Costs And Cleanup In Public Restrooms.

    Automatic Hand Dryers are made of aluminum, cast iron, zinc alloy, plastic, porcelain, stainless steel, steel, high impact ABS or thermostat fiberglass for long lasting durability. Electronic sensor allows for no-touch operation. Choose from top brands including Xlerator, Dyson Airblade, World Dryer, American Dryer and more.

    Click for more
  • Manual Hand Dryers

    Manual Hand Dryers
    See all 13 items in product family
    Manual Hand Dryers Are Used For Commercial And Industrial Bathrooms, Public Rest Areas And More.

    Manual Hand Dryers are made of stainless steel, porcelain or cast iron construction for long lasting durability and dependability. Choose from top brands such as World Dryer and Saniflow. Classic style dryers are fabricated with one-piece 5/64 inch thick metal sheet cover with glazed porcelain coating and aluminum back base. Push button activated and auto shut off. 360° revolving nozzle. Conventional style dryers are vandal resistant and offer powerful, quiet operation. AirMax style is a surface mount dryer with a non-rotating nozzle. Heat resistant with 5V UL flame rating and GreenSpec® listed. Model A style has a universal nozzle can be converted to swivel. Standard style has a rotating nozzle and a 30-second push-button activation. Junior style dryer is made with one-piece 1/8 inch thick thermoplastic and delivers 39 CFM of air at 123.8°F during user controlled drying cycle. All dryers are rigorously tested to ensure long life and problem-free operation. Volts, amps and watts vary per model. Available color finishes are White, Stainless Silver, or Gold. Limited Warranty.

    Click for more
  • Dyson Airblade™ dB Hand Dryers

    Dyson Airblade™ dB Hand Dryers
    See all 4 items in product family
    Dyson Airblade™ dB Hand Dryers Simultaneously Scrape Water From Both The Front And Back Of Hands.

    Sheets of air traveling up to 420 mph scrape water from the front and back of hands simultaneously. The Dyson Airblade dB hand dryer is 50% quieter when compared with the original Dyson Airblade™ hand dryer, but still takes just 12 seconds to dry hands. The hand dryer air apertures are scallop-shaped - this increases the distance that the two sheets of air travel before colliding, which reduces air rush noise.

    learn more
    Click for more
  • Dyson Airblade™ V Hand Dryers

    Dyson Airblade™ V Hand Dryers
    See all 4 items in product family
    Dyson Airblade™ V Hand Dryers Feature Slim Profiles And Touch-Free Operation.

    The Dyson Airblade V hand dryer dries hands hygienically, in 12 seconds. Protrudes just four inches from the wall, and complies with ADA and can be installed without additional recessing costs.

    learn more
    Click for more
  • Dyson Airblade™ Tap Hand Dryer & Faucet

    Dyson Airblade™ Tap Hand Dryer & Faucet
    See all 6 items in product family
    Dyson Airblade® Tap Allows Users To Wash And Dry Hands In One Area.

    With Airblade® technology in a tap, hands can be dried at the sink in 14 seconds. Water isn't dripped on the floor with Dyson Airblade Tap hand dryer because you don't need to move to a separate drying area. Costs less to run and has a small carbon footprint compared to other hand dryers. Saves space and features touch-free operation.

    learn more
    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result