Browse Heaters

(5,573 items)

Narrow Your Results

Voltage

Watts High

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Finned Strip Heaters With Offset Terminals

    Finned Strip Heaters With Offset Terminals
    See all 65 items in product family
    Finned Strip Heaters With Offset Terminals Are An Efficient Source For Surface Heating In Industrial And Commercial HVAC Applications.

    Finned Strip Heaters With Offset Terminals provide surface contact heating through heat-dissipating fins. Fins provide efficient heating in air or gas process heating applications. Moounting dimensins range from 9-12" - 47". Lengths range from 10-1/2" - 48". Watts square inches range from 14 - 36. Volts are 120 or 240. Watts vary per model.

    Click for more
  • Offset Terminal Channel Strip Heaters

    Offset Terminal Channel Strip Heaters
    See all 104 items in product family
    Offset Terminal Channel Strip Heaters Provide An Efficient Source For Surface Contact Heating In Industrial And Commercial HVAC Applications.

    Offset Terminal Channel Strip Heaters provide surface contact heating where even heat over broad surface area is desired. Available lengths range from 5-14" - 47-7/8". Voltages are 120V and 240V. Wattages range from 125 - 2250. Watts square inch, lengths and mounting dimensions vary per model.

    Click for more
  • Tempco T1 Termination Finned Strip Heaters

    Tempco T1 Termination Finned Strip Heaters
    See all 37 items in product family
    Tempco T1 Termination Finned Strip Heaters Are Designed For Use In Forced And Natural Convection Air Heating Systems.

    Tempco T1 Termination Finned Strip Heaters are housed in stainless steel tubing with a nickel plated steel fin for lasting durability and dependability. Used for both forced (duct mounted) and natural convection air heating (mounted at bottom of cabinet type ovens). Designed with helically wound resistance coil placed in ceramic insulator. Resistance coil mechanically connected to screw terminal for positive connection. Voids filled with high purity magnesium oxide increasing thermal conductivity and dielectric strength. Fins provide maximum surface contact for good heat dissipation into finned cross sections allowing rapid heat transfer to air. Available in a variety of lengths from 10-1/2 in. to 48 in.. Mounting dimensions vary from 9-1/2 in. to 47 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Tempco T3 Termination Channel Strip Heaters

    Tempco T3 Termination Channel Strip Heaters
    See all 66 items in product family
    Tempco T3 Termination Channel Strip Heaters Provides A Reliable Heat Source In Flat Surface Mounting Installations.

    Tempco T3 Termination Channel Strip Heaters are constructed with a stainless steel sheath for lasting durability and dependability. Rectangular tube offers full surface contact when used in milled slot providing maximum heat transfer area. Must be securely clamped along entire length to smooth metal surface when surface mounting. Mounting tabs requires terminal end to be secured firmly. Opposite end should be loose allowing for thermal expansion. Available in a variety of lengths from 5-1/4 in. to 47-7/8 in.. Mounting dimensions vary from 4-1/2 in. to 46-7/8 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Tempco T1 Termination Channel Strip Heaters

    Tempco T1 Termination Channel Strip Heaters
    See all 20 items in product family
    Tempco T1 Termination Channel Strip Heaters Provides Efficient Source For Surface Heating In Industrial And Commercial Heating Applications.

    Tempco T1 Termination Channel Strip Heaters are constructed with a stainless steel sheath for lasting durability and dependability. Rectangular tube offers full surface contact when used in milled slot providing maximum heat transfer area. Must be securely clamped along entire length to smooth metal surface when surface mounting. Mounting tabs requires terminal end to be secured firmly. Opposite end should be loose allowing for thermal expansion. Available in a variety of lengths from 6 in. to 37-1/4 in.. Mounting dimensions vary from 4-1/2 in. to 46-7/8 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Tempco T3 Termination Finned Strip Heaters

    Tempco T3 Termination Finned Strip Heaters
    See all 40 items in product family
    Tempco T3 Termination Finned Strip Heaters Are Designed For Use In Forced And Natural Convection Air Heating Systems.

    Tempco T3 Termination Finned Strip Heaters are housed in stainless steel tubing with a nickel plated steel fin for lasting durability and dependability. Used for both forced (duct mounted) and natural convection air heating (mounted at bottom of cabinet type ovens). Designed with helically wound resistance coil placed in ceramic insulator. Resistance coil mechanically connected to screw terminal for positive connection. Voids filled with high purity magnesium oxide increasing thermal conductivity and dielectric strength. Fins provide maximum surface contact for good heat dissipation into finned cross sections allowing rapid heat transfer to air. Available in a variety of lengths from 10-1/2 in. to 48 in.. Mounting dimensions vary from 9-1/2 in. to 47 in.. Voltages are 120 and 240. Color finish is Stainless. Package quantity is 1.

    Click for more
  • Pre-Weld Heaters

    Pre-Weld Heaters
    See all 2 items in product family
    Vulcan Pre-weld heater A32/4000/127001 2000W 277V 24" x 2-3/4"

    Rugged mounting brackets allow placement of the heater over studs on the parent metal.

    Click for more