Browse Ladders

(3,636 items)

Narrow Your Results

Country of Origin

Quantity Steps

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Height to Top Step/Platform Range

Ladder Type

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Single Entry Mobile Platform

    Single Entry Mobile Platform
    See all 40 items in product family
    Single entry work platforms are made strong using all welded 1-1/6" diameter tubular steel with a tough, corrosion resistant powder coat finish. Mobile platform ladders are designed for safety and traction using grip strut steps. When user places weight on the first step, the two 2-1/2" diameter rubber pads lock the mobile platform in position for operator safety. These work platforms have a 800 lb. capacity. Mobile platform ladders include 2 casters for easy transport and 30"H handrails.

    Click for more
  • Extra Heavy Duty Work Platforms

    Extra Heavy Duty Work Platforms
    See all 56 items in product family
    Extra Heavy Duty Work Platforms Provide Elevated Access To Overhead Work Applications.

    Extra Heavy Duty Work Platforms are constructed of rear vertical and base frames made of 2 x 1 rectangular steel tubing with powder coat finish for added strength and long lasting durability. Helps increase productivity by allowing access to overhead maintenance jobs, stock picking, construction and repairs. Work Platforms provide easy to use heavy duty pedal activated locksteps with 4" casters for mobility. Self-cleaning slip resistant serrated grating for added safety. Packaged in patented Ladders in a Box, helping to reduce chance of material damage. Meets OSHA and ANSI requirements. Available in a variety of sizes. Capacity is 800 lbs. Color finish is Gray. Number of steps are 3 to 7.

    Additional Exit Options Available Upon Request.

    Click for more
  • Double Entry Mobile Platform

    Double Entry Mobile Platform
    See all 16 items in product family
    Double entry work platforms provide easy access to equipment and machinery or even to stock and supplies on racks and shelving. These mobile work platforms are made with all welded 1-1/6" diameter tubular steel and a corrosion resistant powder coat finish. Stairs features a grip strut texture that provides superior safety and traction. Mobile work platform ladders include two 2-1/2" diameter rubber pads on each end that lock ladder into position when foot pedal operated braking mechanism is stepped-on. These mobile work platforms have a 800 lb. capacity. Double entry work platforms include 4 casters, a braking mechanism on bottom steps and 36"H handrails. Work platforms meet OSHA and ANSI requirements.

    Click for more
  • Heavy Duty Double Entry Mobile Platforms

    Heavy Duty Double Entry Mobile Platforms
    See all 38 items in product family
    Heavy Duty Double Entry Mobile Platforms Are Used For Warehouses, Factories And More.

    Mobile Platforms are made of tubular steel with gray powder coat finish for long lasting durability. Slip resistant serrated grating and 36 inch handrails provide extra stability. Heavy duty pedal activated lockstep with 4 inch casters provides ease of use. 800 lb. capacity. Step quantities are 3, 4, 5, 6, 7. Dimensions vary per model. Meets OSHA/ANSI requirements.

    Click for more
  • Erectastep - Aluminum Modular Platforms & Stairs

    Erectastep - Aluminum Modular Platforms & Stairs
    See all 56 items in product family
    Erectastep - Aluminum Modular Platforms & Stairs Provide Ergonomic Height Access For Applications Including Construction, Industrial, Commercial And More.

    New Design Components & Configurations

    ErectaStep quickly configures to gain safe access over pipes, dike walls, or other obstructions. Three platforms can be bolted together in a series without tower supports, providing up to 9′ of linear clearance.

    Need additional clearance? 4 platforms can be bolted together by simply adding a tower support to each end. To design, simply measure your height clearance required, your length clearance, and download the catalog to refer to the chart for which stair model will best suit your needs.

    Please call us with any questions about your design. Our experienced customer service representatives are ready to help you with sizes and specifications.

    Bolts Together
    Components share bolt hole patterns to reduce parts and erection time. No welding or fabrication is required to construct any configuration.

    High Precision
    All components are robot and laser cut and welded. Platforms and stairs are stamped for the highest strength and accuracy available.

    New Modular components can be constructed up to 20 feet high with the same Erectastep capacity & integrity.

    Click for more
  • Cross-Over Ladders

    Cross-Over Ladders
    See all 47 items in product family
    These Ladders Can Be Mounted Where Permanent Access At Crossover Points Are Needed.

    Upper platform features removable two-sided 42”H handrails with 21” mid-rail and 4”H toeboards for safety. Cross-over ladders are made of all welded steel with 500 lb. capacity. Serrated steps offer extra grip and safety. Steps are 24”W x 7”D with a step height of 10”. Overall ladder width is 29”. Ground legs include rubber feet for stability. Meets OSHA and ANSI A14.7 standards.

    Click for more
  • Alternating Step Cross-Over Ladders

    Alternating Step Cross-Over Ladders
    See all 48 items in product family
    Alternating Step Cross-Over Ladders Are Used For Minimizing Fatigue In Operators.

    Alternating Step Cross-Over Ladders are made of welded steel and a powder coated safety yellow finish for long lasting durability. Alternating Step Cross-Over Ladder is easily mounted for areas that require permanent access at crossover points. The alternating step design provides shorter overall span than other units. The upper platform features removable two sided high handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Includes lag-down points for securing to floor. Meets OSHA and ANSI A14.7 standards. Work platforms available in a variety of sizes and step heights. Colors include Stainless Yellow, Aluminum and Yellow.

    Click for more
  • EGA Dual Access Mobile Platform Ladders

    EGA Dual Access Mobile Platform Ladders
    See all 11 items in product family
    EGA Dual Access Mobile Platform Ladders Provide Elevated Access And Mobility For Applications Including Warehouses, Stockrooms, Storage Areas And More.

    EGA dual access mobile platform ladders are made of powder coat steel for long lasting durability and corrosion resistance. Dual entry allows convenient access from either side of ladder for increased productivity. Pressure applied to bottom step activates locking system securing ladder to floor for safety. Includes 4" casters for ergonomic unit mobility and maneuverability. Treaded surface provides slip resistance and operator safety. Available styles include Crossover 60 Degree, Custom Work Platform, Double Entry Platform, Dual Access and Platform w/ Stairway. Step types include Grip Strut Tread and Perforated. Step quantities are 1, 3, 4 and 6. Weight capacities are 300, 500 and 800 lbs. Color finish is Gray. Meets OSHA requirements. Dimensions vary by model.

    Click for more
  • EGA Mini Crossover Ladders

    EGA Mini Crossover Ladders
    See all 2 items in product family
    EGA Mini Crossover Ladders Are Used To Navigate Over Low Running Pipes Or Electrical Conduits.

    EGA Mini Crossover Ladders are made of strong all welded aluminum and heavy gauge rectangular tubing to provide long lasting durability. Steps and platforms are made of durable grip strut to provide workplace and worker safety. Available in 1- or 2-step quantity styles. Up to 500 lbs weight capacity. Steps are 24" wide. Height to top step varies by model.

    Click for more
  • EGA Mobile Work Platforms

    EGA Mobile Work Platforms
    See all 7 items in product family
    EGA Mobile Work Platforms Provide Elevated Access And Mobility For Applications Including Warehouses, Stockrooms, Storage Areas And More.

    EGA mobile work platforms are made of powder coat aluminum or steel for long lasting durability and corrosion resistance. Pressure applied to unit secures rubber tip legs to floor for workplace and operator safety. Includes 4" casters for unit mobility and maneuverability. Treaded surface provides slip resistance and operator safety. Available styles include Mobile Work Platform, Mobile Work Platform-No Handrails and Mobile Work Platform w/ Handrails. Step types include Grip Strut Tread, Perforated and Ribbed Tread. Step quantities are 2, 3, 4 and 5. Weight capacities are 300 and 800 lbs. Color finishes are Gray and Mill. Meets OSHA requirements. Dimensions vary per model.

    Click for more
  • P.W. Platforms Crossover Platforms

    P.W. Platforms Crossover Platforms
    See all 18 items in product family
    P.W. Platforms Crossover Platforms Provide Safe Walkways Over Conveyors, Machinery, Ducts, Pathways And Other Obstacles.

    Crossover Platforms are constructed using 1" square tube steel for maximum structural support and long lasting durability. Platform ladders include 42"H handrails and 21"H midrails for increased safety. Perforated and Serrated step types available to provide sure footing. 300-lb. capacity. Platform ladders arrive unassembled and bolt together easily for quick installation. 4, 5 and 6-Step ladders listed. Platform height and overall dimensions vary by model.

    Click for more
  • P.W. Platforms Platform Ladders

    P.W. Platforms Platform Ladders
    See all 126 items in product family
    P.W. Platforms Platform Ladders Go Where Needed To Provide a Secure Workspace Around Warehouse, Plant Or Other Industrial Locations.

    Platform Ladders are made from 1" square steel tubing for long lasting durability and increased rigidity. Tilt and roll design with rear rigid casters permits easy movement around the work site. Ladder includes front stabilizing legs and rubber tipped feet for increased stability while working. Choose Perforated Steps for slip resistance or Serrated Steps for maximum safety in wet and oily environments. Single Entry or Double Entry platform ladders available to meet specific working conditions. Some ladders include 30"H handrails for additional safety. Ladder step quantities are 3, 4, 5, 6 and 7. Additional dimensions vary by model.

    Click for more